WESCO Drum Accessories

Includes high-quality drum faucets, clamps, drip pans, adapters, gauges and other accessories to make drum handling safer, easier and hassle-free

Filter

WESCO -

Pumps

Wesco drum pumps transfer or empty the contents of an oil drum. These pumps feature a 3 piece suction tube for reaching to the bottom of the drum and a rotatory lever for drawing out the contents. Selected models come equipped with a spill prevention plate to keep the workspace clean and a lever handle for dispensing the contents. Choose from a wide range of drum pumps, available in cast iron and aluminium variants on Raptor Supplies.

StyleModelOverall HeightOverall WidthOverall LengthAction TypeMaterialWetted MaterialsFor Use WithSuction Tube LengthPrice (ex. VAT)
A27221256 1/4"9.437"14"RotaryCast Iron, SteelCast Iron, Phenolic, Steel-47"€180.26
B27002156 1/4"9.437"8 3/4"RotaryCast Iron, SteelCast Iron, Phenolic, SteelFuel Oil Products47"€109.80
A44001756 1/4"9.437"9 1/2"RotaryAluminum---€170.25
C27221060.343"15 7/8"14"Piston-Neoprene-47"€112.88
WESCO -

Drum Level Gauges

Wesco drum level gauges indicate the level of fluid inside drums & barrels in oil & gas, manufacturing and chemical processing facilities. They feature plated steel construction with heavy gauge glass for withstanding minor blows & vibrations and Buna-N seals for leakage prevention. Selected models come with an integrated faucet for fluid dispensing. Choose from a wide range of these gauges, available in 2, 4 & 5 lb drum capacities on Raptor Supplies.

StyleModelOverall HeightMaterialPrice (ex. VAT)
A272005-Steel€124.81
B27204122"Steel€165.59
B27200622"Steel€139.13
WESCO -

Deluxe Gear Controlled Drum Lifter / Dispenser Accessories

StyleModelDrum MaterialDrum TypeColorBody MaterialDrum Dia.Drum CapacityPrice (ex. VAT)
A270402PlasticPlasticYellowPolyethylene23"-€74.23
B270040SteelSteel---30 gal.€521.92
WESCO -

Plastic Faucets

Wesco plastic taps drain out contents of a barrel and are ideal for non-flammable, non-corrosive & thin liquids. These faucets are made from resilient polyethylene owing to its low friction co-efficient & excellent chemical / solvent resistance. They feature NPT threads for easy attachment to drums and a knob for controlling the flow. Choose from a wide range of these plastic faucets, available in 3/4 and 2 inch inlet sizes on Raptor Supplies.

StyleModelMaterialPrice (ex. VAT)
A272176Polyethylene€15.22
B272179Polyethylene€20.15
RFQ
WESCO -

Drum Slings

Wesco drum slings are designed to lift closed or open head drums in horizontal orientation. These slings feature a D-shaped lifting ring for fitting over most overhead systems weighing up to 1000 lb. They are also equipped with an inverted ring for fitting web-lifting slings. Choose from a wide range of these drum slings, available in steel & bronze variants on Raptor Supplies.

StyleModelMaterialLoad CapacityOverall HeightOverall WidthOverall LengthNon-sparkingPrice (ex. VAT)
A440010Bronze750 lbs.18 3/4"2 1/4"2"Yes-
RFQ
A440009Steel1000 lbs.18 3/4"2 1/4"2"-€55.93
WESCO -

Drum Pop-up Gauges

Wesco vertical drum level gauges are used to indicate whether drums are full. These polyethylene gauges pop up when a drum is almost full, are supplied with closure caps to close the drum opening and are ideal for 30 & 55 gallon drums. Choose from a wide range of these pop-up gauges, available in 5 & 11 inch lengths on Raptor Supplies.

StyleModelOverall LengthMaterialConnection SizePrice (ex. VAT)
A2722165"Polyethylene3/4"€16.65
A27221711"Polyethylene3/4"€19.81
WESCO -

Ground & Bond wires

StyleModelCord LengthPrice (ex. VAT)
A2720333 ft.€24.19
B2720313 ft.€32.28
RFQ
C2720323 ft.€39.82
WESCO -

Drum Funnel With Lockable Cover, 9-5/8 Inch Size, Black

ModelItemPrice (ex. VAT)
272140AG7HJV€21.38
WESCO -

Cast Iron Steel Drip Pan

ModelItemPrice (ex. VAT)
272211AG7HKL€85.19
WESCO -

Drum Safety Vent Horizontal

ModelItemPrice (ex. VAT)
272030AE2ZAB€96.84
WESCO -

Drip Tray For 3jjp1 3jjk4

ModelItemPrice (ex. VAT)
270413AC9RPD€81.01
WESCO -

Polyethylene Drum Faucet

ModelItemPrice (ex. VAT)
DRM346CZ9BZF-
RFQ
WESCO -

Zinc Drum Faucet with Gauge

ModelItemPrice (ex. VAT)
DRM205DE9BHN-
RFQ
WESCO -

Polyethylene Drum Faucet

ModelItemPrice (ex. VAT)
DRM347DF6XQM-
RFQ
WESCO -

Corrosive Liquids Pop-Up Drum Gauge

ModelItemPrice (ex. VAT)
DRM245DH6CWR-
RFQ
WESCO -

Corrosive Liquids Pop-Up Drum Gauge

ModelItemPrice (ex. VAT)
DRM317DE6UNE-
RFQ

We are here to help!

Looking for a part not listed here?