WESCO Platform Lifts

To assist during heavy-duty loading / unloading operations, Wesco platform lifts feature stainless-steel / aluminium construction with a metal frame to withstand loads up to 1000 lb and a fork to raise / lower the pallet efficiently. These units come equipped with front (5 inches O.D.) and rear (4 inches O.D.) phenolic casters for better manoeuvrability and a floor lock to prevent accidental release of the lift. The brand's Pedalift Series platform lifts are designed with a hydraulic pump and a foot-release facility to raise and lower the platform, respectively. They further have precision ball bearings, attached on the caster wheels, to provide high rotational speeds and a Wesco-manufactured Pedalift Jack (on selected models) to sustain loads up to 750 lb. These platform lifts are available in 3 - 32 inch platform width options on Raptor Supplies, an authorised Wesco distributor.

Filter

WESCO -

Hydraulic Platform Lift

Wesco hydraulic platform lifts are designed for hassle-free lifting & transporting applications in docks, warehouses and processing facilities. These hydraulic platform lifts feature casters (with wheel locks on selected models) for better manoeuvrability over plain or rough terrains and a foot-operated hydraulic pump to create a suction for handling loads up to 1000 lb. While the brand's platform variants come equipped with a 30 in (H) x 32 in (W) heavy-gauge platform capable of being raised up to 60 inches, the fork models are designed with two fully adjustable forks with a foot-release pedal for controlled lowering of loads. Choose from a wide range of Wesco hydraulic platform lifts available in 19 and 30 inches platform length options on Raptor Supplies.

StyleModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightRear Caster Dia.Price (ex. VAT)
A260151500 lbs.19"3"30"20"70 1/2"4 1/4"5"€1,399.56
B2600501000 lbs.30"32"44 1/2"33"72 1/2"5 1/4"4"€2,636.54
WESCO -

Aluminium Frame Pedalifts - Two Wheel

Wesco lightweight aluminium-frame pedalifts require less effort (compared to steel models) while transporting loads up to 400 lb. They can handle equipment stacked at heights up to 54 inches and are equipped with a foot-operated hydraulic pump or a hand-operated winch for easy raising or lowering of loads. These units are further integrated with wheel locks ensuring safe loading / unloading.

StyleModelOverall HeightPowered ByLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthMaterialPrice (ex. VAT)
A26000448 1/2"Hydraulic Foot Pump400 lbs.20"22"32"22 1/2"Aluminum€2,888.55
B26002548 1/2"Hand Winch400 lbs.20"22"32"22 1/2"Aluminum€2,359.92
B26002660 1/2"Hand Winch400 lbs.20"22"32"22 1/2"Aluminum€2,560.73
RFQ
WESCO -

Winch Platform Lifts

Wesco lift trucks are suitable for lifting, moving & stacking skids, pallets & containers in manufacturing plants & warehouses. They feature a manual winch with auto brake for steadily lifting loads & keeping them in the desired position and casters with integrated wheel locks to prevent moving / slipping. Choose from an extensive range of platform & fork type lifts on Raptor Supplies.

StyleModelLoad CapacityOverall LengthOverall WidthColorMaterialOverall HeightPowered ByLoad CenterPrice (ex. VAT)
A260152500 lbs.30"20"RedSteel70 1/2"Hand Winch-€1,054.12
B260153500 lbs.30"20"RedSteel70 1/2"Hand Winch10"€1,209.57
WESCO -

Hydraulic Stackers

Wesco hydraulic stackers are used to raise or lower heavy loads (max 1000 lb) in manufacturing plants, warehouses and construction sites. They feature a convenient foot pedal for hands-free control of the lift and phenolic wheels providing resistance against grease, gasoline, oil and mild acids. They are further equipped with floor locks, foot guards and a safety screen to prevent potential accidents. These stackers offer load lifting capacities up to 80 inches and are available in 24 and 32 inch platform width options on Raptor Supplies.

StyleModelPlatform LengthOverall WidthPlatform WidthOverall LengthLoad CenterMin. Lifting HeightBase Legs Outside Dia.Overall HeightPrice (ex. VAT)
A26003216"25 1/2"24"40"15"5 3/4"21"75"€2,323.11
B26004624"25"24"40"15"5 3/4"21"92"€2,627.15
B26004524"--40"15"5 3/4"21"80"€2,333.80
A26003324"25"-38"15"5 3/4"21"83"€2,565.39
B26004424"25"-40"15"5 3/4"21"-€2,332.64
C26004030"32 1/4"32"-18"5 1/4"32"94"€3,377.99
A26003430"25 1/2"24"40"15"5 3/4"21"94"€2,790.27
C26003830"32 1/4"32"44 1/2"18"5 1/4"32"75"€2,649.97
D26003930"32 1/4"32"-18"5 1/4"32"83"€2,988.55
E26005130"33"32"44 1/2"18"5 1/4"32"80"€2,800.62
E26005230"-32"-18"5 1/4"32"92"€3,264.49
WESCO -

Manual and Electric Office Lifts

Wesco manual & electric office lifts are lightweight, sleek and sturdy, making them ideal for use in narrow aisles. While the manual lifts have a hand winch crank, the electric variants use batteries for remotely controlling the up & down movement. These units come equipped with 23 L x 18 W sq. in plastic platforms for carrying items weighing up to 220 lb. They further are integrated with an automatic brake to prevent dropping off loads and are not restricted with any cords or fuel fumes, which is perfect for indoor usage.

StyleModelOverall LengthOverall HeightLoad CapacityPlatform LengthPlatform WidthOverall WidthColorLoad CenterPrice (ex. VAT)
A27246732"71 1/2"220 lbs.23"18"23 1/2"Yellow9 1/4"€1,097.78
RFQ
B27246834"78"220 lbs.23"18"23 1/2"Yellow9 1/4"€2,865.25
WESCO -

Steel Frame Pedalifts - Four Wheel Hydraulic

Wesco four-wheeled hydraulic pedalifts are made of stainless steel and ideal for loading & transporting loads up to 750 lb. They have two mould-on rubber wheels with precision ball bearings and two polyurethane swivel casters to ensure smooth manoeuvrability. While the wheel locks ensure safe loading / unloading of goods, the foot-operated hydraulic jacks facilitate easy raising / lowering of loads. These pedalifts are available in 48.5 & 60.5 inch height variants to load items with heights up to 40 & 54 inches, respectively.

StyleModelOverall WidthPlatform LengthPlatform WidthColorMaterialOverall HeightLoad CenterCaster TypePrice (ex. VAT)
A26001122 1/2"--RedSteel48 1/2"10"-€1,596.40
B26000822 1/2"16"-RedSteel48 1/2"10"-€1,517.58
B26000922 1/2"22"22"RedSteel60 1/2"10"-€1,622.31
C26018622 1/2"30"22"SilverStainless Steel60 1/2"10"Tread On Core€8,740.92
A26001222 1/2"--RedSteel60 1/2"10"-€1,788.72
D26019724"18"-SilverStainless Steel60 1/2"10"Swivel€8,980.53
B26001030"22"30"RedSteel60 1/2"15"-€1,795.43
WESCO -

Winch Stacker, Heavy Duty, 1000 lbs Capacity, 70 Inch Lift

ModelItemPrice (ex. VAT)
270214AG7JFR€2,579.31
WESCO -

Hydraulic Lite-Lift, 500 lbs Capacity, 54 Inch Lift, 20 x 20 Inch Platform

ModelItemPrice (ex. VAT)
260150AG7JEP€1,415.73
WESCO -

Universal Lift, 750 lbs Capacity, 54 Inch Lift, 30 x 26 Inch Platform

ModelItemPrice (ex. VAT)
260130AG7JEN€2,079.94
WESCO -

Platform Lift 400 Lb. Capacity60-1/2 Inch Height

ModelItemPrice (ex. VAT)
260005AD9ZQN€3,013.16

We are here to help!

Looking for a part not listed here?