WESCO Wire Shelving

Wesco chrome-plated wire shelving store items up to 2400 lb. These NSF-certified shelving have an open-wire design for maximum visibility & air circulation while minimising dust accumulation. Adjustable floor levellers facilitate up to 1-inch increments to compensate for surface irregularities.

Filter

WESCO -

Chrome-Plated Wire Shelvings

Wesco chrome-plated wire shelving are designed in accordance with NSF standards for storing items up to 600 lb. They feature an open-wire design for maximum visibility and air circulation while minimising the dust accumulation. These easy-to-set shelving have adjustable floor levelers facilitating up to 1-inch increments in order to compensate for flat surface irregularities. They are equipped with add-on kits comprising wire shelvings with a load rating of 2000 - 2400 lb.

StyleModelOverall HeightOverall WidthOverall LengthLoad CapacityShelf CapacityShelf AdjustmentsNumber Of ShelvesFinish
A272713--24"2400 lbs.-1"4Chrome Plated
RFQ
A272719-72"24"2000 lbs.500 lbs.1"4Chrome Plated
RFQ
B272725-60"18"2400 lbs.-1"4Chrome Plated
RFQ
A272716-60"24"--1"4Chrome Plated
RFQ
B272722--18"--1"4Chrome Plated
RFQ
C27264063"36"18"2400 lbs.600 lbs.1"4Chrome Plated
RFQ
B27272763"72"18"2000 lbs.-1"4Chrome Plated
RFQ
A27271563"60"24"2400 lbs.-1"4Chrome Plated
RFQ
B27264663"36"18"2400 lbs.-1"4Chrome Plated
RFQ
C27270363"48"18"2400 lbs.600 lbs.1"4Chrome Plated
RFQ
B27273363"60"24"2400 lbs.-1"4Chrome Plated
RFQ
A27271863"72"24"2000 lbs.500 lbs.1"4Chrome Plated
RFQ
B27272463"60"18"2400 lbs.-1"4Chrome Plated
RFQ
A27271263"-24"2400 lbs.-1"4Chrome Plated
RFQ
B27264963"36"24"2400 lbs.-1"4Chrome Plated
RFQ
A27264363"36"24"-600 lbs.1"4Chrome Plated
RFQ
B27273063"-24"2400 lbs.-1"4Chrome Plated
RFQ
A27270963"72"18"2000 lbs.-1"4Chrome Plated
RFQ
B27273763"72"24"2000 lbs.500 lbs.1"4Chrome Plated
RFQ
A27270663"60"18"2400 lbs.-1"4Chrome Plated
RFQ
B27272163"-18"--1"4Chrome Plated
RFQ
B27265074"36"24"2400 lbs.600 lbs.1"4Chrome Plated
RFQ
B27264774"36"18"2400 lbs.-1"4Chrome Plated
RFQ
B27273174"48"24"2400 lbs.-1"4Chrome Plated
RFQ
A27270474"-18"2400 lbs.600 lbs.1"4Chrome Plated
RFQ

We are here to help!

Looking for a part not listed here?