WESCO Platform Trucks

Wesco platform trucks are used for transporting goods from one place to another in schools, hospitals, stores and warehouses. These platform trucks have aluminium body construction capable of handling loads up to 3000 lb and bolt-on caster wheels for easy installation and better manoeuvrability. The corner sockets at both ends permit the handles to be used on either or both sides of the truck. Choose from a wide range of Wesco platform trucks available in different deck configurations on Raptor Supplies, an authorised distributor of the brand.

Filter

WESCO -

Wooden Platform Trucks

Wesco wooden deck trucks are designed for moving packages / equipment having polished surfaces prone to getting scratched / damaged from rough platforms. These platform trucks are ideal for factories, stock rooms, loading docks and warehouses. They feature a dried & varnished hardwood platform for minimising wear in adverse conditions and a cross brace handle for user convenience. Choose from a wide range of these platform trucks, available in 54 & 72 inch lengths on Raptor Supplies.

StyleModelOverall LengthOverall WidthDeck L X WLoad CapacityDeck MaterialHandle TypePrice (ex. VAT)
A17224154"27"54" x 27"2200 lbs.HardwoodThree Cross Brace€205.00
A17224372"36"72" x 36"2200 lbs.HardwoodThree Cross Brace-
RFQ
WESCO -

Steel Folding Handle Platform Trucks

Wesco steel platform trucks are used for moving forms, desk supplies and light-duty equipment around the office or a shop. These Deluxe Series platform trucks feature an enameled finish on a vinyl deck surface to prevent load slippage and vinyl perimeter bumpers for protecting the equipment against high impact loads. They further come integrated with a folding handle for easy storage and deliver load capacities up to 660 lb. Choose from a wide range of these platform trucks available in pneumatic and rubber wheel options on Raptor Supplies.

StyleModelLoad CapacityOverall LengthHandle HeightWheel MaterialDeck L X WOverall WidthDeck MaterialHandle TypePrice (ex. VAT)
A272238-29"32 1/2"Rubber29" x 19"-SteelFolding€124.47
B272239400 lbs.35"32 1/2"Rubber35" x 23"23"SteelFolding€332.48
C278762400 lbs.35"38 1/2"Pneumatic35" x 23"-SteelFolding€361.33
D272019440 lbs.29"32 1/2"Rubber-19"SteelFolding€193.14
D272035660 lbs.35"37 1/2"Rubber35" x 23"23"SteelFolding€336.87
WESCO -

Value Plastic Platform Truck

Wesco Value plastic platform trucks are ideal for use in warehouses, retail stores, construction sites and manufacturing industries to lift or transport loads up to 265 lb. They feature a steel reinforced platform for excellent fire resistance and fixed & folding handles for easy storage in compact spaces. These trucks further come integrated with rubber wheels for absorbing shocks and impact loads, as well as providing excellent floor protection.

StyleModelOverall LengthOverall WidthLoad CapacityNumber Of Caster WheelsNumber Of CastersMaterialWheel MaterialPlatform SizePrice (ex. VAT)
A27228127 1/2"19 1/4"265 lbs.44PlasticRubber19 1/4" x 27 1/2"€83.07
A27228233 1/2"22"265 lbs.44PlasticRubber19 1/4" x 27 1/2"€96.57
WESCO -

Steel Platform Trucks

Wesco platform trucks are ideal for transporting heavy machinery & equipment in manufacturing plants and warehouses. They feature a removable cross-brace handle for ease-of-installation on either / both ends of the cart and 12 gauge reinforced steel construction for weather resistance and durability. Choose from a broad range of these trucks, available in 24, 27, 30 & 36 inch widths on Raptor Supplies.

StyleModelOverall LengthOverall WidthLengthDeck L X WDepthDeck MaterialHandle TypeLoad CapacityPrice (ex. VAT)
A27226639 1/2"-39 1/2"-2"SteelTwo Cross Brace4000 lbs.€255.10
A27226748"24"48"48" x 24"2 1/2"SteelTwo Cross Brace-€349.89
A27226951 1/2"30"51 1/2"48" x 30"2"SteelTwo Cross Brace-€441.52
A27226857 1/2"27"-54" x 27"-SteelTwo Cross Brace4000 lbs.€350.78
A27227063 1/2"30"63 1/2"60" x 30"2"SteelTwo Cross Brace4000 lbs.€544.40
A27227163 1/2"36"63 1/2"60" x 30"2"SteelTwo Cross Brace-€452.56
A27227275 1/2"36"75 1/2"72" x 36"2"SteelTwo Cross Brace-€589.91
WESCO -

Aluminium and Steel U Boats

Wesco U-boats transport heavy boxes & packages in restaurants, hotels, grocery stores and warehouses. These U-boats feature long & narrow aluminium platforms to fit through tight & confined spaces, tall end panels to prevent loads from sliding and handles on each side to push or pull the cart. These U-boats have 2 rigid centre casters with 4 swivel end casters for easy manoeuvrability in narrow aisles & confined areas. They can handle loads up to 1750 lb. Choose from a wide range of these U-boats, also available in a galvanised steel variant on Raptor Supplies.

StyleModelDeck MaterialHandle TypeOverall WidthWheel MaterialPlatform StyleTiltingOverall LengthLoad CapacityPrice (ex. VAT)
A273293--17 1/2"Mold On RubberSmoothYes53"1750 lbs.€275.66
RFQ
B273294--16 1/4"Mold On RubberWoodYes63"1750 lbs.€299.72
RFQ
C273290AluminumSteel23 3/4"PolyurethaneOpenYes-1750 lbs.-
RFQ
D273296AluminumFolding16"PolyurethaneOpenYes64"1750 lbs.€695.39
E270339AluminumRemovable16"PolyurethaneOpenYes63"-€436.52
RFQ
F273291Galvanized Steel-16"PolyurethaneTread PlateNo63"1750 lbs.€501.56
RFQ
F273292Galvanized Steel-18"PolyurethaneTread PlateNo63"1750 lbs.€336.18
RFQ
G273295Galvanized Steel-24"PolyurethaneTread PlateYes63"1750 lbs.€637.89
RFQ
WESCO -

Aluminium Platform Trucks

Wesco platform trucks are suitable for transferring heavy equipment in dock areas, laboratories, storerooms & warehouses. They feature a slip-resistant diamond pattern platform to prevent equipment from falling off and corner sockets at both ends to facilitate handle mounting. They have bolt-on casters for handling loads up to 3000 lb. Choose from a wide range of these platform trucks, available in 36, 48, 60 & 72 inch lengths on Raptor Supplies.

StyleModelOverall LengthPlatform StyleOverall WidthDeck L X WLoad CapacityDeck MaterialPrice (ex. VAT)
A35002736"Smooth--3000 lbs.Aluminum€441.80
B35003636"Diamond Pattern--3000 lbs.Aluminum€447.28
C35003748"Diamond Pattern-48" x 24"3000 lbs.Aluminum€560.85
C35003948"Diamond Pattern30"48" x 30"3000 lbs.Aluminum€572.64
A35002848"Smooth-48" x 24"3000 lbs.Aluminum€527.47
A35003048"Smooth30"48" x 30"3000 lbs.Aluminum€544.88
C35004060"Diamond Pattern30"60" x 30"3000 lbs.Aluminum€739.26
C35004260"Diamond Pattern36"-3000 lbs.Aluminum€792.24
A35003160"Smooth30"60" x 30"3000 lbs.Aluminum€585.59
RFQ
A35003360"Smooth36"-3000 lbs.Aluminum€682.51
RFQ
C35004372"Diamond Pattern36"72" x 36"3000 lbs.Aluminum€964.20
A35003472"Smooth36"72" x 36"3000 lbs.Aluminum€792.85
RFQ
WESCO -

Wire Caged Steel Platform Trucks

Wesco caged platform trucks are suitable for transporting loose materials & small boxes in warehouses, factories and automotive plants. They feature non-marking thermoplastic rubber wheels for minimising noise, preventing floor markings and ensuring smooth rolling. They come with removable cages for easy loading / unloading. Choose from a wide variety of these platform trucks, available in 660 & 1100 lb capacities on Raptor Supplies.

StyleModelLoad CapacityOverall LengthLengthDeck L X WDepthPlatform MaterialWheel MaterialOverall WidthPrice (ex. VAT)
A270456660 lbs.35"35"35" x 23"36"SteelRubber-€764.41
B2704611100 lbs.48"48"48" x 30"40"SteelRubber30"€1,042.88
WESCO -

Aluminium Thrifty Plate Trucks

Wesco thrifty plate trucks transport heavy loads in automotive facilities and manufacturing plants. They feature lightweight aluminium construction for manoeuvring in tight spaces, textured platform to prevent slippage and corner bumpers for preventing damage against crashes. Choose from an extensive range of these platform trucks, available in 1200 & 2400 lb capacities on Raptor Supplies.

StyleModelLoad CapacityOverall WidthOverall LengthDeck L X WDeck MaterialPlatform StylePrice (ex. VAT)
A2736051200 lbs.25"37"-AluminumTread Plate€472.23
A2736061200 lbs.25"49"48" x 24"AluminumTread Plate€440.29
A2736071200 lbs.31"49"48" x 30"AluminumTread Plate€394.44
A2736081200 lbs.31"61"60" x 30"AluminumTread Plate€760.78
RFQ
B2736012400 lbs.25"37"-AluminumTread Plate€371.27
B2736022400 lbs.25"-48" x 24"AluminumTread Plate€470.65
B2736032400 lbs.31"49"48" x 30"AluminumTread Plate€546.87
B2736042400 lbs.31"61"60" x 30"AluminumTread Plate€652.07
WESCO -

Telescoping Handle Platform Trucks

Wesco platform trucks are designed for transporting bulky, heavy and large furniture items around the home, workplaces or gardens. The telescoping folding handle of these platform trucks make these units an ideal choice for compact spaces and also facilitate height adjustments at 32, 37, 41 & 44 inches, using the push lever. These trucks feature vinyl perimeter bumpers to prevent wall damages and TPR rubber casters for a non-marking smooth manoeuvring job. Variants are available in lengths of 29 and 35 inches on Raptor Supplies.

StyleModelLoad CapacityOverall LengthDeck MaterialHandle TypeNumber Of Caster WheelsNumber Of CastersHandle HeightOverall WidthPrice (ex. VAT)
A272262440 lbs.29"SteelFolding4432" to 44"19"€175.94
A272263660 lbs.35"SteelFolding4432" to 44"-€268.60
WESCO -

Aluminium Folding Handle Trucks

Wesco aluminium trucks are designed with a folding handle (quick-release mechanism) for reducing strain on the wrist, while steering or pushing loads up to 660 lb. These platform trucks are integrated with mold-on rubber wheels for vibration absorption and excellent floor protection. Choose from a wide range of these trucks available in lengths ranging from 29 to 58.5 inches on Raptor Supplies.

StyleModelLoad CapacityHandle TypeOverall LengthOverall WidthNumber Of Caster WheelsNumber Of CastersDeck L X WHandle HeightPrice (ex. VAT)
A272076350 lbs.Folding29"18 1/2"4429" x 18 1/2"34 1/2"€268.90
A272112550 lbs.Folding35 1/2"24"4435 1/2" x 24"35 1/2"€264.70
B270382660 lbs.Folding European Style35 1/2"24"4435 1/2" x 24"41"€246.88
C270389660 lbs.Dual Folding58 1/2"18 1/2"6658 1/2" x 18 1/2"35 1/2"€367.71
WESCO -

Economy Aluminium Truck With Telefolding Handle, 300 Lbs Capacity

ModelItemPrice (ex. VAT)
272250AG7KBA€158.87
WESCO -

Polyurethane Bi-mode Folding Handle Truck, 400 Lbs Capacity

ModelItemPrice (ex. VAT)
272946AG7KCH€188.82
WESCO -

Stainless Steel Folding Handle Truck

ModelItemPrice (ex. VAT)
270457CX4XVG€695.53
WESCO -

Stainless Steel Folding Handle Truck

ModelItemPrice (ex. VAT)
270458CX4XVH€714.38
WESCO -

Economy Steel Platform Truck

ModelItemPrice (ex. VAT)
272265CX4XVR€243.72
WESCO -

Power Drive Platform Truck

ModelItemPrice (ex. VAT)
272416CX4XVV€3,337.69
WESCO -

Power Drive Platform Truck

ModelItemPrice (ex. VAT)
272413CX4XVT€2,776.22
WESCO -

Galvanised Steel Shelf Option, 350 Lbs Capacity

ModelItemPrice (ex. VAT)
273565AG7KAH€131.94
See Details
WESCO -

Standard Platform Truck 1750 Lb.

ModelItemPrice (ex. VAT)
273297AE6CNH€467.16
RFQ
WESCO -

Platform Truck, Telefolding

ModelItemPrice (ex. VAT)
272048DB9NWQ-
RFQ
WESCO -

Deluxe Steel Folding Handle Truck

ModelItemPrice (ex. VAT)
272235DD4PEH-
RFQ
12

We are here to help!

Looking for a part not listed here?