WESCO Specialty Hand Trucks

Wesco specialty hand trucks feature steel construction to lift and transport gas cylinders or wooden equipment safely. Can handle loads up to 10000 lb. Available in 2 & 4 wheel configurations.

Filter

WESCO -

Heavy Duty Warehouse Trucks

Wesco warehouse trucks are designed to provide excellent floor protection while transporting boxes, bins and crates with a maximum load rating of 1000 lb. These steel trucks feature a dual-handle design for additional support and controlled rolling, and pneumatic / mold-on rubber wheels for vibration absorption. Variants are available in 2 and 4 wheel configurations on Raptor Supplies.

StyleModelLoad CapacityWheel MaterialColorOverall LengthMaterialHandle TypeNoseplate DepthNoseplate WidthPrice (ex. VAT)
A210055-Mold On RubberRed22 1/2"SteelDual Handle10"-€417.54
A210056700 lbs.PneumaticRed23 1/2"SteelDual Handle10"16 1/2"€434.88
B210061700 lbs.PneumaticBlue22"SteelDual Handle10"16 1/2"€730.55
B210060900 lbs.Mold On RubberBlue-SteelDual Handle10"16 1/2"€688.06
A2102391000 lbs.Mold On RubberRed24"SteelDual Handle10"16 1/2"€485.53
C2100621000 lbs.Mold On RubberBlue22"SteelDual Handle10"16 1/2"€706.91
WESCO -

Professional Series Cylinder Trucks

Wesco Professional Series cylinder trucks safely transport oxygen, acetylene, nitrogen and similar gas tanks. These trucks feature a steel frame for carrying cylinders weighing up to 250 lb and a safety chain for securing the cylinder. They are equipped with 4 wheels (2 small rear & 2 large front wheels) for transporting cylinders in vertical, tilt or horizontal orientation. The spring-loaded position lock assures easy conversion amongst these 3 modes. Choose from a wide range of Professional Series cylinder trucks, also available in 2 cylinder variants on Raptor Supplies.

StyleModelLoad CapacityOverall HeightOverall WidthNoseplate WidthLengthDepthMaterialHandle TypePrice (ex. VAT)
A210123250 lbs.41 3/4"19"9"34"41 1/2"SteelContinuous€335.63
B210124500 lbs.42 1/4"29"16 7/8"20"42 1/4"SteelContinuous€581.41
WESCO -

Rais-N-Rol Machinery Movers

Wesco machinery movers from the Rais-N-Rol Series are designed for transporting heavy furniture & machinery in warehouses & storerooms, as well as supply, packaging & shipping facilities. They feature a hand operated hydraulic jack mechanism with controlled lowering for lifting heavy loads and urethane / steel swivel casters for permitting heavy loads to be mobilised along a smooth surface in any direction. These Wesco machinery movers are supplied with hooks for non-slip load binders to secure large and heavy cargo while shipping goods. Choose from a wide range of these red coloured machinery movers, available in load capacities ranging from 2000 to 10000 lb on Raptor Supplies.

StyleModelLoad CapacityOverall HeightWheel MaterialLift HeightOverall LengthOverall WidthColorPowered ByPrice (ex. VAT)
A2600912000 lbs.48 3/8"Polyurethane5"15 1/2"-RedHydraulic Jack€2,189.05
A2600862000 lbs.48 3/8"Phenolic5"15 1/2"23"RedHydraulic Jack€1,806.61
B2600874000 lbs.43 5/8"Steel12"19 3/4"23"RedHydraulic Jack€2,593.98
B2600924000 lbs.43 5/8"Polyurethane12"19 3/4"-RedHydraulic Jack€2,960.04
C2600936000 lbs.41 3/8"Polyurethane6"--RedHydraulic Jack€2,964.08
D2601386000 lbs.43 5/8"Steel12"--RedHydraulic Jack€3,203.56
E2601396000 lbs.43 5/8"Polyurethane12"--RedHydraulic Jack€3,576.75
F2600886000 lbs.41 3/8"Steel6"--RedHydraulic Jack€3,112.54
G2600898000 lbs.41 3/8"Steel6"20 3/4"-RedHydraulic Jack€3,652.55
H2600948000 lbs.41 3/8"Polyurethane6"20 3/4"-RedHydraulic Jack€3,487.65
I26009010000 lbs.47 5/8"Steel-21 3/4"-RedHydraulic Jack€3,674.69
J26009510000 lbs.-Polyurethane-21 3/4"-RedHydraulic Jack€3,804.98
WESCO -

Furniture Movers

Wesco furniture movers are ideal for transporting computer equipment, heavy crates & furniture in warehouses & offices. They have built-in nylon straps & ratcheting strap tighteners for securing the workpiece to the cart and 6 inch polyurethane swivel casters for manoeuvring through tight spaces. These movers feature a hydraulic lifting mechanism for minimising user fatigue. Choose from a broad range of these furniture movers, available in 1320 & 3950 lb load capacities on Raptor Supplies.

StyleModelLoad CapacityOverall HeightOverall WidthNoseplate WidthNoseplate DepthOverall LengthLift HeightPowered ByPrice (ex. VAT)
A2729511320 lbs.32"23"8 1/2"4 1/2"15"12"Manual€804.16
B2729523950 lbs.42"26 1/2"23"2 1/4"16"10"Hydraulic Jack€1,309.15
WESCO -

Hydraulic Cylinder Lift

Wesco hydraulic cylinder lifts are designed for lifting and transporting gas cylinders. They are made from steel for withstanding loads up to 300 lb and feature two fixed & two swivel casters for easy manoeuvrability, even in tight spaces. These lifts are equipped with a foot-operated hydraulic pump with release or manual winch (on selected models) for lifting loads to a maximum height of 40 inches. They come with restraining chains for holding the cylinder in place. Choose from a wide range of these hydraulic cylinder lifts, available in 54 & 58 inch heights on Raptor Supplies.

StyleModelOverall HeightLiftPower SourceLoad CapacityMaterialOverall WidthHandle TypeNoseplate WidthPrice (ex. VAT)
A26016154"Hydraulic PumpHydraulic Pump300 lbs.Steel20"Utility20"€1,920.52
B26016358"Manual WinchHand Winch300 lbs.Steel20"Utility20"€1,662.13
WESCO -

Ergonomic, Industrial Steel Hand Trucks

Wesco steel hand trucks with Touch-N-Tilt ergonomic features make these an innovative, state-of-the-art device that reduces the physical labour by 66% or more. These trucks have a push-type pedal to make the loads lighter (max 700 lb) and a welded frame compatible with 8-inch or 10-inch wheels. They are available in single-loop, twin and continuous handle design variants on Raptor Supplies.

StyleModelLoad CapacityOverall WidthWheel MaterialMaterialOverall HeightNoseplate WidthNoseplate DepthColorPrice (ex. VAT)
A210545500 lbs.-Solid RubberSteel50"14"8"Red-
RFQ
A210544600 lbs.-Mold On RubberSteel50"14"8"Red-
RFQ
B210547600 lbs.22"PneumaticSteel50"14"8"Red€412.33
A210546600 lbs.20"Semi PneumaticSteel50"14"8"Red€382.17
B210549700 lbs.20"Solid RubberSteel50"14"8"Red€401.77
StyleModelLoad CapacityMaterialOverall HeightOverall WidthWheel MaterialColorOverall LengthLift HeightPrice (ex. VAT)
A2402501000 lbs.Steel66 1/4"29 3/4"PolyurethaneRed44 3/4"54"€2,089.74
A2402511000 lbs.Steel66 1/4"29 3/4"PolyurethaneRed44 3/4"54"€2,505.01
WESCO -

Pail Truck, Semi-pneumatic, 500 Lbs Capacity

ModelItemPrice (ex. VAT)
240042AG7HFK€199.72
WESCO -

Power LiftKar HD Truck

ModelItemPrice (ex. VAT)
274100CX4XWE€8,450.24
WESCO -

Large Liquid Gas Cylinder Cart, Quick-connect Chain, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
210131AG7HQG€942.06
WESCO -

File Cabinet Truck, Poly Non-marking Wheels, 400 Lbs Capacity

ModelItemPrice (ex. VAT)
272998AG7KCB-
RFQ

We are here to help!

Looking for a part not listed here?