WESCO Convertible Hand Trucks

Designed to move and transport loads ranging from 200 to 1200 lb, horizontally and vertically; feature wheels for easy operation and manoeuvrability. Available in two-position / convertible / foldaway table top / office caddy / three-position configurations

Filter

WESCO -

CobraPro

Wesco CobraPRO convertible hand trucks are designed for lifting and transporting loads in both plane surfaces and ramps with a maximum inclination of 17.5 degrees. These trucks feature a variable-speed fingertip control for handling the forward / reverse configuration and 3 / 4 frame cross braces for providing more rigidity than riveted braces. While the brand's CobraPRO Sr Series units come equipped with a continuous handle for controlling the unit in multiple ways, the CobraPRO Jr Series trucks have a dual hand grip facility to reduce user fatigue. They are available in 4-wheel (max 950 lb) and 2-wheel (max 600 lb) variants on Raptor Supplies.

StyleModelLengthWheel TypeCircuit Breaker TypePrice (ex. VAT)
A22065338"Pneumatic600€3,516.85
B22065650 3/4"Pneumatic600€3,568.04
WESCO -

2-in-1 Industrial Steel Hand Trucks

Wesco's 2-in-1 Deluxe steel hand trucks are designed for transporting loads ranging between 700 lb (in two-wheel mode) and 1000 lb (in four-wheel mode), arranged vertically or horizontally, respectively. They feature an adjustable handle, activated in locked-in positions, thereby creating four- and two-wheel configurations. These trucks have double welded-joints on both sides and two non-marking thermoplastic rubber swivel casters for additional stability. The two lengthwise straps and cross braces on these units help prevent package fall-through conditions. They are available in pneumatic and solid rubber wheel types on Raptor Supplies.

StyleModelCircuit Breaker TypeNoseplate WidthNoseplate DepthPrice (ex. VAT)
A21013970014"8"€512.26
A21013870014"-€700.05
A21014080014"8"€513.15
WESCO -

Spartan Economy Aluminium 2 in 1 Trucks

Wesco spartan aluminium 2-in-1 hand trucks transport heavy loads up to 1000 lb (organised horizontally or vertically). These trucks feature a pedal release to enable four-wheel configuration for arranging load horizontally and two-wheel configuration for stacking load vertically. These Wesco hand trucks are equipped with non-marking swivel casters for increased support and easy manoeuvrability.

StyleModelNoseplate WidthAssembledWheel TypeWheel BearingsWheel DiameterCaster WidthLengthDepthPrice (ex. VAT)
A22000018"RequiredPneumaticBall10"1 1/4"19"52"€328.50
B220001-A18"-------€393.34
RFQ
C220000-A18"-Pneumatic-----€382.17
D21999918"Required------€342.97
E22014518"Required------€390.33
B220144-A18"-------€473.05
B220145-A18"-------€456.47
A21999818"Required------€333.17
D219999-A18"-------€392.11
C219998-A18"-------€381.42
D22014418"Required------€395.06
D22000118"RequiredPneumatic-----€339.88
WESCO -

Economical & Convertible 2-in-1 Hand Trucks

Wesco Greenline economical & convertible 2-in-1 hand trucks are well-suited for transporting loads up to 600 lb. These trucks facilitate easy 2- and 4-wheel conversions in vertical & horizontal positions and have double-welded tubular construction for structural rigidity. They feature lengthwise straps & cross braces that help prevent package fall-throughs and two 5-inch solid rubber swivel casters for easy manoeuvrability.

StyleModelNoseplate DepthWheel TypeCircuit Breaker TypeNoseplate WidthColorPrice (ex. VAT)
A2103267"Semi Pneumatic50014"Green€253.87
B2103217"Semi Pneumatic50014"Green€212.40
A2103247"Semi Pneumatic50014"Green€251.06
A2103257"Pneumatic50014"Green€242.63
C2102198 1/2"Pneumatic60014"Green-
RFQ
WESCO -

Spartan III Aluminium Hand Trucks

Wesco Spartan III aluminium hand trucks are designed for transporting large or heavy loads, such as boxes, crates, bins and raw materials in an industrial setting. These hand trucks feature an adjustable handle to enable four-wheel horizontal, 45-degree configurations or a two-wheel configuration for vertically stacking the load. They are integrated with a folding nose extension that easily folds up when not in use and two pneumatic load wheels & two swivel casters for supporting loads up to 650 lb.

StyleModelNoseplate DepthNoseplate WidthWheel TypeCircuit Breaker Type
A2205947 1/2"18"Pneumatic500
RFQ
B2205917 1/2"-Pneumatic500
RFQ
C2205937 1/2"-Pneumatic500
RFQ
WESCO -

Cobra Aluminium Convertible Hand Truck

Wesco CobraPro convertible hand trucks feature wide-tread pneumatic load wheels for transporting heavy loads arranged horizontally or vertically. These hand trucks are integrated with a pedal release facility for a smooth transition from a 2- to 4-wheel configuration. They deliver a maximum load rating of 600 lb and 1200 lb in two- and four-wheel mode, respectively. These trucks feature wide cross braces for added strength and dual-hand grips for improved control, when loaded. Choose from a wide range of these convertible hand trucks available in continuous and dual-handle options on Raptor Supplies.

StyleModelNoseplate WidthNoseplate DepthCircuit Breaker TypeWheel TypePrice (ex. VAT)
A22049316"12"600-€560.64
A22048916"12"600Semi Pneumatic€548.92
B22049516"12"600Pneumatic€496.42
A22066716"12"560-€581.41
B22048316"12"600Pneumatic€558.45
B22066616"12"560-€570.79
A22049716"12"600Pneumatic€542.07
A22048516"12"600Pneumatic€579.42
B22049116"12"600-€538.16
B22048716"12"600Semi Pneumatic€519.18
A22029218"7 1/2"600Pneumatic€537.82
B22029518"7 1/2"600Pneumatic€513.42
B22048218"7 5/8"600Pneumatic€529.12
B22049018"7 5/8"600-€497.79
A22048818"7 5/8"600Semi Pneumatic€557.90
B22062218"7 1/2"560-€522.95
A22061818"7 1/2"560-€576.20
A22049618"7 5/8"600Pneumatic€547.21
B22029118"7 1/2"600Pneumatic€499.71
B22051518"7 5/8"560-€582.51
B22048618"7 5/8"600Semi Pneumatic€520.55
B22029318"7 1/2"600Pneumatic€515.75
A22048418"7 5/8"600Pneumatic€562.97
B22049418"7 5/8"600Pneumatic€520.76
A22051618"7 5/8"560-€597.31
WESCO -

Lift System

ModelItemPrice (ex. VAT)
274237CX4XWQ€2,225.65
WESCO -

Multi-purpose Office Caddy, Semi-pneumatic Wheels

ModelItemPrice (ex. VAT)
272079AG7KBZ€289.03
WESCO -

Convertible 3-position Aluminium Hand Truck, 700 lbs

ModelItemPrice (ex. VAT)
270391AG7HYQ€394.64
WESCO -

Economical Hand Truck, Two In One, 10 Inch Solid Rubber, 80 lbs Capacity

ModelItemPrice (ex. VAT)
210639AG7HMR€277.24
WESCO -

Power LiftKar Heavy Duty Truck

ModelItemPrice (ex. VAT)
274238CX4XWR€11,344.76
WESCO -

Foldaway Table Top Cart, 200 Lbs Capacity, 4 Swivel

ModelItemPrice (ex. VAT)
272233AG7KCA-
RFQ
WESCO -

2-in-1 Greenline Du-all Economy Convertible Hand Truck, 600 Lbs Capacity

ModelItemPrice (ex. VAT)
210477AG7HMT-
RFQ
WESCO -

Steel 2-4-1 Convertible Hand Truck, Pneumatic, 800 Lbs Capacity

ModelItemPrice (ex. VAT)
272997AG7HMK-
RFQ

We are here to help!

Looking for a part not listed here?