WESCO Strip Doors

Designed to separate two working spaces while providing protection from wind, dust & noise. Feature a transparent surface ensuring two-way, see-through visibility. Capable of withstanding temperatures ranging from -20 to 150 degrees F

Filter

StyleModelStrip TypeOpening WidthStrip WidthOpening HeightStrip ThicknessOverall WidthOverall HeightTemp. Range
A272892Ribbed12 ft.12"12 ft.3/25"144"--20°F to +150°F
RFQ
A272883Ribbed10 ft.12"7 ft.3/25"120"84"-20°F to +150°F
RFQ
A272870Ribbed7 ft.12"9 ft.3/25"84"108"-20°F to +150°F
RFQ
A272871Ribbed7 ft.-10 ft.3/25"84"120"-20°F to +150°F
RFQ
A272872Ribbed7 ft.-12 ft.3/25"84"--20°F to +150°F
RFQ
A272873Ribbed8 ft.12"7 ft.3/25"96"84"-20°F to +150°F
RFQ
A272874Ribbed8 ft.12"-3/25"96"96"-20°F to +150°F
RFQ
A272875Ribbed8 ft.12"9 ft.3/25"96"108"-20°F to +150°F
RFQ
A272876Ribbed8 ft.12"10 ft.3/25"96"120"-20°F to +150°F
RFQ
A272877Ribbed8 ft.12"12 ft.3/25"96"--20°F to +150°F
RFQ
A272879Ribbed9 ft.12"8 ft.3/25"108"96"-20°F to +150°F
RFQ
A272880Ribbed9 ft.12"9 ft.3/25"108"108"-20°F to +150°F
RFQ
A272881Ribbed9 ft.-10 ft.3/25"108"120"-20°F to +150°F
RFQ
A272882Ribbed9 ft.12"12 ft.3/25"108"--20°F to +150°F
RFQ
A272884Ribbed10 ft.12"8 ft.3/25"120"96"-20°F to +150°F
RFQ
A272868Ribbed7 ft.12"7 ft.3/25"84"84"-20°F to +150°F
RFQ
A272885Ribbed10 ft.12"9 ft.3/25"120"108"-20°F to +150°F
RFQ
A272893Ribbed14 ft.12"7 ft.3/25"168"84"-20°F to +150°F
RFQ
A272894Ribbed14 ft.12"8 ft.3/25"168"96"-20°F to +150°F
RFQ
A272895Ribbed14 ft.12"9 ft.3/25"168"108"-20°F to +150°F
RFQ
A272896Ribbed14 ft.12"10 ft.3/25"168"120"-20°F to +150°F
RFQ
A272897Ribbed14 ft.12"12 ft.3/25"168"--20°F to +150°F
RFQ
A272886Ribbed10 ft.12"10 ft.3/25"120"120"-20°F to +150°F
RFQ
A272887Ribbed10 ft.12"12 ft.3/25"120"--20°F to +150°F
RFQ
A272888Ribbed12 ft.12"7 ft.3/25"144"84"-20°F to +150°F
RFQ

We are here to help!

Looking for a part not listed here?