WESCO Cargo Bars And Hoops

Cargo bars / hoops / decking booms designed to secure loads up to 3000 lb in pick up trucks & trailers and prevent shifting. Feature rubber foot pads to protect the sides of the truck and hold the bar in place while adjusting. Can be adjusted in lengths ranging from 80 to 139 inches

Filter

WESCO -

Cargo Bars, Hoops and Decking Beams

Wesco cargo bars, hoops and decking beams are used for securing loads in pickup truckbeds and trailers. The cargo bars have one- or two-piece aluminium / steel construction for added strength and a quick-release mechanism to adjust the bar at its desired height. The brand's decking beams are integrated with E-Clips to help secure the load on E-track rails and can handle loads up to 3000 lb.

StyleModelLengthTubing ShapeMaterialOverall LengthOverall WidthOverall HeightPad SizeLoad Capacity
A27296236"-Steel36"-0.0"--
RFQ
B273130102"-Aluminum, Steel102"2 5/8"3.18"-2000 lbs.
RFQ
B273138102"-Aluminum, Steel102"2 5/8"3.18"-3000 lbs.
RFQ
C272958103"RoundedAluminum103"1 1/2"0.0"4" x 2 1/2"-
RFQ
D272961110"-Steel110"1 1/2"---
RFQ
E272959115"SquareSteel-1 1/2"-4" x 4"-
RFQ
F272960130"SquareSteel130"1 3/4"1 3/4"4" x 4"-
RFQ

We are here to help!

Looking for a part not listed here?