WESCO Pallet Lifters And Tilters

Designed for lifting and transporting skids or pallets in warehouses, construction sites and manufacturing plants. Feature nylon / mold-on polyurethane wheels for fatigue resistance and noise absorption. Available in load capacities ranging from 1100 to 3300 lb

Filter

WESCO -

Manual High Lift Pallet Trucks

Wesco manual pallet trucks are ideal for lateral transportation and tiering loaded pallets or skids one above the other in warehouses and stockrooms. These high-lift pallet trucks feature stainless-steel construction to handle loads up to 3300 lb and a 180-degree steering radius for easy manoeuvrability. The telescoping design and 6.5-inch-wide fork of these trucks facilitate maximum space saving and a greater surface area for load stability, respectively. They further come integrated with nylon / mold-on polyurethane wheels for a high thermal deformation coefficient, noise absorption and fatigue resistance. Choose from a wide range of these manual high-lift pallet trucks available in width options of 20, 21 and 27 inches on Raptor Supplies.

StyleModelLoad CapacityFork LengthWidth Across ForksOverall LengthOverall WidthLengthWheel MaterialRoller MaterialPrice (ex. VAT)
A2724632200 lbs.44 1/2"27"56"27"56"Mold On PolyurethanePolyurethane€1,527.59
B2727552200 lbs.44 1/2"21"63"21"63"Mold On PolyurethaneMold On Polyurethane€1,514.43
C2728592200 lbs.46"27"61"27"61"NylonNylon€7,727.85
RFQ
B2727542200 lbs.44 1/2"27"63"27"63"Mold On PolyurethaneMold On Polyurethane€1,516.00
A2724622200 lbs.44 1/2"21"56"21"56"Mold On PolyurethaneMold On Polyurethane€1,507.16
D2729753300 lbs.43"20"63"20"63"Mold On PolyurethanePolyurethane€1,544.93
D2729763300 lbs.43"27"63"27"63"Mold On PolyurethanePolyurethane€1,566.17
WESCO -

Electric High Lift Pallet Trucks

StyleModelLoad CapacityFork LengthWidth Across ForksWidth Between ForksOverall HeightOverall LengthOverall WidthLengthPrice (ex. VAT)
A2728602200 lbs.46"27"18 1/2"48"61"27"61"€10,087.76
B2724602200 lbs.45"21"18"48 1/2"60"21"60"€3,918.76
B2724612200 lbs.45"27"18"48 1/2"63"27"60"€3,918.76
C2729373000 lbs.45"27"18"48 1/2"60"27"60"€4,171.18
C2729393000 lbs.45"21"18"48 1/2"60"21"60"€4,049.05
WESCO -

Ergonomic Pallet Tilter, 90 Degree Fork Tilt, 2200 Lbs Capacity

ModelItemPrice (ex. VAT)
272950AG7JCB€2,824.81
WESCO -

Heavy Duty Steel Specialty Pallet Lifter, Polyurethane, 1100 Lbs Capacity

ModelItemPrice (ex. VAT)
272153AG7JCC€1,573.78
RFQ

We are here to help!

Looking for a part not listed here?