WESCO Scissor Lift Carts

Ideal for handling loads up to 2200 lb with minimal bending & back strain, in loading, unloading, handling, assembling, inspection and maintenance tasks. Feature a foot-operated pump with a lever-release handle for lifting & lowering loads easily, and polyurethane casters for smooth mobility

Filter

WESCO -

Heavy-Duty Scissor Lift Tables

Wesco scissor lift tables are designed to move heavy objects safely, with a maximum load rating of 2200 lb, without the risk of any strain or injury. These lift tables feature a fixed handle and a foot-operated pump with a simple lever-release handle to lift and lower loads easily. They are further equipped with mold-on polyurethane wheels, with locking swivel casters, for enhanced manoeuvrability. Choose from a wide range of these scissor lift tables from Wesco, available in overall lengths of 49 - 50 inches, on Raptor Supplies.

StyleModelLoad CapacityPlatform LengthMin. Lifting HeightLifting Height Max.Platform WidthOverall WidthOverall HeightColorPrice (ex. VAT)
A2729701650 lbs.39"16 1/2"35 1/2"20"20"39 1/2"Yellow€1,112.04
A2729732200 lbs.40"15"39"20"20"39 1/2"Yellow€1,284.07
WESCO -

Fixed Handle Scissor Tables

Wesco fixed-handle scissor lift tables are designed to offer enhanced machinery control while lifting loads ranging from 700 to 1000 lb. These lift tables feature a foot-operated pump and a simple spring-loaded release lever for easy lifting and lowering of loads. They have two rigid and two locking swivel mold-on polyurethane casters for added manoeuvrability around the job site.

StyleModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall HeightMin. Lifting HeightLifting Height Max.Overall WidthPrice (ex. VAT)
A260199700 lbs.32"19 1/2"42"37"14"35"-€856.18
A2602001000 lbs.32"19 1/2"42"37"14"35"19 1/2"€895.59
WESCO -

Folding Handle Scissor Lift Tables

Wesco scissor lift tables are made of steel to lift bulky loads ranging from 330 to 1100 lb. These lift tables are integrated with a continuous folding handle for improved control over the lift and a foot-operated pump, with a simple lever, makes lifting and lowering loads user convenient. They come with two rigid and two locking swivel mold-on polyurethane casters for moving around the workplace efficiently, with reduced frictional losses. Choose from a huge variety of these Wesco folding handle scissor lift tables available in overall lengths ranging from 36 to 42 inches on Raptor Supplies.

StyleModelLoad CapacityPlatform LengthOverall LengthOverall HeightMin. Lifting HeightLifting Height Max.Platform WidthOverall WidthPrice (ex. VAT)
A260201330 lbs.27 1/2"36"37"8 1/2"28 1/2"17 3/4"17 3/4"€630.07
A260207660 lbs.32"37"39"11"35"-20"€758.04
A272974660 lbs.32"42"39"14"35"19 1/2"-€742.41
A2602081100 lbs.32"37"39"11"35"20"20"€807.25
WESCO -

Double Scissors High Lift Table, 770 Lbs Capacity

ModelItemPrice (ex. VAT)
260204AG7JUX€1,038.43
WESCO -

Scissors Table With Roller Top, 660 Lbs Capacity

ModelItemPrice (ex. VAT)
273269AG7JVB€1,162.41
WESCO -

Long Deck Scissors Table, 1100 Lbs Capacity

ModelItemPrice (ex. VAT)
273261AG7JVC€1,943.68
WESCO -

Hydraulic Die Lift Table, 2000 Lbs Capacity

ModelItemPrice (ex. VAT)
273265AG7JVD€1,446.71

We are here to help!

Looking for a part not listed here?