WESCO Pallet Jacks

Wesco pallet trucks (also known as pallet jacks) are used for lifting and transporting pallets of goods easily. They have a loop-shaped handle for better manoeuvrability and for jacking up the fork. The polyurethane material of the wheels prevents them from going flat and saves them from wear & tear. These Wesco jacks have a max load capacity of 6000 lb, a hydraulic cylinder / battery-powered motor for raising & lowering forks and an adjustable push rod to modify the height of the fork. These Wesco pallet trucks are available in multiple fork lengths on Raptor Supplies, an authorised distributor of Wesco.

Filter

WESCO -

Pallet Trucks

StyleModelLoad CapacityWidth Between ForksFork WidthOverall HeightRoller Dia.Roller MaterialFork Height RaisedWheel MaterialPrice (ex. VAT)
A2734004000 lbs.19"--1 3/4"Steel6"Mold On Polyurethane€1,163.92
B2721494400 lbs.15"6"48 1/4"2.9"Polyurethane7 1/2"Polyurethane€580.52
C2728554400 lbs.14 1/2"6 1/4"48"3"Nylon7"Nylon€1,045.83
C2721524400 lbs.14 1/2"6 1/4"48"3"Nylon7"Nylon€3,397.45
D2727405000 lbs.13"7"48"3"Mold On Polyurethane7"Mold On Polyurethane-
RFQ
E2728615500 lbs.15"6"48"3"Mold On Polyurethane7"Mold On Polyurethane€892.30
F2727665500 lbs.15"6"48"3"Mold On Polyurethane8"Mold On Polyurethane€882.84
B2726675500 lbs.15"6"48 1/4"3"Polyurethane7 1/4"Mold On Polyurethane€830.82
A2726706000 lbs.13"7"48"3"Polyurethane8"Mold On Polyurethane€859.13
WESCO -

CPII Lowboy Pallet Trucks

Wesco CPII lowboy pallet trucks are used to lift and transport pallets in warehouses, assembly lines or processing facilities. The lowboy design and 7-inch fork width of these pallet trucks make these ideal for fitting into low-profile skids and provide sufficient surface area to balance the loads, respectively. These units are integrated with 7-inch mold-on polyurethane steering wheels, 2-inch steel load wheels and a 180-degree steering radius design. With a maximum load bearing capacity of 4400 lb, these lowboy pallet trucks are available in fork lengths ranging between 36 and 48 inches on Raptor Supplies.

StyleModelFork LengthWidth Across ForksWidth Between ForksOverall WidthOverall LengthLoad CapacityFork WidthOverall HeightPrice (ex. VAT)
A27813636"21"7"21"51"4400 lbs.7"46 1/2"€807.38
B27814242"21"7"21"-4400 lbs.7"46 1/2"€811.02
B27814848"21"7"21"51"4400 lbs.7"46 1/2"€800.53
B27874848"27"13"27"63"4400 lbs.7"-€816.29
StyleModelFork LengthWidth Across ForksWidth Between ForksOverall LengthOverall WidthLoad CapacityFork WidthOverall HeightPrice (ex. VAT)
A27345336"21"9"51"21"5500 lbs.6"48 1/4"€746.52
A27345448"21"9"63"21"5500 lbs.6"48 1/4"€726.10
A27344848"27"15"63"27"5500 lbs.6"48 1/4"€734.66
WESCO -

Deluxe Adjustable Pallet Trucks

Wesco adjustable pallet trucks are suitable for lifting & moving skids, containers & pallets in loading docks and shipyards. They feature pump overload bypass for preventing the lifting of loads over the specified carrying capacity, adjustable fork tie rods for moving smaller pallets and tapered fork tips for obstruction free engagement / disengagement. Choose from a broad range of these adjustable pallet trucks, available in 61 & 63 inch lengths on Raptor Supplies.

StyleModelFork LengthWidth Across ForksOverall LengthOverall WidthColorRoller MaterialFork Height RaisedLoad CapacityPrice (ex. VAT)
A27274736"16" to 20"61"20"Blue, GrayPolyurethane7"5500 lbs.€1,015.47
A27274648"16" to 20"61"20"Blue, GrayMold On Polyurethane8"5500 lbs.€1,035.55
A27274448"21" to 27"63"27"GrayMold On Polyurethane8"5500 lbs.€925.54
WESCO -

Long Fork Pallet Trucks

Wesco long fork pallet trucks are ideal for lifting and transporting pallets in warehouses or assembly lines. These trucks feature steel construction with a powder-coated finish, and a rubber-coated handle for precise control of the loads around workplaces. They are integrated with polyurethane wheels for impact and wear resistance. Choose from a wide range of these pallet trucks available in fork lengths ranging from 59 to 98 inches on Raptor Supplies.

StyleModelLoad CapacityFork LengthWidth Between ForksOverall LengthOverall HeightColorRoller MaterialFork Height LoweredPrice (ex. VAT)
A2735863300 lbs.98"15"114"48"RedMold On Polyurethane3"€2,245.66
A2735194400 lbs.78"15"93"49"RedMold On Polyurethane3"€1,212.38
A2727014400 lbs.70"14"86"49"OrangePolyurethane3 5/16"€1,035.48
A2735854400 lbs.59"15"75"48"RedMold On Polyurethane3"€976.19
WESCO -

Lowboy Deluxe Pallet Trucks

Wesco pallet trucks are designed for lifting skids, pallets & containers loaded onto forks in warehousing and automotive facilities. They feature handle type steering with rubber coated grips for comfort and wide, reinforced forks with exit rollers for impact strength. They are capable of turning up to 200 degrees for manoeuvrability in tight spaces. Choose from a broad range of these pallet trucks, available in 36, 42 & 48 inch fork lengths on Raptor Supplies.

StyleModelFork LengthWidth Across ForksWidth Between ForksOverall LengthOverall WidthLoad CapacityFork WidthOverall HeightPrice (ex. VAT)
A27276036"21"9"51"21"5500 lbs.6"46 1/2"€1,223.89
A27276142"21"9"51"21"5500 lbs.6"46 1/2"€1,204.63
A27276548"27"15"63"27"5500 lbs.6"46 1/2"€1,223.69
A27276248"21"9"57"21"5500 lbs.6"46 1/2"€1,223.69
WESCO -

Standard Deluxe Pallet Trucks

Wesco pallet trucks are ideal for lifting & transporting heavy loads in manufacturing plants and storage facilities. They feature tapered fork tips for quick fork engagement / disengagement with pallets and non-marking polyurethane load wheels for friction & wear minimisation. Choose from a wide range of these pallet trucks, available in 21 & 27 inch widths on Raptor Supplies.

StyleModelFork LengthWidth Across ForksWidth Between ForksOverall LengthOverall WidthRoller MaterialWheel MaterialLoad CapacityPrice (ex. VAT)
A27273636"27"15"51"27"Mold On PolyurethaneMold On Polyurethane5500 lbs.€867.42
A27213636"21"9"51"21"PolyurethaneMold On Polyurethane5500 lbs.€861.39
A27274242"27"15"57"27"PolyurethaneMold On Polyurethane5500 lbs.€887.85
A27214242"21"9"57"21"PolyurethanePolyurethane5500 lbs.€877.64
A27214848"21"9"63"21"PolyurethaneMold On Polyurethane5500 lbs.€898.54
WESCO -

Scale Trucks

Wesco scale pallet trucks are capable of lifting, moving and weighing pallets in a single operation; best suited for storage & distribution centres. These trucks feature a Mettler-Toledo Hawk sensor and an LED display scale delivering a weighing accuracy of +/- 0.22 lb. They are further integrated with 7-inch-wide forks for an ergonomic 3-position hand control facility and a 205-degree turning radius. These trucks are capable of handling loads up to 5000 lb and are available in 22.5 and 27.5 width options on Raptor Supplies.

StyleModelFork LengthWidth Between ForksOverall WidthLoad CapacityOverall LengthOverall HeightFork WidthColorPrice (ex. VAT)
A27293847 1/2"8 1/2"22 1/2"5000 lbs.62 1/2"48 1/4"-Yellow€3,311.02
A27293648"13 1/2"27 1/2"5000 lbs.62 1/2"48 1/4"7"Yellow€3,311.02
WESCO -

CPI Pallet Trucks

Wesco pallet trucks are suitable for lifting & transporting equipment / packages using pallets, in warehousing facilities, shipyards & shopping complexes. They feature adjustable fork connecting rods for quick on-site adjustment and handle with rubber coating for superior grip & user comfort. Choose from a broad range of these pallet trucks, available in 36, 42 & 48 inch fork lengths on Raptor Supplies.

StyleModelWidth Between ForksOverall LengthOverall WidthFork LengthWidth Across ForksLoad CapacityFork WidthOverall HeightPrice (ex. VAT)
A2728546"63"18"48"-5500 lbs.6"48 1/4"€775.44
A2726569"57"21"-21"5500 lbs.6"48 1/4"€751.04
A2726579"63"21"48"21"5500 lbs.6"48 1/4"€746.80
RFQ
A2726559"51"21"36"21"5500 lbs.6"48 1/4"€785.52
A27266015"63"27"48"27"5500 lbs.6"48 1/4"€757.08
RFQ
A27265815"51"27"36"27"5500 lbs.6"48 1/4"€747.82
A27265915"57"27"42"27"5500 lbs.6"48 1/4"€746.80
WESCO -

CPII Pallet Trucks

Wesco CPII pallet trucks are used in grocery stores and warehouses to easily transport palletised loads. These trucks feature a 180-degree steering radius for easy navigation and are guided by mold-on polyurethane wheels to reduce the stress concentration on the floors. They are further integrated with a rubber-coated handle for a tight and comfortable grip, and are capable of bearing loads up to 5500 lb. Variants are available in 21 and 27 inch widths on Raptor Supplies.

StyleModelWidth Across ForksWidth Between ForksOverall WidthRoller MaterialWheel MaterialLoad CapacityFork LengthFork WidthPrice (ex. VAT)
A27277521"7"21"Mold On PolyurethaneNylon5500 lbs.48"7"€721.64
A27277721"7"21"Mold On PolyurethaneMold On Polyurethane5500 lbs.48"7"€833.02
A27277827"13"27"PolyurethaneMold On Polyurethane5500 lbs.48"7"€827.12
A27277627"13"27"Mold On PolyurethaneNylon5500 lbs.48"7"€813.89
WESCO -

Heavy-Duty Power Pallet Truck with 27 x 48 Inch Forks 4400 lbs Capacity

ModelItemPrice (ex. VAT)
274723CX4XXX€10,267.68
WESCO -

Pallet Truck with 27 x 48 Inch Forks, 5500 lbs Capacity

ModelItemPrice (ex. VAT)
274709CX4XXP€679.35
WESCO -

Pallet Truck with 27 x 48 Inch Forks, 6600 lbs Capacity

ModelItemPrice (ex. VAT)
274711CX4XXR€729.45
WESCO -

Semi-Electric Pallet Truck with 27 x 48 Inch Forks, 3300 lbs Capacity

ModelItemPrice (ex. VAT)
274702CX4XXJ€5,801.44
WESCO -

Heavy-Duty Power Pallet Truck with 27 x 45 Inch Forks, 4000 lbs Capacity

ModelItemPrice (ex. VAT)
274724CX4XXY€12,995.71
WESCO -

Pallet Truck with 21 x 48 Inch Forks, 6600 lbs Capacity

ModelItemPrice (ex. VAT)
274710CX4XXQ€708.82
WESCO -

Deluxe Pallet Truck, Polyurethane Wheels

ModelItemPrice (ex. VAT)
272748CU9WFP€867.42
WESCO -

Electric Pallet Truck with 27 x 48 Inch Forks, 3300 lbs Capacity

ModelItemPrice (ex. VAT)
274703CX4XXK€3,036.87
WESCO -

Battery Powered Scale Pallet Truck with 27 x 45 Inch Forks, 4400 lbs Capacity

ModelItemPrice (ex. VAT)
274720CX4XXW€2,346.14
WESCO -

Pallet Truck with 21 x 48 Inch Forks, 5500 lbs Capacity

ModelItemPrice (ex. VAT)
274708CX4XXN€658.86
WESCO -

Power Semi-Electric Pallet Truck

ModelItemPrice (ex. VAT)
274701CX4XXH€3,203.28
RFQ
12

We are here to help!

Looking for a part not listed here?