WESCO Machine Skates And Rollers Equipment

Offer quick & safe transportation of heavy-duty equipment from one place to another. Feature a load-bearing plate and precision ground & hardened rollers to withstand loads up to 30000 lb. Available in heights of 3.18, 4.437, 4.875 and 7 inches

Filter

WESCO -

HeviMover Machine Rollers

Wesco HeviMover machine rollers feature precision ground & hardened rollers and a load-bearing plate for withstanding a maximum load of 30000 lb. The rollers revolve around the central load-bearing plate to offer better load distribution and move heavy equipment. Load bearing plates are equipped with swivel hubs for 360-degree rotation, allowing enhanced manoeuvrability. Choose from a wide range of these HeviMover machine rollers, available in 8, 10, 10.5 and 12.75 inch lengths on Raptor Supplies.

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightRoller Dia.Roller WidthRoller TypeColorPrice (ex. VAT)
A4800012000 lbs.8"3 1/8"3.18"0.678"1 7/8"SwivelRed€176.21
A4800028000 lbs.10"5 1/2"4.437"15/16"3 1/4"SwivelRed€326.38
A48000315000 lbs.10 1/2"5 3/4"4 7/8"1 3/16"3 1/4"SwivelRed€374.97
A48000430000 lbs.12 3/4"6 1/2"4 7/8"1 3/16"4"SwivelRed€464.62
StyleModelOverall LengthLengthColorPrice (ex. VAT)
A48000536"36"Red€68.54
RFQ
A48000736"36"Red€69.50
RFQ
A48000936"36"Red€101.78
RFQ
A48000648"48"Red€73.27
RFQ
A48000848"48"Red€76.08
RFQ
WESCO -

Hevimover Machine Rollers Kit

ModelItemPrice (ex. VAT)
480019AG7KFP€878.87

We are here to help!

Looking for a part not listed here?