WESCO Folding Hand Trucks

Collapsible design to save space during storage or transportation of trucks. Feature a nose plate for extra support to the load and a vertical frame to prevent load falls when trucks gain momentum. Made of steel / aluminium to withstand loads up to 1000 lb and available in 12 to 26.5 inch widths

Filter

WESCO -

Lightweight Folding Trucks

Portable hand trucks from Wesco are used for transporting and moving loads up to 550 lb. These hand trucks have aluminium construction and can be folded for portability or space-saving storage. They are equipped with elastic straps for securing loads and non-marking rubber wheels for easy manoeuvrability.

StyleModelNoseplate WidthNoseplate DepthOverall HeightOverall WidthLoad CapacityMaterialOverall LengthHandle HeightPrice (ex. VAT)
A22064612 1/2"15"41"15 1/2"110 lbs.Aluminum17 1/2"24" to 41"€108.70
B22061712"19"42"19"175 lbs.Aluminum19"29.5" to 42"€166.34
C22064912"19"42"19"275 lbs.Steel19"29.5" to 42"€175.12
D22065023 1/2"18"47"26 1/2"550 lbs.Aluminum25 1/2"34" to 47"€398.62
WESCO -

Steel Tilting And Folding Fork Hand Truck, Moldon Rubber, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
210479AG7HQB-
RFQ
WESCO -

Convertible Hand Truck, 8 Inch Pneumatic Wheel, 500 lbs Capacity, Aluminium

ModelItemPrice (ex. VAT)
220615AG7HYL-
RFQ
WESCO -

Steel Collapse-a Hand Trucks, Polyolefin Wheels, 200 Lbs Capacity

ModelItemPrice (ex. VAT)
210218AG7KCG-
RFQ
WESCO -

Heavy Duty Folding Hand Cart, 440 Lb. Capacity

ModelItemPrice (ex. VAT)
241627DF9XEM-
RFQ

We are here to help!

Looking for a part not listed here?