WESCO Nose Plates And Extensions

Provide additional lengths up to two feet, thereby increasing the depth / width and are suitable for field installations. Feature a grooved surface to provide more friction and hold the load in position.

Filter

WESCO -

Steel Hand Trucks With Folding Nose Extension

Wesco steel hand trucks, with 24-inch-long folding nose extensions, are heavy-duty equipment used in conjunction with Greenline Series hand trucks. These units provide additional lengths up to two feet, thereby increasing the depth / width, and are suitable for field installations. They can be folded when not in use.

StyleModelMaterialOverall WidthColorLengthPrice (ex. VAT)
A210249Steel10 1/2"Green24"€131.46
A054218Steel10 1/2"Green--
RFQ
WESCO -

Hand Truck Noseplates

Hand truck noseplates from Wesco are used to extend the utility of compatible hand trucks and install new or replace damaged noseplates. These noseplates feature a grooved surface to provide more friction and hold the load in position (smooth faces are also available on selected models). They are designed to fit LiftKar SAL stair climbing hand trucks and have an aluminium body capable of handling loads up to 350 lb.

StyleModelOverall WidthOverall DepthLengthLoad CapacityMaterialColorPrice (ex. VAT)
A27416914"7"7"350 lbs.-Silver€215.55
B27416416 1/2"13"-350 lbs.Aluminum-€273.47
C27416517 1/2"7 1/2"9 2/5"350 lbs.AluminumSilver€273.81
D27416618 1/2"9 1/2"10.9"350 lbs.AluminumSilver€273.13
E27416718 1/2"9 1/2"9 2/5"350 lbs.AluminumSilver€270.86
F27416818 1/2"11"-350 lbs.Aluminum-€232.14
G27417023 1/4"7"7"350 lbs.AluminumSilver€256.06
WESCO -

Cobra 30in. Folding Nose, For T-14 And T-18 Noseplates, Field Install

ModelItemPrice (ex. VAT)
220343AG8EDZ€155.31
WESCO -

Folding Nose Extension, 20 In. Height, For Cast Noses

ModelItemPrice (ex. VAT)
220346AG8EDY€191.43
WESCO -

20 In. Cobra Folding Nose, For E-18 And E-16 Noseplates, Field Install

ModelItemPrice (ex. VAT)
220082AG8EDW€217.47
WESCO -

Cobra 30 In. Folding Nose, For T-14 And T-18 Noseplates, Factory Install

ModelItemPrice (ex. VAT)
054225AG8EEF-
RFQ

We are here to help!

Looking for a part not listed here?