WESCO Platform Truck Accessories

Provide ergonomic solution for transporting heavy loads in warehouses and manufacturing plants. Include wheels and brackets to attach below platforms to enhance manoeuvrability. Feature mould-on polyurethane construction to withstand loads up to 4000 lb.

Filter

WESCO -

Steel Platform Truck Accessories

Wesco steel platform truck accessories provide an ergonomic solution for transporting heavy loads in warehouses and manufacturing plants. Wesco caster sets include wheels and brackets for mounting below platforms to enhance manoeuvrability. These caster sets have a pair of rigid casters for straight line travel and a pair of swivel casters for 360-degree movement. They feature mould-on polyurethane construction capable of withstanding loads up to 4000 lb. Extra push handles for platform trucks offer precise control. Choose from a wide range of these casters sets, available in polyolefin and full pneumatic variants on Raptor Supplies.

StyleModelOverall WidthOverall HeightWheel MaterialLoad CapacityPrice (ex. VAT)
A2721911 3/8"7"Polyolefin1600 lbs.€58.74
RFQ
B2721942 1/2"10 1/4"Full Pneumatic1600 lbs.€140.16
RFQ
C2721932"9 1/2"Mold On Polyurethane-€129.40
RFQ
D2721953 1/2"12"Full Pneumatic2500 lbs.€140.50
RFQ
E27219724"---€32.01
F27219827"---€29.75
G27219930"---€30.91
H27220036"---€34.89
WESCO -

Aluminium Platform Trucks - FC-100 Accessories

StyleModelMaterialPrice (ex. VAT)
A250022-€84.44
RFQ
B250023-€19.12
RFQ
C052574Aluminum-
RFQ
D052575Aluminum-
RFQ
E052576Aluminum-
RFQ
WESCO -

5 In. Diameter Moldon Rubber Wheel Rigid And Swivel Caster, 1600 Lbs Capacity

ModelItemPrice (ex. VAT)
272201AG8EEA€97.32
See Details
WESCO -

6 In. Diameter Moldon Rubber Wheel Rigid And Swivel Caster, 1800 Lbs Capacity

ModelItemPrice (ex. VAT)
272202AG8EEB€103.84
See Details
WESCO -

8 In. Diameter Moldon Rubber Wheel Rigid And Swivel Caster, 2200 Lbs Capacity

ModelItemPrice (ex. VAT)
272203AG8EEC€121.04
See Details
WESCO -

10 In. Dia Full Pneumatic Zinc Steel Rigid And Swivel Caster, 1500 Lbs Capacity

ModelItemPrice (ex. VAT)
172245AG8EDV-
RFQ
WESCO -

8 In. Dia Full Pneumatic Zinc Steel Rigid And Swivel Caster, 1200 Lbs Capacity

ModelItemPrice (ex. VAT)
172244AG8EDU-
RFQ

We are here to help!

Looking for a part not listed here?