Authorized Distributor ofSPEEDAIRE

SPEEDAIRE

Speedaire, a Grainger brand, offers a wide variety of high quality pneumatic tools and equipment. Its product line includes compressors, pressure switches, pneumatic cylinders and compressed air filters that are designed to perform under high pressure conditions. Speedaire pneumatic air cylinders are ideal for applications where a magnetic sensing piston is not required. These compact cylinders feature stainless steel construction to withstand temperatures ranging between -40 & 200 degrees F and pressure up to 200 psi. These pneumatic cylinders have an end cap made of aluminium to provide high thermal efficiency and have silver finish to ensure excellent solderability. Speedaire air regulators are designed for controlling the input pressure in air lines of pneumatic tools. These compressed air tools feature zinc / aluminium construction for resisting corrosion on exposed surfaces and to withstand pressure up to 450 psi. These Speedaire air regulators deliver a maximum flow rate of 2000 cfm and are available in lengths ranging from 4 to 13.25 inches.

Read more

Request a Quote

Product Categories

SPEEDAIRE Air Compressor Pumps

Air Compressor PumpsSupply high to moderate pressure air for filling a gas cylinder or driving HVAC control systems or equipment. Feature rugged cast-iron / aluminium construction to withstand pressures ranging from 115 to 220 psi. Available in single- and two-stage pump models (51 Products)

SPEEDAIRE Refrigerated Compressed Air Dryers

Refrigerated Compressed Air DryersUsed to suppress the dew point of compressed air by removing the last trace of moisture. Feature epoxy powder coated finish to ensure excellent abrasion and impact resistance. Can handle pressures up to 250 psi(24 Products)

SPEEDAIRE Filter Regulator Lubricators (FRL)

Filter Regulator Lubricators (FRL)Speedaire filter regulator lubricators are ideal for protecting downstream components like cylinders and valves, from damage caused by pipe scales, rust, paints or reduced air flow to equipment. These FRLs are capable of handling pressure up to 250 psi at a maximum airflow rate of 186 cfm.(70 Products)

SPEEDAIRE Pneumatic Lubricators

Pneumatic Lubricators(42 Products)

SPEEDAIRE Pneumatic Condensate Separators

Pneumatic Condensate SeparatorsIntegrated with a centrifugal airflow pattern to remove bulky pollutants from the compressed air stream. Feature an auto-drain facility for automatic drainage of dirt and condensate particles. Deliver air flow rates up to 1950 cfm(9 Products)

SPEEDAIRE Air Motors

Air Motors(32 Products)

SPEEDAIRE Air Grinders

Air GrindersSpeedaire air grinders are used for heavy grinding, porting, deburring, cutting & sanding operations, as well as high speed polishing & grinding in confined areas. They feature a maximum rotational speed of 15000 rpm at airflow of 25 cfm.(7 Products)

SPEEDAIRE Air Disc Sanders

Air Disc SandersSpeedaire air disc sanders are designed for paint removal, shaping filler patches, weld smoothing and rust removal by using air power. They feature composite housing to withstand a maximum operating pressure of 90 psi and provide a maximum rotational speed of 16500 rpm.(3 Products)

SPEEDAIRE Air Impact Wrenches

Air Impact WrenchesSpeedaire air impact wrenches are powered by pressurised air and are capable of delivering up to 1600 blows per minute. They are ideal for high-torque applications, feature a pistol grip design with trigger actuation for comfortable operation and are available in D-handle style.(20 Products)

SPEEDAIRE Air Sanders

Air SandersSuitable for removing rust & paint, as well as to smooth out automotive parts and metalworking pieces for providing a swirl-free finish. Capable of delivering faster material removal rates, as compared to electric sanders. Offered in 0.2, 0.3, 0.4, 0.75 & 0.8 hp variants(7 Products)

SPEEDAIRE Air Belt Sanders

Air Belt Sanders(3 Products)

SPEEDAIRE Air Nibblers and Shears

Air Nibblers and ShearsUsed for precise cutting operations in thick sheet metals with minimum edge distortions. Deliver a maximum air flow rate of 21.2 cfm at full-load condition. Available in lengths of 6.937, 7.625 & 9.0625 inches(3 Products)

SPEEDAIRE Air Guns

Air GunsSpeedaire syphon spray guns are suitable for spraying oils, solvents, cleaners, insecticides and coatings. They feature a standard nozzle, aluminium / steel body and max operating pressure of 232 psi. Sandblasting and air gun kits are also available.(57 Products)

SPEEDAIRE Air Regulators

Air RegulatorsSpeedaire air regulators are designed to control the input pressure in air lines of pneumatic tools. They feature an aluminum / zinc body capable of withstanding pressure up to 450 psi and have a maximum air flow rate of 2000 cfm.(35 Products)

SPEEDAIRE Portable Air Tanks

Portable Air Tanks(16 Products)

SPEEDAIRE Compressed Air Filters

Compressed Air FiltersSpeedaire compressed air filters, also known as line filters, are designed for removing contaminants from compressed air after compression. These air filters trap dirt & impurities, in addition to removing moisture, to provide better compressor airflow.(151 Products)

SPEEDAIRE Oil Removal Filters

Oil Removal FiltersSpeedaire oil removal filters are used to eliminate oil odour & vapour, as well as trapped moisture, for better airflow in compressors. They are capable of delivering airflow up to 1668 cfm at a maximum pressure of 290 psi.(59 Products)

SPEEDAIRE Filter/Regulators

Filter/Regulators(28 Products)

SPEEDAIRE Air Saws

Air SawsGeneral- / industrial-duty reciprocating saws designed for making straight and curved cuts on metal, steel, fibreglass, wood and plastic surfaces. Capable of accessing compact spaces and carrying out operations with a single hand. Deliver full-load speeds up to 10 cfm(3 Products)

SPEEDAIRE Air Hoses

Air Hoses(50 Products)

SPEEDAIRE Snubber Hose

Snubber Hose(8 Products)

SPEEDAIRE Air Drills

Air DrillsSpeedaire air drills offer speed, accuracy and consistent power for a range of drilling tasks using compressed air. They feature an ergonomic design for use in hard to reach and limited space applications. They are available in light, general and industrial duty rated models.(23 Products)

SPEEDAIRE Air Hammers

Air HammersSpeedaire air hammers are used for removal of slag after arc welding. They feature operating pressure of 90 psi and an air inlet port of 3/8 inch NPT.(13 Products)

SPEEDAIRE Air Screwdrivers

Air ScrewdriversEquipped with an internal clutch adjustment and forward & reverse valves for smooth handling during light-duty assembly and repair applications. Can withstand a maximum pressure of 90 psi. Offered in pistol & straight handle options(8 Products)

SPEEDAIRE Ball Valves

Ball Valves(9 Products)

Things To Consider

Cross-Reference Alternatives

Some Speedaire tools cross individual references to the equivalent Ingersoll Rand model numbers. So, if you're looking for a competitor tool that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Speedaire tool available.

Shipping

These Speedaire tools range from small to large sizes. They may require careful packaging as some tools may get damaged while shipping. Hence, these Speedaire tools are delivered by courier shipment and air freight for minimum downtime.

About Speedaire

Speedaire, a Grainger brand, offers a wide variety of high quality pneumatic tools and equipment. Its product line includes compressors, pressure switches, pneumatic cylinders and compressed air filters that are designed to perform under high pressure conditions. Speedaire pneumatic air cylinders are ideal for applications where a magnetic sensing piston is not required. These compact cylinders feature stainless steel construction to withstand temperatures ranging between -40 & 200 degrees F and pressure up to 200 psi. These pneumatic cylinders have an end cap made of aluminium to provide high thermal efficiency and have silver finish to ensure excellent solderability. Speedaire air regulators are designed for controlling the input pressure in air lines of pneumatic tools. These compressed air tools feature zinc / aluminium construction for resisting corrosion on exposed surfaces and to withstand pressure up to 450 psi. These Speedaire air regulators deliver a maximum flow rate of 2000 cfm and are available in lengths ranging from 4 to 13.25 inches.

Speedaire Competitive Advantages

Speedaire Auto Drain Valves

Speedaire Auto Drain Valves

These auto drain valves are ideal for draining condensed water & oil from filters, aftercoolers, moisture separators, dryers and air receiver tanks. These timed electric drain valves come equipped with an adjustable electronic timer for automatic opening & closing of valves. These Speedair...

e auto drain valves feature a filter ball valve for controlling high pressure flow rates and reducing frictional losses. Models from the 38X Series, such as 38XT33 & 38XR59, can handle temperatures ranging from 35 to 95 degrees F, while models from the 13X Series, such as 13X524, 13X525, 13X526 & 13X528, have an operating temperature range of 14 to 140 degrees F.

Frequently Asked Questions

What is a timer drain valve?

Timer operated drain valves are reliable and cost effective valves that periodically open the drain's valve for a specific amount of time. The valve may be open for a few seconds every hour for the removal of the collected condensate.

What is an auto drain?

An automatic drain is a 2/2 valve that closes when the system is subjected to a particular pressure. The drain opens when liquid gets accumulated and allows the float to rise on depressurisation.

How do auto drain valves work?

Auto drain valves allow condensate to settle down into the condensation reservoir of the valve. When the liquid present in the reservoir rises up to the point where seats get lifted by the float, controlled air pressure is sent to the pneumatic piston for opening the typically closed 3/4 ported ball valve.

Are Speedaire timed electric auto drain valves dust proof?

Yes, Speedaire timed electric auto drain valves come equipped with an IP65 rated enclosure to provide excellent dust resistance.

Should you leave your air compressor drain valve open?

Ideally, you should drain the moisture tank after each day's use. If the unit remains unused for a while, it is recommended to leave the drain valve open till the time it is used next. This will help moisture to drain out completely and also resist corrosion on the inner surface of the tank.

What is the pressure handling capacity of Speedaire timed electric auto drain valves?

Speedaire timed electric auto drain valves are capable of withstanding pressures ranging from 250 to 4000 psi.

What happens if the air compressor is not drained?

If air compressors are not drained properly, the drain will rust up and not be functional after a while. The tank will also get filled with water instead of air, and water will flow out of the air hose.