SPEEDAIRE Filter/Regulators

Speedaire filter / regulators come with an air filter and a regulator in a single unit. They are ideal for removing airborne particles from the compressed air supply, along with providing controlled & consistent air flow pressure. These units are provided with a seperator and shield compartments for effectively separating moisture from the compressed air and a regulator for maintaining smooth & steady pressure.

Filter

SPEEDAIRE -

Filter Regulators

Speedaire filters / regulators are manufactured to separate liquid and solid pollutants from air, while offering monitored, continuous air pressure. These filter-regulators integrate an air regulator and air filter in a single unit. Choose from a range of these filters / regulators, available in 6.44, 8.72, 9.95 and 11.93 inch heights.

StyleModelMax. Flow RateOverall WidthFilter RatingAdjustable Pressure RangeAdjustment KnobPrice (ex. VAT)
A4ZK814 CFM1 5/8"0.01 µm-Non Rising€161.45
B4ZK804 CFM1 5/8"0.01 µm5 psi to 100 psiNon Rising€103.59
C4ZK7712 CFM1 1/2"5 µm5 psi to 125 psiNon Rising€79.90
D4ZK7413 CFM1 5/8"--Non Rising€45.69
E4ZK7514 CFM1 5/8"-5 psi to 125 psiNon Rising€55.49
F4ZK7614 CFM1 5/8"5 µm5 psi to 125 psiNon Rising€64.72
G4ZK8245 CFM2"40 µm5 psi to 150 psiNon Rising€76.11
H4ZK9278 CFM2 11/16"40 µm5 psi to 150 psiNon Rising€231.82
I4ZK8778 CFM2 11/16"40 µm5 psi to 150 psiNon Rising€107.14
J4ZK8678 CFM2 11/16"40 µm5 psi to 150 psiNon Rising€119.28
K4ZK8380 CFM2"40 µm5 psi to 150 psiNon Rising€77.76
L4ZK8480 CFM2"40 µm5 psi to 150 psiNon Rising€72.11
M4ZK8580 CFM2"40 µm5 psi to 150 psiNon Rising€78.28
N4ZK91123 CFM2 11/16"40 µm5 psi to 150 psiNon Rising€104.85
O4ZK88123 CFM2 11/16"40 µm5 psi to 150 psiNon Rising€107.66
P4ZK89123 CFM2 11/16"40 µm5 psi to 150 psiNon Rising€104.21
Q4ZK90123 CFM2 11/16"40 µm5 psi to 150 psiNon Rising€107.09
R4ZK93123 CFM2 11/16"40 µm5 psi to 150 psiNon Rising€158.99
S4ZK96140 CFM3 1/8"40 µm5 psi to 150 psiNon Rising€191.49
T4ZK95163 CFM3 1/8"40 µm-Non Rising€220.82
U4ZK94163 CFM3 1/8"40 µm-Non Rising€131.38
V4ZK99212 CFM3 1/8"40 µm5 psi to 150 psiNon Rising€130.84
W4ZK98212 CFM3 1/8"40 µm5 psi to 150 psiNon Rising€130.67
X4ZL01212 CFM3 1/8"40 µm5 psi to 150 psiNon Rising€284.42
Y4ZL02212 CFM3 1/8"40 µm-Non Rising€252.45

We are here to help!

Looking for a part not listed here?