SPEEDAIRE Air Drills

Speedaire air drills offer speed, accuracy and consistent power for a range of drilling tasks using compressed air. They feature an ergonomic design for use in hard to reach and limited space applications. They are available in light, general and industrial duty rated models.

Filter

SPEEDAIRE -

Air-Powered Drills, General Duty

Speedaire inline air-powered drills are manufactured to position the bit-holding chuck with the tool body to permit drilling in recesses and restricted spaces. These air-powered drills keep the user's forearm in line with the drill bit to perserve grip and control in low-torque applications. Choose from a range of these air-powered drills, available in 1/4 and 3/8 inch chuck sizes.

StyleModelChuck SizeFree SpeedDrill Chuck TypeTool WeightOverall LengthHandle TypeReversibleDuty RatingPrice (ex. VAT)
A21AA771/4"2600 RPMKeyless2 lbs.8 1/4"InlineNoGeneral Duty€123.17
B21AA783/8"22000 RPMKeyed1.7 lbs.7 13/16"InlineNoGeneral Duty€85.51
SPEEDAIRE -

General Duty Keyless Air Drills, Pistol Style

Speedaire pistol style air drills operate on a compressed air supply to rotate bits in holemaking and fastening applications. These pistol-grip air-powered drills offer user-friendly handling for applying pressure and persevering control during fastening and drilling. They are typically lighter in comparison to corded or cordless tools that decrease user fatigue when employing for extended durations. Choose from a broad range of these air drills, available in 3/8 and 1/2 inch chuck sizes.

StyleModelReversibleChuck SizeFree SpeedDrill Chuck TypeTool WeightGear TrainOverall LengthHandle TypePrice (ex. VAT)
A21AA68No3/8"2600 RPMKeyless2.4 lbs.Planetary7 3/8"Pistol Grip€84.43
B21AA69No3/8"2600 RPMKeyed2.4 lbs.Planetary7 3/8"Pistol Grip€91.48
C21AA72Yes3/8"1800 RPMKeyless2.5 lbs.Planetary7 5/16"Pistol Grip€83.66
D21AA74Yes1/2"400 RPMKeyless3.6 lbs.Two Step Planetary8 3/4"Pistol Grip€189.21
E21AA73Yes3/8"1800 RPMKeyed2.5 lbs.Planetary7 5/16"Pistol Grip€84.04
F21AA71Yes3/8"1800 RPMKeyless2.2 lbs.Planetary7 5/8"Pistol Grip€89.77
G21AA70Yes3/8"1800 RPMKeyed2.2 lbs.Planetary7 5/8"Pistol Grip€90.58
H21AA76Yes1/2"800 RPMKeyless2.9 lbs.Two Step Planetary-Pistol Grip€131.83
I21AA75Yes1/2"800 RPMKeyless3.1 lbs.Two Step Planetary8 1/4"Pistol Grip€153.99
SPEEDAIRE -

Air Powered Pistol Grip Drills

Speedaire air-powered pistol-grip drills are used for automotive and assembly tasks. The pistol-grip design positions the user's hand behind the bit-holding chuck to provide ergonomic handling for applying pressure and maintaining control during drilling & fastening. These lightweight drills come with a trigger to activate the drill. They operate on compressed air supply to rotate bits in hole-making and fastening applications. They are available in 3/8 & 1/4 inch chuck sizes.

StyleModelReversibleChuck SizeDuty RatingFree SpeedHpDrill Chuck TypeTool WeightVariable SpeedPrice (ex. VAT)
A45YY17No3/8"Industrial4000 RPM2/5 hpKeyed1.5 lbs.Yes€451.85
B45YY14No1/2"Industrial450 RPM7/10 hpKeyed-Yes€371.29
C12V744No1/4"Industrial Duty2000 RPM203/500 hpKeyed1.9 lbs.Yes€199.50
D10D240No3/8"Industrial Duty2000 RPM2/5 hpKeyed2 lbs.Yes€186.70
D10D234Yes1/4"Industrial Duty2600 RPM1/4 hpKeyed1.4 lbs.No€168.62
E45YY15Yes3/8"Industrial2600 RPM7/10 hpKeyed-Yes€312.66
F48MA03Yes1/2"Light Duty500 RPM1/2 hpKeyed3.5 lbs.No€154.27
G45YY30Yes0.438"Industrial2600 RPM7/10 hp--Yes€490.53
H48MA04Yes3/8"Light Duty2000 RPM1/2 hpKeyed-No€96.85
G45YY29Yes7/16"Industrial2600 RPM7/10 hpQuick Change-Yes€317.76
I45YY16Yes1/2"Industrial450 RPM7/10 hpKeyed-Yes€393.65
SPEEDAIRE -

Air Drill Keyed 3/8 Inch 1500 Rpm

ModelItemPrice (ex. VAT)
21AA79AB6EEH€140.24

We are here to help!

Looking for a part not listed here?