SPEEDAIRE General Purpose Filter Elements

Speedaire general purpose filter elements include activated carbon, compressed air & general purpose filter elements, and pre-filter elements. The activated carbon elements feature 0.01 micron rated nanopor microglass media suitable for removing oil odours and vapours. They are available in flow rates ranging from 15 to 1300 CFM.

Filter

SPEEDAIRE -

Pre-filter Elements, 5 Microns

SPEEDAIRE pre-filter elements are used for removing particles from the compressed airlines. They feature 5-micron microglass media to filter out particulates. Choose from a wide range of these filter elements, also available in nanopor microglass and wrapped media types.

StyleModelMedia TypeFilter TypePrice (ex. VAT)
A4GPE8Nanopor MicroglassParticulate€124.46
B4GPE4Nanopor MicroglassParticulate€98.04
C4GPF3Nanopor MicroglassParticulate€137.52
D4GPH9Nanopor MicroglassParticulate€228.52
E4GPG2Nanopor MicroglassParticulate€199.04
F4GPD9Nanopor MicroglassParticulate€74.55
G4GPF7Nanopor MicroglassParticulate€161.85
H4GPG6Nanopor Microglass-€168.21
E4GPJ4Nanopor MicroglassParticulate€250.11
I4GPH5Nanopor MicroglassParticulate€224.70
J4GPK7Nanopor MicroglassParticulate€528.00
K4GPH1Nanopor MicroglassParticulate€189.50
LAE-150PWrapped-€436.99
LAE-075PWrapped-€402.60
LAE-050PWrapped-€221.05
L35GM02Wrapped-€406.63
LAE-300PWrapped-€882.01
LAE-200PWrapped-€762.98
L35GL99Wrapped-€394.77
LAE-025PWrapped-€178.04
L35GL96Wrapped-€182.12
LAE-100PWrapped-€467.95
L35GM06Wrapped-€567.63
SPEEDAIRE -

General Purpose Filter Elements, 1 Micron

SPEEDAIRE filter elements are ideal for replacing used / damaged filter elements in SPEEDAIRE general purpose air filters, for removing oil, oil vapours, particles and water. Choose from a wide range of these filter elements, available in microglass and nanopor microglass media options on Raptor Supplies.

StyleModelMedia TypeFilter TypePrice (ex. VAT)
A4GPE1Nanopor MicroglassCoalescing€73.74
B4GPG3Nanopor MicroglassCoalescing€199.04
C4GPJ5Nanopor MicroglassCoalescing€250.11
A4GPE9Nanopor MicroglassCoalescing€123.10
D4GPH2Nanopor MicroglassCoalescing€175.82
E4GPE5Nanopor MicroglassCoalescing€98.04
F4GPG7Nanopor MicroglassCoalescing€168.21
A4GPK4Nanopor MicroglassCoalescing€437.69
G4GPF8Nanopor MicroglassCoalescing€161.85
H4GPJ1Nanopor MicroglassCoalescing€228.52
I4GPF4Nanopor MicroglassCoalescing€139.05
J4GPH6Nanopor MicroglassCoalescing€224.70
StyleModelMedia TypePrice (ex. VAT)
AAE-150X-€672.32
AAE-075XWrapped€398.18
AAE-200XWrapped€786.83
AAE-025XWrapped€178.04
AAE-100XWrapped€467.95
AAE-300XWrapped€882.01
A35GM16Wrapped€359.13
A35GM22Wrapped€567.63
AAE-050XWrapped€225.44
A35GM13Wrapped€180.11
A35GM18Wrapped€402.16
SPEEDAIRE -

General Purpose Filter Elements

SPEEDAIRE general purpose filter elements are designed to filter out particles and vapours of size above 40 microns. They are made from sintered copper media and are also available in 5 microns filter rating on Raptor Supplies.

StyleModelFilter RatingFor Use OnFilter TypeMedia TypePrice (ex. VAT)
A20Z909-20Z896--€510.76
A20Z905-20Z892-Microfiber Glass€418.66
B4ZK655 µmMiniatureParticulate-€11.10
C4ZK605 µmHeavy DutyParticulate-€129.15
D4ZK695 µmCompactParticulate-€8.42
E4ZK445 µmStandardParticulate-€19.93
F4ZK545 µmIntermediateParticulate-€12.74
G4ZK665 µmHeavy DutyParticulate-€338.25
H4ZK4540 µmStandardParticulate-€19.73
I4ZK6840 µmCompactParticulate-€11.17
J4ZK6140 µmHeavy DutyParticulate-€118.07
K4ZK6740 µmHeavy DutyParticulate-€327.18
H4ZK5540 µmIntermediateParticulate-€17.91
SPEEDAIRE -

Odour Removal Filter Elements, 0.01 Micron

SPEEDAIRE odour removal filter elements are used to replace old filter elements in SPEEDAIRE general purpose filters. They are ideal for removing oil odour and vapours from the surrounding air and post mounted with the help of the threads. These filter elements feature 0.01-micron media for effective filtration and are available in 911, 1117 and 1350 flow ratings on Raptor Supplies.

StyleModelFor Use OnMedia TypePrice (ex. VAT)
A20Z90320Z890Microfiber Glass€388.45
A20Z90720Z894Microfiber Glass€473.91
SPEEDAIRE -

Filter Elements, Oil Removal

SPEEDAIRE coalescing filter elements are used to trap particles larger than 0.01 microns of oil, oil vapor, particulates, water and other contaminants; with the help of a microglass media. They are used with SPEEDAIRE general purpose filters and oil removal filters, and are available in 911, 1117 and 1350 flow ratings on Raptor Supplies.

StyleModelFor Use OnMedia TypeFilter TypePrice (ex. VAT)
A20Z90620Z893Microfiber Glass-€392.77
B20Z91020Z897Microfiber GlassCoalescing€473.91
SPEEDAIRE -

Pre-Filter Elements

SPEEDAIRE pre-filter filter elements are used to trap particles larger than 5 microns of oil, oil vapor, particulates, water and other contaminants; with the help of a microglass media. They are used with SPEEDAIRE general purpose filters and are available in 911, 1117 and 1350 flow ratings on Raptor Supplies.

StyleModelFor Use OnMedia TypeFilter TypePrice (ex. VAT)
A20Z90420Z891Microfiber Glass-€388.45
B20Z90820Z895Microfiber GlassParticulate€473.91
SPEEDAIRE -

Activated Carbon Elements, For Air Filters, 0.01 Micron

SPEEDAIRE activated carbon elements are used to remove oil odours and oil vapours from the air stream. They feature 0.01 micron microglass elements, ideal for use with SPEEDAIRE standard carbon filters. Choose from a wide range of compressed air filters, available in airflow ratings of 15, 30, 58, 88, 117, 147, 176, 294, 353, 500, 712, 888, 1065 and 1300 CFM.

StyleModelMedia TypeFilter TypePrice (ex. VAT)
AAE-300A--€1,321.53
B4GPE3Nanopor MicroglassActivated Carbon€99.12
C4GPG9Nanopor Microglass-€172.38
D4GPD8Nanopor MicroglassActivated Carbon€73.74
C4GPG5Nanopor Microglass-€168.21
E4GPK2Nanopor MicroglassActivated Carbon€437.69
F4GPF2Nanopor MicroglassActivated Carbon€137.52
C4GPH8Nanopor Microglass-€246.29
G4GPG1Nanopor MicroglassActivated Carbon€199.04
H4GPJ7Nanopor MicroglassActivated Carbon€418.55
I4GPF6Nanopor MicroglassActivated Carbon€163.64
C4GPJ3Nanopor Microglass-€250.11
J4GPE7Nanopor MicroglassActivated Carbon€123.10
C4GPH4Nanopor Microglass-€224.70
SPEEDAIRE -

Filter Element, Paper, 1 Inch Inside Dia, 1 1/2 Inch Outside Dia

ModelItemPrice (ex. VAT)
19-0252CU4BWE€11.10

We are here to help!

Looking for a part not listed here?