SPEEDAIRE Filter Regulator Lubricators (FRL)

Speedaire filter regulator lubricators are ideal for protecting downstream components like cylinders and valves, from damage caused by pipe scales, rust, paints or reduced air flow to equipment. These FRLs are capable of handling pressure up to 250 psi at a maximum airflow rate of 186 cfm.

Filter

SPEEDAIRE -

Filter/Regulator/Lubricators

StyleModelOverall WidthBowl SizeNumber Of PiecesMax. PressureMax. Temp.Overall HeightAdjustment RangeAdjustable Pressure RangePrice (ex. VAT)
A7D738-7 oz.3250 psi175°F8 13/16"5 psi to 150 psi-€408.25
B7D732-7 oz.2250 psi--5 psi to 150 psi5 psi to 150 psi€332.03
C4ZM043 9/16"1 oz.2150 psi125°F6.54"5 psi to 125 psi5 psi to 125 psi€120.75
D7D6904 1/4"2.2 oz.2250 psi150°F8 3/4"5 psi to 150 psi-€167.49
E7D6834 1/4"2.2 oz.2150 psi125°F8 3/4"5 psi to 150 psi5 psi to 150 psi€171.49
F7D6844 1/4"2.2 oz.2250 psi150°F8 3/4"5 psi to 150 psi5 psi to 150 psi€171.63
E7D6854 1/4"2.2 oz.2150 psi125°F8 3/4"5 psi to 150 psi5 psi to 150 psi€172.72
F7D6864 1/4"2.2 oz.2250 psi150°F8 3/4"5 psi to 150 psi5 psi to 150 psi€167.69
G7D6874 1/4"2.2 oz.2150 psi125°F8 3/4"5 psi to 150 psi5 psi to 150 psi€171.12
D7D6884 1/4"2.2 oz.2250 psi150°F8 3/4"5 psi to 150 psi5 psi to 150 psi€176.52
G7D6894 1/4"2.2 oz.2150 psi125°F8 3/4"5 psi to 150 psi-€173.59
H7D7035 15/16"3.5 oz.2150 psi125°F9 15/16"5 psi to 150 psi5 psi to 150 psi€226.06
I7D7045 15/16"3.5 oz.2250 psi175°F9 15/16"5 psi to 150 psi5 psi to 150 psi€255.57
J7D7065 15/16"3.5 oz.2250 psi175°F9 15/16"5 psi to 150 psi-€256.95
K7D7075 15/16"3.5 oz.2150 psi125°F-5 psi to 150 psi5 psi to 150 psi€221.73
J7D7085 15/16"3.5 oz.2250 psi175°F9 15/16"5 psi to 150 psi5 psi to 150 psi€225.76
K7D7095 15/16"3.5 oz.2150 psi125°F9 15/16"5 psi to 150 psi5 psi to 150 psi€225.72
H7D7015 15/16"3.5 oz.2150 psi125°F9 15/16"5 psi to 150 psi5 psi to 150 psi€221.32
I7D7005 15/16"3.5 oz.2250 psi175°F-5 psi to 150 psi5 psi to 150 psi€240.99
K7D7055.91"3.5 oz.2150 psi125°F9.95"5 psi to 150 psi-€244.62
I7D7025.91"3.5 oz.2250 psi175°F9.95"5 psi to 150 psi5 psi to 150 psi€263.31
J7D7105.91"3.5 oz.2250 psi175°F9.95"5 psi to 150 psi-€228.43
H7D6995.91"3.5 oz.2150 psi125°F9.95"5 psi to 150 psi-€226.80
L7D6976 7/16"2.2 oz.3150 psi150°F7 7/16"5 psi to 150 psi5 psi to 150 psi€196.43
M7D6966 7/16"2.2 oz.3250 psi150°F7 7/16"5 psi to 150 psi5 psi to 150 psi€258.65
SPEEDAIRE -

Filter/regulator/lubricator 5 To 150 Psi

StyleModelFilter RatingOverall WidthDrain TypeOverall HeightBowl SizeMax. Temp.Number Of PiecesAdjustment RangePrice (ex. VAT)
A4ZM035 µm14 3/4"Manual12.45"32 oz.175°F35 psi to 150 psi€539.33
B4ZM015 µm14 3/4"Manual12.45"32 oz.175°F35 psi to 150 psi€581.39
SPEEDAIRE -

Frl 3/4 Inch Npt 186 Cfm

StyleModelOverall WidthOverall HeightMax. Temp.Number Of PiecesMax. PressureFilter RatingDrain TypeBowl SizePrice (ex. VAT)
A7D7286 13/16"11 15/16"175°F2250 psi5 µmManual7 oz.€308.56
B7D7276 13/16"11 15/16"125°F2150 psi5 µmManual7 oz.€284.09
C7D7346 13/16"11 15/16"175°F2250 psi5 µmManual7 oz.€274.89
D7D7336 13/16"11 15/16"125°F2150 psi5 µmManual7 oz.€280.96
E7D74610 1/2"8 13/16"175°F3250 psi5 µmManual7 oz.€376.75
F7D74510 1/2"8 13/16"175°F3150 psi5 µmManual7 oz.€334.61
SPEEDAIRE -

Filter/regulator/lubricator 5 To 125 Psi

ModelItemPrice (ex. VAT)
4UDK5AD9QHU€667.42

We are here to help!

Looking for a part not listed here?