SPEEDAIRE Solenoid Air Control Valves

Filter

SPEEDAIRE -

Solenoid Air Control Valves, 4-Way, 3-Position

SPEEDAIRE solenoid air control valves are used for controlling the air inlet supply. These air control valves feeature NEMA 4 rated enclosures for superior protection against outside elements. They are base mounted, providing secure installation and are used in different pneumatic systems for conserving energy and lowering fuel costs. Choose from a wide range of these 3-position, solenoid air control valves, available in 120VAC and 240VDC voltage ratings on Raptor Supplies.

StyleModelIso ClassOverall LengthOverall WidthOverall HeightVoltageCenter PositionCoefficient Of VolumeOperational Pressure RangePrice (ex. VAT)
A3FFY2-8 1/2"2"5"-Closed2.445 psi to 145 psi€654.23
B3FFH9Class 5599-17 31/32"2"9 13/32"120V ACClosed2.8-€585.60
C3FFG9Class 5599-17 5/16"1 1/2"7 5/32"120V ACOpen1.235 psi to 145 psi€504.78
D3FFY5Class 5599-1--5 1/2"12V DCClosed-45 psi to 145 psi€744.39
B3FFH4Class 5599-19 23/32"2 3/4"9 13/32"120V ACOpen--€653.64
A3FFX9Class 5599-18"1 1/2"4 3/4"-Closed0.7545 psi to 145 psi€551.93
B3FFJ3Class 5599-19 1/2"2 3/4"4 3/4"24V DCClosed--€673.62
E3FFR5Class 5599-16 1/2"1 1/2"3 1/2"120V ACOpen1.235 psi to 145 psi€602.80
A3FFX8Class 5599-18"1 1/2"4 3/4"--0.7545 psi to 145 psi€575.06
C3FFH5Class 5599-19 23/32"2 3/4"9 13/32"24V DCOpen--€646.84
B3FFG7Class 5599-19 23/32"2 3/4"9 13/32"120V ACClosed--€653.64
C3FFG2Class 5599-17 5/16"1 1/2"7 5/32"120V ACClosed1.2-€504.78
B3FFH1Class 5599-17 5/16"1 1/2"7 5/32"24V DCOpen1.2-€497.51
A3FFY4Class 5599-1-2 3/4"5 1/2"120V ACOpen-45 psi to 145 psi€745.11
A3FFX7Class 5599-18"1 1/2"4 3/4"-Open0.7545 psi to 145 psi€551.93
C3FFH8Class 5599-17 1/4"1 1/2"4 1/4"24V DCClosed1.2-€515.84
B3FFH7Class 5599-17 5/16"1 1/2"7 5/32"120V ACClosed1.2-€523.14
B3FFJ1Class 5599-17 31/32"2"9 13/32"24V DCClosed2.8-€578.40
B3FFH2Class 5599-17 31/32"2"9 13/32"120V ACOpen2.8-€560.68
B3FFG3Class 5599-17 5/16"1 1/2"7 5/32"24V DC-1.2-€497.51
A3FFY3Class 5599-18 1/2"2"5"-Closed2.445 psi to 145 psi€622.83
B3FFG5Class 5599-17 31/32"2"9 13/32"24V DCClosed2.825 psi to 145 psi€553.63
A3FFY1Class 5599-18 1/2"2"5"-Open2.445 psi to 145 psi€622.83
B3FFG8Class 5599-19 23/32"2 3/4"9 13/32"24V DCClosed--€646.84
C3FFG4Class 5599-17 31/32"2"9 13/32"120V ACClosed2.8-€560.68
SPEEDAIRE -

Solenoid Air Control Valves, 4-Way, 2-Position

SPEEDAIRE solenoid air control valves control the air inlet supply when used with electrical solenoids. They are ideal for use in different types of pneumatic systems to conserve energy and lower fuel costs. These air control valves have NEMA 4 rated enclosures for protection against outside elements and have base mounting style for secure installation. Choose from a wide range of these solenoid air control valves, available in 120VAC and 240VDC voltage ratings on Raptor Supplies.

StyleModelCoefficient Of VolumeIso ClassVoltageBody StyleOverall LengthOverall WidthOverall HeightOperational Pressure RangePrice (ex. VAT)
A3FFZ40.55Class 15407-124V DCBase Mounted4 1/16"23/32"3"36 psi to 145 psi€289.36
B3FFD20.55Class 15407-224V DCBase Mounted4 27/32"23/32"1 1/2"30 psi to 145 psi€343.69
C3FFV20.55Class 15407-1120V ACBase Mounted4 1/16"23/32"3"50 psi to 145 psi€423.80
D3FFE90.55Class 15407-224V DCBase Mounted4 27/32"23/32"1 1/2"30 psi to 145 psi€241.69
C3FFV40.55Class 15407-124V DCBase Mounted4 1/16"23/32"3"50 psi to 145 psi€423.80
E3FFX60.55Class 15407-1120V ACManifold4"1"3"36 psi to 145 psi€294.72
F3FFF30.55Class 15407-2120V ACBase Mounted4 27/32"23/32"1 1/2"30 psi to 145 psi€352.66
B3FFE80.55Class 15407-2120V ACBase Mounted4 27/32"23/32"1 1/2"30 psi to 145 psi€246.44
A3FFY60.75Class 15407-1120V ACBase Mounted4 1/16"23/32"1 9/32"36 psi to 145 psi€306.33
C3FFV50.75Class 15407-124V DC-4 1/16"23/32"1 9/32"50 psi to 145 psi€447.27
A3FFZ90.75Class 15407-124V DCBase Mounted4 1/16"23/32"1 9/32"36 psi to 145 psi€306.33
C3FFV30.75Class 15407-1120V ACBase Mounted4 1/16"23/32"1 9/32"50 psi to 145 psi€447.27
G3FFF21.1Class 15407-224V DCBase Mounted5 15/32"1 1/32"1 1/2"25 psi to 145 psi€248.03
G3FFF11.1Class 15407-2120V ACBase Mounted5 15/32"1 1/32"1 1/2"25 psi to 145 psi€256.78
H3FFD31.1Class 15407-2120V ACBase Mounted5 15/32"1 1/32"-25 psi to 145 psi€383.16
I3FFD41.1Class 15407-224V DCBase Mounted5 15/32"1 1/32"-25 psi to 145 psi€365.92
J3FFP31.5Class 5599-224V DCBase Mounted7 5/16"1 1/2"7 5/32"25 psi to 145 psi€491.45
J3FFP21.5Class 5599-2120V ACBase Mounted7 1/4"1 1/2"3 1/2"25 psi to 145 psi€509.15
K3FFF61.5Class 5599-124V DCBase Mounted7 5/16"1 1/2"7 5/32"-€412.08
L3FFT21.5Class 5599-2120V ACBase Mounted7 5/16"1 1/2"7 5/32"35 psi to 145 psi€394.86
M3FFG61.5Class 5599-1120V ACBase Mounted7 5/16"1 1/2"7 5/32"-€342.96
M3FFH61.5Class 5599-124V DCBase Mounted7 5/16"1 1/2"7 5/32"35 psi to 145 psi€335.36
L3FFT91.5Class 5599-224V DCBase Mounted7 5/16"1 1/2"7 5/32"35 psi to 145 psi€384.05
J3FFP11.5Class 5599-1120V AC-7 5/16"1 1/2"7 5/32"25 psi to 145 psi€419.34
N3FFW91.15Class 5599-1-Base Mounted8"1 1/2"-36 psi to 145 psi€385.07

We are here to help!

Looking for a part not listed here?