SPEEDAIRE Air Impact Wrenches

Speedaire air impact wrenches are powered by pressurised air and are capable of delivering up to 1600 blows per minute. They are ideal for high-torque applications, feature a pistol grip design with trigger actuation for comfortable operation and are available in D-handle style.

Filter

SPEEDAIRE -

Air Impact Wrenches

StyleModelDuty RatingRetainer TypeFree SpeedOverall LengthMax. Bolt CapacityClutch StyleTool WeightHandle TypePrice (ex. VAT)
A21AA44General DutyBall Detent12000 RPM6 3/4"3/8"Maura Clutch2.2 lbs.Pistol Grip€151.34
B21AA56Industrial DutyFriction Ring7000 RPM7 1/4"5/8"Twin Hammer4 lbs.Pistol Grip€338.04
SPEEDAIRE -

Pistol Grip Air Impact Wrenches

SPEEDAIRE pistol grip style air impact wrenches are used to drive and remove fasteners in industrial duty applications. They feature square drive and extended length with twin hammer clutch style to provide high impact action. These pistol grip wrenches allow access to tight spaces and have a friction ring to keep the socket on the square drive. They have bottom-placed inlet ports to avoid entanglement. Choose from a wide range of these air impact wrenches, available in 8000 and 9000 RPM ratings on Raptor Supplies.

StyleModelDrive TypeFree SpeedOverall LengthTool WeightHandle TypeDuty RatingRetainer TypeMin. Hose SizePrice (ex. VAT)
A21AA53Extended8000 RPM9 1/8"6 lbs.Pistol GripGeneral DutyFriction Ring3/8"€199.64
B21AA49Standard8000 RPM7 1/4"5.8 lbs.Pistol GripGeneral DutyFriction Ring3/8"€191.90
C21AA50Standard9000 RPM7 1/4"5.8 lbs.Pistol GripGeneral DutyFriction Ring3/8"€192.11
SPEEDAIRE -

Air Impact Wrenches, 3/8 Inch

SPEEDAIRE air impact wrenches are full-size impact wrenches with higher torque output than inline impact wrenches. They use a pressurised air supply to drive and remove industrial duty fasteners in repair, assembly and automotive applications. These impact wrenches feature pistol-grip design with bottom inlet ports for an ergonomic grip and a twin hammer style clutch for better impact than a single hammer. Choose from a wide range of 3/8 inch, air impact wrenches, available in 1000, 1200 and 1600 BPM ratings on Raptor Supplies.

StyleModelDuty RatingOverall LengthMax. Bolt CapacityHousing MaterialHandle MaterialTool WeightAverage Cfm @ 15 Second Run TimeHandle TypePrice (ex. VAT)
A21AA47General Duty6 1/4"3/8"AluminumAluminum3.5 lbs.5 CFMPistol Grip€325.83
B21AA55Industrial Duty6"1/2"CompositeComposite2.6 lbs.4 CFMPistol Grip€276.30
SPEEDAIRE -

Air Powered Impact Wrenches

StyleModelHandle TypeDrive TypeTool StyleDuty RatingDrive SizeRetainer TypeFastening TorqueBreakaway TorquePrice (ex. VAT)
A45NW51In LineStandardCompactIndustrial Duty3/8"Pin Detent125 lbs.-ft.125 lbs.-ft.€280.47
B48LZ96In LineStandardCompactLight Duty3/8"Friction Ring75 lbs.-ft.75 lbs.-ft.€123.43
C45NW50In LineStandardCompactGeneral Duty3/8"Friction Ring80 lbs.-ft.80 lbs.-ft.€213.01
D45NW52Pistol GripStandardCompactIndustrial Duty1/2"Pin Detent500 lbs.-ft.500 lbs.-ft.€865.74
E45NW53Pistol GripStandardFull SizeGeneral Duty3/4"Friction Ring, Through Hole1150 lbs.-ft.1150 lbs.-ft.€1,045.89
F45NW57Pistol GripStandardFull SizeIndustrial Duty1"Through Hole1600 lbs.-ft.1600 lbs.-ft.€2,131.17
G45NW56Pistol GripStandardFull SizeGeneral Duty1"Friction Ring, Through Hole2000 lbs.-ft.2000 lbs.-ft.€999.85
H45NW54Pistol GripExtendedFull SizeGeneral Duty3/4"Friction Ring, Through Hole1150 lbs.-ft.1150 lbs.-ft.€688.98
SPEEDAIRE -

Air Impact Wrenches, 3/4 Inch

SPEEDAIRE air impact wrenches are full-size impact wrenches having higher torque output than inline impact wrenches. These impact wrenches have pistol-grip design with bottom inlet ports for an ergonomic grip and a twin hammer style clutch for better impact than a single hammer. They use a pressurised air supply to drive and remove industrial duty fasteners in repair, assembly and automotive applications. Choose from a wide range of air impact wrenches, available in 1000, 1200 and 1600 BPM ratings on Raptor Supplies.

StyleModelDuty RatingFree SpeedMin. Hose SizeOverall LengthMax. Bolt CapacityHousing MaterialHandle MaterialClutch StylePrice (ex. VAT)
A21AA51General Duty4500 RPM3/8"9 1/2"7/8"AluminumAluminumSingle Hammer€502.11
B21AA57Industrial Duty5500 RPM1/2"8 1/2"1 1/4"CompositeCompositeTwin Hammer€722.71
SPEEDAIRE -

D Handle Air Impact Wrenches, 220 to 1450 ft-lb Torque

SPEEDAIRE D handle air impact wrenches are industrial duty wrenches, designed to drive and remove industrial duty fasteners in automotive and assembly applications. The d-handle design with aluminium construction provides increased stability, control and pressure control to handle high torque ratings. They feature a square drive to hold the wrench socket required for fastening and a friction ring to hold the socket. Choose between the extended anvil and standard anvil design variants on Raptor Supplies.

StyleModelDrive TypeOverall LengthTool WeightHandle TypeTool StyleDuty RatingRetainer TypeFree SpeedPrice (ex. VAT)
A21AA54Extended20 5/8"15.7 lbs.D HandleCompactGeneral DutyFriction Ring6000 RPM€849.00
B21AA52Standard14 7/8"13.9 lbs.D HandleCompactGeneral DutyFriction Ring6000 RPM€574.57
SPEEDAIRE -

Impact Wrench, Air Powered, 250 Ft-lbs Torque, Aluminium

ModelItemPrice (ex. VAT)
48LZ91CH3PXU€84.69

We are here to help!

Looking for a part not listed here?