SPEEDAIRE Air Sanders

Suitable for removing rust & paint, as well as to smooth out automotive parts and metalworking pieces for providing a swirl-free finish. Capable of delivering faster material removal rates, as compared to electric sanders. Offered in 0.2, 0.3, 0.4, 0.75 & 0.8 hp variants

Filter

SPEEDAIRE -

Air Random Orbital Sanders

StyleModelHpHandle MaterialAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeRequired PressureThrottleVariable SpeedPrice (ex. VAT)
A21AA962/5 hpAluminum4 CFM-3/8"90 psiButtonYes€74.87
B21AA953/10 hpComposite2.8 CFMNPT3/8"90 psiButtonYes€119.94
SPEEDAIRE -

Air Sanders with Lever Throttle

Speedaire air disc sanders employ air power to crush and level surfaces of hard materials like metal, wood and plastic. They have aluminium handle and housing material. They also feature a backing pad that allows airflow behind the sanding disc. Choose from a range of these air disc sanders, available in 7.375 and 12 inch lengths.

StyleModelHpOverall LengthVariable SpeedAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeRequired PressureHandle MaterialPrice (ex. VAT)
A21AA973/4 hp12"No3.2 CFMNPT3/8"90 psiAluminum€361.10
B21AA984/5 hp7 3/8"Yes4.8 CFMNPT3/8"90 psiAluminum€180.48
SPEEDAIRE -

Air Random Orbital Sander 0.20 Hp

StyleModelOrbit Dia.Air Inlet TypeHpTool WeightMin. Hose SizeHandle MaterialThrottleVariable SpeedPrice (ex. VAT)
A31XG600.094"NPT1/5 hp1.3 lbs.3/8"Composite RubberLeverYes€225.32
A31XG580.188"NPT1/5 hp1.3 lbs.3/8"Composite RubberLeverYes€270.71
B31XG590.188"NPT1/5 hp1.3 lbs.3/8"Composite RubberLeverYes€256.49

We are here to help!

Looking for a part not listed here?