SPEEDAIRE Air Compressor Pumps

Supply high to moderate pressure air for filling a gas cylinder or driving HVAC control systems or equipment. Feature rugged cast-iron / aluminium construction to withstand pressures ranging from 115 to 220 psi. Available in single- and two-stage pump models

Filter

SPEEDAIRE -

Air Compressor Pumps

StyleModelNumber Of StagesLubrication TypeMax. Operating PressureNumber Of CylindersMaximum Output PowerPump SpeedFree Air Cfm @ Max. PressureFlywheel Dia.Price (ex. VAT)
AQ0306001AJ1Splash Lubricated145 psi13 hp1020 RPM10.1 CFM13"€3,870.29
AQ0206001AJ1Splash Lubricated145 psi12 hp1250 RPM6.7 CFM11 1/4"€3,977.21
AQ0106001AJ1Splash Lubricated145 psi11 hp1120 RPM4.2 CFM9 1/2"€1,961.07
B1WD232Pressure Lubricated175 psi27 1/2 hp1035 RPM17.3/23.5 CFM16 1/2"€4,862.06
CRV2-15A-P042Splash Lubricated175 psi4----€7,015.33
D1WD242Pressure Lubricated175 psi415 hp1045 RPM34.8/49 CFM19"€8,575.58
ER2-30A-P102Splash Lubricated175 psi4----€12,151.95
FRV2-15A-P022Splash Lubricated175 psi27 1/2 hp990 RPM17.3/23.5 CFM16 1/2"€2,786.38
SPEEDAIRE -

Portable Engine Driven Air Compressors

StyleModelNumber Of StagesMax. Operating PressureOil CapacityOverall HeightOverall WidthValve TypeOverall LengthMax. SpeedPrice (ex. VAT)
AAM1-PM07-30G190 psi25.3 fl. oz.27"18 1/2"Pilot44 1/2"3300 RPM€1,897.39
BETA65904121155 psiNot Applicable19 3/4"22 1/2"Reed19 1/4"3600 RPM€1,690.13
CAM1-HM04-05G1125 psi4 fl. oz.22 1/4"17 1/2"Pilot21"3300 RPM€1,006.47
DETA9090980.ES1155 psi40 oz.29 1/2"22 3/4"Reed48 3/4"3600 RPM€3,918.35
EAM1-PM07-08G190 psi9.5 fl. oz.27"18 1/2"Pilot44 1/2"3300 RPM€1,632.61
FAG1-PM07-08G190 psi17.3 fl. oz.27 1/2"26"Pilot44 1/2"3500 RPM€2,401.82
GETE65908111175 psi16 oz.25"18 1/4"Reed44"3600 RPM€2,222.07
HAM2-PM09-08G2175 psi24.7 fl. oz.31"26"Pilot44"3500 RPM€2,289.01
IAG2-PM14-08G2175 psi24.7 fl. oz.34"28"Pilot52"3500 RPM€3,450.90
JAM2-PM09-20G2175 psi24.7 fl. oz.41 1/2"26"Pilot46"3500 RPM€2,505.61
KAG2-PM14-08GE2175 psi24.7 fl. oz.34"28"Pilot52"3500 RPM€3,541.60
SPEEDAIRE -

Vehicle Mounted Engine Driven Air Compressors

StyleModelNumber Of StagesMax. Operating PressureFree Air Cfm @ Max. PressureTypeEngine Output PowerTank StyleTank SizeOverall HeightPrice (ex. VAT)
AAG2-SM14-30GE--15.7 CFM-----€3,922.50
BAG2-SM14-30G--15.7 CFM-----€3,831.71
C799M931135 psi10.2 CFMPiston6 1/2 hpHorizontal20 gal.-€2,069.45
D799M941135 psi10.2 CFMPiston6 1/2 hpHorizontal--€2,658.32
EABS-14M-80HG2175 psi29 CFMReciprocating14 hpHorizontal80 gal.53"€4,508.15
FAM2-SM09-30G2175 psi18.3 CFMReciprocating9 hpHorizontal30 gal.43 1/2"€2,643.68
GAG2-SM14-08G2175 psi15.7 CFMReciprocating14 hpTwin Stack8 gal.34"€3,336.32
HAG2-SM14-08GE2175 psi15.7 CFMReciprocating14 hpTwin Stack8 gal.34"€3,414.94
SPEEDAIRE -

Air Compressor Maintenance Kits

StyleModelMPNPrice (ex. VAT)
A1WF461WF46€108.79
B1WF471WF47€185.86
C1WF481WF48€261.08
A1WF491WF49€178.29
D1WF501WF50€253.88
A1WG521WG52€260.77
B1WG531WG53€504.19
C1WG541WG54€795.74
E1WG551WG55€327.28
F1WG561WG56€563.06
SPEEDAIRE -

Air Compressor Covers

StyleModelOverall HeightOverall WidthOverall LengthMaterialColorGrommet I.d.Price (ex. VAT)
A20VD5822 1/4"18"22 1/4"Vinyl Backed PolyesterBlack3/8"€146.00
B20VD5932"24"48"Vinyl Backed PolyesterBlack3/8"€203.44
StyleModelTypePrice (ex. VAT)
A5CJF8Drain Service Kit€374.37
A5CJF9Drain Service Kit€398.88
SPEEDAIRE -

Air Compressor Pumps, Splash Lubricated

Speedaire splash lubricated air compressor pumps offer compressed air to power tools and equipment. These two-stage pumps are suitable for mounting on baseplates or on tanks, particularly constructed for air compressor service. Choose from a range of these air compressor pumps, available in 3/4, 3/8, 1.25 and 1/2 Inch NPT sizes.

StyleModelNumber Of StagesNumber Of CylindersPump SpeedOil CapacityOverall HeightOverall WidthOverall DepthStroke LengthPrice (ex. VAT)
A2WGX612955 RPM8.5 oz.11 1/4"7"10 1/4"2"€558.01
B2WGX7121100 RPM8.5 oz.11 1/4"7"10 1/4"2"€683.29
C5FTU011525 RPM6 fl. oz.17.43"14.18"8.18"2"€739.81
D40KH9214-24 oz.13"20"14"2"€835.12
E40KH9411820/1135/1425 RPM8 oz.10 1/2"7"8 1/2"1 3/8"€625.45
F4B248241020 RPM1 gal.24 1/2"28.37"19 1/2"3"€4,635.18
G5F566221020 RPM64 fl. oz.24 3/4"18"16 1/2"3"€2,008.69
G5Z40422700 RPM64 fl. oz.22 1/4"18"16 1/2"3"€2,337.96
F5Z40524685 RPM4 qt21 1/2"25"18 1/2"3"€3,639.53
H40KH9322-16 oz.15 2/5"21.7"12.6"2 1/4"€1,487.50

We are here to help!

Looking for a part not listed here?