SPEEDAIRE Air Motors

Filter

SPEEDAIRE -

Hub and Foot Mounted Air Motors

Speedaire oilless air motors are designed to operate in extreme temperatures, as well as wet and corrosive environments. These air motors run pneumatically and do not generate electrical sparking and serve as a great alternative to explosion-proof motors. Choose from a wide range of these air motors, available in 4.09 and 4.19 inch heights.

StyleModelShaft Dia.Shaft LengthNo Load SpeedCfmOverall LengthHeightLengthOverall HeightPrice (ex. VAT)
A22UX591/2"1 1/8"6000 RPM30 CFM5 3/4"4.09"5 22/25"4 1/8"€419.94
B22UX581/2"1 1/8"-30 CFM5 7/8"4.09"5 22/25"4 1/8"€380.22
C22UX635/8"2 5/8"3000 RPM70 CFM8"4.19"8"4 1/4"€411.01
D22UX625/8"2 5/8"3000 RPM70 CFM8"4.19"8"4 1/4"€428.87
SPEEDAIRE -

Rotary Vane Air Motors, Cast Iron and Aluminium

SPEEDAIRE air motors are used with electric motors in low power operations for better efficiency. They further offer operation in desired speed, offering a maximum air flow rate of 125 CFM. These air motors feature cast iron and aluminium housing for durability in harsh environments. They are hub mounted and come equipped with a discharge muffler to reduce noise levels. Choose from a wide range of air motors, available in speed ratings of 3000, 6000 and 10000 RPM on Raptor Supplies.

StyleModelNo Load SpeedShaft Dia.Shaft LengthHousing MaterialRotationMax. Air PressureCfmOverall LengthPrice (ex. VAT)
A22UX453000 RPM5/8"1 7/8"Aluminum, Cast IronCW/CCW100 psi75 CFM6 5/8"€387.59
B22UX493000 RPM5/8"2"Aluminum, Cast IronCW/CCW100 psi130 CFM8 1/8"€425.62
C22UX463000 RPM5/8"2"Aluminum, Cast IronCW/CCW100 psi72 CFM6 5/8"€343.04
D22UX753000 RPM1/2"1 1/8"Aluminum, Cast IronCW/CCW100 psi78 CFM5 3/4"€348.41
E22UX743000 RPM1/2"1 1/8"Aluminum, Cast IronCW/CCW100 psi78 CFM5 7/8"€356.94
F22UX473000 RPM5/8"1 3/8"Aluminum, Cast IronCW/CCW100 psi130 CFM7 3/8"€466.73
G22UX723000 RPM1/2"1 1/8"Aluminum, Cast IronCW/CCW100 psi30 CFM5"€314.38
H22UX763000 RPM5/8"1 3/8"Aluminum, Cast IronCW/CCW100 psi128 CFM7 3/8"€401.28
I22UX443000 RPM5/8"2.06"Aluminum, Cast IronReversible100 psi30 CFM5 4/5"€442.45
J22UX483000 RPM5/8"2"Aluminum, Cast IronCW/CCW100 psi130 CFM8 1/8"€480.77
K22UX733000 RPM1/2"1 1/8"Aluminum, Cast IronCW/CCW100 psi78 CFM5 7/8"€362.06
L22UX436000 RPM1/2"1 1/8"Aluminum, Cast Iron-100 psi30 CFM5"€340.24
M22UX716000 RPM3/8"1 1/8"Aluminum, Cast Iron-100 psi20.5 CFM4 1/4"€306.36
N22UX4110000 RPM3/8"1 1/8"Cast Iron-80 psi27 CFM4 3/4"€275.05
O22UX4210000 RPM3/8"1 1/8"Aluminum, Cast IronCW/CCW80 psi27 CFM4 3/4"€250.69
SPEEDAIRE -

Stainless Steel Rotary Vane Air Motor

StyleModelNo Load SpeedShaft Dia.Shaft LengthCfmOverall LengthHeightLengthWidthPrice (ex. VAT)
A22UX673000 RPM5/8"2"70 CFM6 5/8"3.94"6.54"4 18/25"€1,674.53
B22UX6510000 RPM3/8"1 1/8"21 CFM4 1/8"2 12/25"4.31"3.07"€1.32
SPEEDAIRE -

Rotary Vane Air Motors, Cast Iron

SPEEDAIRE air motors are ideal for replacing electric explosion proof motors in low power applications. They are powered by high pressure compressed air for rotating shaft in counterclockwise direction. These air motors are cast iron constructed and can perform in high temperature environment. Choose from a wide range of cast iron rotary vane motors, available in speed ratings on 2000, 2500 and 3050 RPM.

StyleModelNo Load SpeedShaft Dia.Shaft LengthCfmOverall LengthHeightLengthWidthPrice (ex. VAT)
A22UX532000 RPM7/8"2 1/8"280 CFM13 5/8"7 7/25"13 3/4"8.03"€1,131.67
B22UX522000 RPM1 1/8"2 1/2"280 CFM14 1/8"7 7/25"14.13"8.03"€1,046.35
C22UX502500 RPM3/4"1 1/2"175 CFM8 1/2"6 1/25"8 12/25"5 7/25"€687.15
D22UX512500 RPM7/8"2 1/8"175 CFM9 1/2"6 1/2"9.54"6 1/2"€497.45
E22UX773000 RPM5/8"1 3/8"128 CFM7 3/8"5 1/25"7 2/5"5 1/25"€428.32
SPEEDAIRE -

Air Gearmotors, Cast Iron and Aluminium

SPEEDAIRE air gearmotors are compact, low-maintenance and cost effective replacement of electric motors. These gearmotors feature cast iron & aluminium construction for operation even in high temperature and have varible speed drive for delivering desired speed. They are equipped with a discharge muffler for reducing noise levels. Choose from a wide range of air generators, available in 57 and 60 CFM flow ratings on Raptor Supplies.

StyleModelNo Load SpeedShaft Dia.Housing MaterialShaft LengthMax. SpeedMax. Air PressureCfmOverall LengthPrice (ex. VAT)
A22UX56110 RPM7/8"Cast Iron2 1/16"110 RPM100 psi18 CFM11 1/4"€976.28
B22UX57150 RPM5/8"Cast Iron-150 RPM100 psi27 CFM9 7/8"€1,036.37
C22UX81200 RPM1"Cast Iron2 3/4"200 RPM80 psi60 CFM11 11/16"€711.36
D22UX54300 RPM1"Cast Iron2 3/4"300 RPM80 psi57 CFM11 11/16"€1,055.99
E22UX82350 RPM1/2"Aluminum1 3/8"350 RPM100 psi21 CFM6 7/8"€487.23
F22UX55400 RPM1/2"Aluminum1 3/8"400 RPM60 psi19 CFM7 3/8"€622.41

We are here to help!

Looking for a part not listed here?