SPEEDAIRE Air Screwdrivers

Equipped with an internal clutch adjustment and forward & reverse valves for smooth handling during light-duty assembly and repair applications. Can withstand a maximum pressure of 90 psi. Offered in pistol & straight handle options

Filter

SPEEDAIRE -

Air Powered Screwdrivers

StyleModelHandle TypeDuty RatingTorque RangeFree SpeedThrottle TypeVariable SpeedOverall LengthClutch TypePrice (ex. VAT)
A48LZ89InlineGeneral Duty2.2 lbs.-ft. to 3 lbs.-ft.1800 RPMLeverNo9 1/4"Positive€189.62
B45NW64Pistol GripIndustrial0.8 lbs.-ft. to 5.4 lbs.-ft.8800 RPMTriggerYes6"Impact Mechanism€984.22
C45NW61Pistol GripIndustrial0.8 lbs.-ft. to 5.4 lbs.-ft.1000 RPMTriggerYes8 5/8"Auto Shut Off€1,163.58
D45NW60Pistol GripIndustrial1.7 lbs.-ft. to 9.5 lbs.-ft.800 RPMTriggerNo7 3/8"Positive€301.80
C45NW62Pistol GripIndustrial0.8 lbs.-ft. to 5.4 lbs.-ft.1000 RPMTrigger And Push To StartYes8 5/8"-€1,109.37
SPEEDAIRE -

Air Screwdrivers

Speedaire air screwdrivers are commonly used in fragile production setups that require low-torque fastening like connecting printed circuit boards and other electronic equipment. They keep the operators forearm in synch with the bit to reduce fatigue and allow highest pressure and control. These screwdrivers are provided with a chuck that holds replaceable screwdriver bits and a motor that rotates the bits to turn screws without overdriving them. Choose from a range of these air screwdrivers, available in pistol and straight handle types.

StyleModelHandle TypeDuty RatingFree SpeedClutch TypeOverall LengthDutyOperationTorque Range Soft DrawPrice (ex. VAT)
A21AA81InlineGeneral Duty1800 RPMAdjustable9 1/2"GeneralReversible30 lbs.-in. to 70 lbs.-in.€143.68
B21AA80InlineGeneral Duty800 RPMCushion10 1/4"GeneralReversible30 lbs.-in. to 95 lbs.-in.€201.71
C12V743Pistol GripIndustrial Duty2200 RPMPositive7 3/8"IndustrialPositive20 lbs.-in. to 115 lbs.-in.€134.10

We are here to help!

Looking for a part not listed here?