SPEEDAIRE Air Saws

General- / industrial-duty reciprocating saws designed for making straight and curved cuts on metal, steel, fibreglass, wood and plastic surfaces. Capable of accessing compact spaces and carrying out operations with a single hand. Deliver full-load speeds up to 10 cfm

Filter

SPEEDAIRE -

Reciprocating Air Saws

Speedaire reciprocating saws are machine-powered saws in which the cutting actions are performed through the push-and-pull motion of the blade. They are compact and lighter in comparison to corded or cordless saws so that they can reach smaller areas and can be managed with one hand. These saws are equipped with lesser moving parts than corded and battery-operated tools, so they run cooler. Choose from a range of these reciprocating saws, available in 6.125, 9.25 and 10.375 inch lengths.

StyleModelStroke LengthMin. Hose SizeCfm @ Full LoadOverall LengthStrokes Per MinuteAverage Cfm @ 15 Sec. Run TimeDutyTool WeightPrice (ex. VAT)
A10D2410.219"1/4"1.33 CFM6 1/8"7500 strokes/min.0.7 CFMIndustrial0.88 lbs.€182.78
B21AC093/8"3/8"10 CFM9 1/4"-2 CFMGeneral1.2 lbs.€171.27
C21AC083/8"3/8"8 CFM10 3/8"9000 strokes/min.2 CFMGeneral1.5 lbs.€310.69

We are here to help!

Looking for a part not listed here?