SPEEDAIRE Air Grinders

Speedaire air grinders are used for heavy grinding, porting, deburring, cutting & sanding operations, as well as high speed polishing & grinding in confined areas. They feature a maximum rotational speed of 15000 rpm at airflow of 25 cfm.

Filter

SPEEDAIRE -

Air Powered Angle Grinders, 11000 RPM

Speedaire air-powered angle grinders feature rotating grinding wheels that take out surface material or rotate cut-off wheels to cut through material. The head of these angle grinders are set at a right angle to the tool body that make them more compact in comparison to vertical grinders, offering greater visibility of the the work surface and wheel. Choose from a range of these angle grinders, available in 4 and 4.5 inch wheel diameters.

StyleModelDutyHpOverall LengthSwitch TypeExhaust LocationPrice (ex. VAT)
A21AA90Medium Duty7/10 hp9"LeverFront€365.89
B21AA89Medium Duty7/10 hp9"LeverFront€361.73
SPEEDAIRE -

Air Angle Grinders

StyleModelDutyOverall LengthExhaust LocationHpSwitch TypePrice (ex. VAT)
A21AA83Heavy Duty9 3/8"Rear4/5 hpLever€591.82
B10D232Light Duty4 7/8"Rear1/5 hpLever€322.74
C21AA91Medium Duty13 3/4"Side-Lever€634.43
SPEEDAIRE -

Air Surface Tool 3500 Rpm

ModelItemPrice (ex. VAT)
22EW13AB6UAR€409.93
SPEEDAIRE -

Air Grinder Kit 16000 Rpm 5-11/16 Inch

ModelItemPrice (ex. VAT)
12V733AA4PCU€194.81

We are here to help!

Looking for a part not listed here?