SPEEDAIRE Portable Electric Air Compressors

Filter

SPEEDAIRE -

Portable Electric Barrel Air Compressors

Speedaire air compressors provide compressed air to power pneumatic tools and to control spray guns. They easily attach with a hose to inflator nozzles or compact air tools, such as a finishing nailer or an impact wrench. These air compressor units can be comfortably mounted on a solid ground or floor. Choose from a range of these air compressors, available in 1.7, 2 and 3 HP power options.

StyleModelLubrication TypeTank StyleFree Air Flow Rate @ 90 PsiTank SizeOverall HeightOverall LengthCylinder MaterialAverage Pump LifePrice (ex. VAT)
A40CF16Oil FreeVertical5.1 CFM15 gal.42"17"Steel500 hrs.€833.68
B1NNF6Oil LubricatedHorizontal5.5 CFM20 gal.31"33"Cast Iron5000 hrs.€1,046.95
C1NNF7Oil LubricatedHorizontal10.2 CFM20 gal.31"33"Cast Iron5000 hrs.€1,081.93
D2MLW4Oil LubricatedVertical5 CFM20 gal.41.43"19.31"Aluminum5000 hrs.€864.90
E4TW29Oil LubricatedVertical5.5 CFM20 gal.46"24"Cast Iron5000 hrs.€1,102.79
SPEEDAIRE -

Portable Electric Oil-Lubricated Air Compressor

Speedaire electric air compressor pumps are specially designed for pumping high-pressure air to fill gas cylinders and power pneumatic HVAC control systems. These portable air compressors feature highly reliable cast iron / aluminium construction for 100 % continuous-duty applications and an induction motor that is capable of delivering up to 3450 rpm. For light- and heavy-duty applications, Speedaire compressors are offered in hot-dog and twin-stack tank variants, respectively. Choose from a wide range of these oil-lubricated air compressors available in 15 and 15.7/7.8 ampere configurations on Raptor Supplies.

StyleModelFree Air Flow Rate @ 90 PsiTank SizeTank StyleOverall HeightOverall LengthCylinder MaterialFree Air Cfm @ Max. PressureDba @ 3 FeetPrice (ex. VAT)
A11X3554.6 CFM4 gal.Twin Stack17.87"19.62"Cast Iron4.6 CFM83 dBA€424.92
B2MLW54.6 CFM4 gal.Hot Dog19.87"26.18"Aluminum4.6 CFM79 dBA€894.99
C7DW875.5 CFM20 gal.-31"33"Cast Iron5.5 CFM82 dBA€1,492.09
SPEEDAIRE -

Portable Electric Air Compressors

StyleModelLubrication TypeTank StylePower OutputMax. Operating PressureInput VoltageSound LevelTank SizeFree Air Flow Rate @ 90 PsiPrice (ex. VAT)
A787U82Oil FreeHot Dog33/100 hp125 psi120V AC78 dBA2 gal.0.6 CFM€180.34
B787U78Oil FreeTwin Stack1 3/10 hp150 psi120V AC65 dBA4.5 gal.3 CFM€585.22
C45PL19Oil FreeHot Dog3/4 hp135 psi120V AC86 dBA3 gal.2.6 CFM€306.96
D787U80Oil FreeVertical1 4/5 hp150 psi120V AC72 dBA20 gal.4.5 CFM€827.03
E787U76Oil FreeHot Dog1/2 hp125 psi120V AC60 dBA1 gal.0.8 CFM€357.66
F787U81Oil FreeVertical2 hp150 psi120V AC73 dBA26 gal.5.2 CFM€1,055.13
G787U79Oil FreeVertical1 1/2 hp150 psi120V AC70 dBA10 gal.4 CFM€511.68
H787U77Oil FreeHot Dog1 hp125 psi120V AC65 dBA2 gal.2.4 CFM€419.55
I415L90Oil FreeHot Dog1 7/10 hp225 psi120V AC70 dBA3 gal.5 CFM€670.00
J52YM09Oil LubricatedHorizontal2 hp135 psi120/240V AC82 dBA--€1,127.19
K48UY04Oil LubricatedVertical2 hp135 psi120/240V AC82 dBA30 gal.-€1,170.12
LC303GSplash LubricatedVertical2 hp175 psi120V AC78 dBA30 gal.6.2 CFM€1,265.70
MC251GSplash LubricatedVertical2 hp200 psi120V AC78 dBA25 gal.6.2 CFM€1,217.56
NC201GSplash LubricatedHorizontal2 hp200 psi120V AC78 dBA20 gal.6.2 CFM€1,132.39

We are here to help!

Looking for a part not listed here?