SPEEDAIRE Air Hoses

Filter

SPEEDAIRE -

1/2" 200 psi Coupled Assembly Multipurpose Air Hose

StyleModelLengthTemp. RangeColorCover MaterialInside Dia.Max. PressureReinforcementCoupling MaterialPrice (ex. VAT)
A2003149825 ft.-20°F to +190°FBlackEPDM1/2"200 psiSynthetic YarnBrass€146.02
B2003150050 ft.-20°F to +190°FBlackEPDM1/2"200 psiSynthetic YarnBrass€141.45
SPEEDAIRE -

Multipurpose Air Hoses, 200 PSI, 3/4 Inch Diameter

SPEEDAIRE 3/8 inch diameter, multipurpose air hoses are designed to transfer compressed air and hazardous fluids, such as chemicals, fuels, gases & acids. They feature an EPDM carrying tube for transferring fluids and an EPDM cover to provide excellent resistance to heat, cold, weather and ozone. They are equipped with brass coupling ends for easy connection to hoses. The hoses comply with RMA Class A standards, capable of withstanding a maximum pressure of 200 PSI. Choose from a wide range of coupled assembly multipurpose air hoses, available in 250 and 500 feet lengths on Raptor Supplies.

StyleModelLengthTemp. RangeColorCover MaterialInside Dia.ReinforcementCoupling MaterialMax. PressurePrice (ex. VAT)
A20031496250 ft.-20°F to +190°FBlackEPDM3/8"Synthetic YarnBrass200 psi€316.60
B20031490500 ft.-20°F to +190°FBlackEPDM3/8"Synthetic YarnBrass-€1,293.11
SPEEDAIRE -

Air Hoses, Nitrile Hose Tube Material

Speedaire air hose assemblies with nitrile covers are manufactured to deliver compressed air to pneumatic equipment and tools in construction, low-pressure spray and industrial-service applications. These hoses come with nitrile tubes and covers to withstand solvents, aromatics and oils. They come equipped with fittings positioned on both ends of the hose for attaching the hose to pneumatic equipment. Choose from a range of these air hose assemblies, available in 1/4 MNPT and 3/8 Inch MNPT sizes.

StyleModelLengthTemp. RangeTube MaterialColorInside Dia.Max. PressureMaterial PropertiesCover MaterialPrice (ex. VAT)
A20027072--20°F to +190°FNitrile Oil ResistantRed3/8"250 psiOil ResistantNitrile€142.36
B2002706725 ft.-20°F to +190°FNitrile Oil ResistantRed3/8"250 psiOil ResistantNitrile€81.39
B2002707125 ft.-20°F to +190°FNitrile Oil ResistantRed3/8"250 psiOil ResistantNitrile€95.17
C2002706850 ft.-20°F to +190°FNitrile Oil ResistantRed3/8"250 psiOil Resistant-€137.40
SPEEDAIRE -

3/4" 250 psi Coupled Assembly Multipurpose Air Hose

StyleModelLengthTemp. RangeTube MaterialColorCover MaterialInside Dia.Max. PressureReinforcementPrice (ex. VAT)
A2002708225 ft.-20°F to +190°FNitrile Oil ResistantRedNitrile3/4"250 psiSynthetic Yarn€147.33
B2002708350 ft.-20°F to +190°FNitrile Oil ResistantRedNitrile3/4"250 psiSynthetic Yarn€202.29
SPEEDAIRE -

1/4" 250 psi Bulk Multipurpose Air Hose

Speedaire multipurpose air hoses carry compressed air to pneumatic tools and equipment. These flexible air hoses can be cut to the desired length and compatible hose fittings can be added to the ends of the hoses to connect them to tools and equipment. The hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. They accept fittings that are installed with crimps, ferrules or clamps.

StyleModelTemp. RangeLengthCover MaterialColorInside Dia.Max. PressureTube MaterialMaterial PropertiesPrice (ex. VAT)
A20027061-20°F to +190°F250 ft.NitrileRed1/4"250 psi-Oil Resistant€326.18
B10A216-20°F to +210°F500 ft.ChemivicRed1/4"250 psiNitrile-€603.49
SPEEDAIRE -

Bulk Air Hoses

StyleModelTemp. RangeTube MaterialColorLengthInside Dia.Cover MaterialSafety FactorConfigurationPrice (ex. VAT)
A20071019-20°F to +190°FNitrileYellow150 ft.1"Nitrile4:1Bulk Hose€1,270.85
B20071013-20°F to +190°FNitrileYellow250 ft.1/2"Nitrile4:1Bulk Hose€662.19
B20071006-20°F to +190°FNitrileYellow250 ft.1/4"Nitrile4:1Bulk Hose€353.53
AVRY07530-50-11-20°F to +190°FNitrileYellow150 ft.3/4"Nitrile4:1Bulk Hose€782.65
B20071010-20°F to +190°FNitrileYellow250 ft.3/8"Nitrile4:1Bulk Hose€513.80
CF5Z05030-250-40°F to +158°FTPEOrange250 ft.1/2"-4:1Bulk Hose€938.45
CF5Z02530-250-40°F to +158°FTPEOrange250 ft.1/4"-4:1Bulk Hose€484.66
CF5Z03830-250-40°F to +158°FTPEOrange250 ft.-TPE4:1Bulk Hose€618.27
SPEEDAIRE -

Multipurpose Air Hoses

StyleModelColorCover MaterialInside Dia.LengthMax. PressureTemp. RangeReinforcementCoupling MaterialPrice (ex. VAT)
A20031488BlackEPDM1/4"25 ft.200 psi-20°F to +190°F--€52.88
B20031489BlackEPDM1/4"50 ft.200 psi-20°F to +190°F--€75.68
A20031492BlackEPDM3/8"25 ft.--20°F to +190°F--€72.06
A20031494BlackEPDM3/8"25 ft.--20°F to +190°FSynthetic YarnBrass€108.27
B20031493BlackEPDM3/8"50 ft.--20°F to +190°FSynthetic YarnBrass€91.90
B20031495BlackEPDM3/8"50 ft.--20°F to +190°FSynthetic YarnBrass€109.76
C20031499BlackEPDM1/2"250 ft.200 psi-20°F to +190°F--€938.38
D20027086RedNitrile1"-250 psi-20°F to +190°F--€828.26
SPEEDAIRE -

1/2" 250 psi Coupled Assembly Multipurpose Air Hose

StyleModelLengthTemp. RangeTube MaterialColorCover MaterialInside Dia.Max. PressureReinforcementPrice (ex. VAT)
A2002707525 ft.-20°F to +190°FNitrile Oil ResistantRedNitrile1/2"250 psiSynthetic Yarn€98.35
B2002707850 ft.-20°F to +190°FNitrile Oil ResistantRedNitrile1/2"250 psiSynthetic Yarn€164.86
SPEEDAIRE -

3/4" 250 psi Bulk Multipurpose Air Hose

Speedaire bulk multipurpose air hoses carry compressed air to pneumatic tools and equipment. These flexible air hoses can be cut to the desired length, and compatible hose fittings can be added to the ends of the hoses to connect them to tools and equipment. The hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. They accept fittings, installed using crimps / ferrules / clamps. These are available in lengths ranging from 150 to 500 ft.

StyleModelTube MaterialLengthCover MaterialTemp. RangeColorInside Dia.Max. PressureReinforcementPrice (ex. VAT)
A10A220Nitrile500 ft.Chemivic-20°F to +190°FRed3/4"250 psiSynthetic Yarn€1,715.02
B20027081Nitrile Oil Resistant150 ft.Nitrile-20°F to +190°FRed3/4"250 psi-€555.04
SPEEDAIRE -

3/8" 250 psi Bulk Multipurpose Air Hose

Speedaire bulk multipurpose air hoses are used to carry compressed air to pneumatic tools and equipment. These hoses consist of a nitrile tube and cover to resist oils, solvents, and aromatics. They accept fittings, installed via crimps / ferrules / clamps. They are used with compatible hose fittings that can be added to the ends of the hoses to connect them to tools and equipment. These hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. They can be cut to the desired length to suit different needs.

StyleModelLengthCover MaterialTemp. RangeColorInside Dia.Max. PressureTube MaterialReinforcementPrice (ex. VAT)
A20027069250 ft.Nitrile-20°F to +190°FRed3/8"250 psi--€454.67
B10A218500 ft.Chemivic-20°F to +190°FRed3/8"250 psiNitrileSynthetic Yarn€936.18
SPEEDAIRE -

1/2" 250 psi Bulk Multipurpose Air Hose

Speedaire bulk multipurpose air hoses feature a nitrile tube and a nitrile cover to resist oils, solvents and aromatics. These hoses are used to carry compressed air to pneumatic tools and equipment in construction & low-pressure spray applications. They can be cut to the desired length, and compatible hose fittings can be added to the ends of the hoses to connect them to tools and equipment. The hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use. They accept fittings that are installed via crimps / ferrules / or clamps.

StyleModelLengthCover MaterialTemp. RangeColorInside Dia.Max. PressureTube MaterialReinforcementPrice (ex. VAT)
A20027076250 ft.Nitrile-20°F to +190°FRed1/2"250 psi--€584.86
A10A250500 ft.Chemivic-20°F to +190°FRed1/2"250 psiNitrileSynthetic Yarn€1,170.33
SPEEDAIRE -

Multipurpose Air Hoses, 200 PSI, 1/4 Inch Diameter

SPEEDAIRE multi-purpose air hoses are designed to transfer compressed air and high-pressure fluids. They feature a transfer tube, ideal for carrying a wide range of chemicals, fuels, gas and compressed air. These tubes are covered in a (EPDM) cover which provides excellent resistance to heat, cold, weather and ozone. They are ideal for use in industrial, construction and agricultural applications. Choose from a wide range of these multipurpose air hoses, available in 250 and 500 feet lengths on Raptor Supplies.

StyleModelLengthTemp. RangeColorCover MaterialInside Dia.Max. PressureReinforcementCoupling MaterialPrice (ex. VAT)
A20031486250 ft.-20°F to +190°FBlackEPDM1/4"200 psi--€233.30
B20031487500 ft.-20°F to +190°FBlackEPDM1/4"200 psiSynthetic YarnBrass€462.60
SPEEDAIRE -

Coupled Assembly Multipurpose Air Hoses, 200 PSI, 3/4 Inch

SPEEDAIRE coupled assembly multipurpose air hoses are used for transferring compressed air and hazardous fluids, such as chemicals, fuels, gases & acids. They feature an EPDM carrying tube for transferring fluids and an EPDM cover to provide excellent resistance to heat, cold, weather and ozone. They are equipped with brass coupling ends for easy connection to hoses. The hoses comply with RMA Class A standards and are capable of withstanding pressure up to 200 PSI. Choose from a wide range of these coupled assembly multipurpose air hoses, available in 25 and 50 feet lengths on Raptor Supplies.

StyleModelLengthTemp. RangeColorCover MaterialInside Dia.Max. PressureReinforcementCoupling MaterialPrice (ex. VAT)
A2003150325 ft.-20°F to +190°FBlackEPDM3/4"200 psiSynthetic YarnBrass€164.68
B2003150450 ft.-20°F to +190°FBlackEPDM3/4"200 psiSynthetic YarnBrass€154.75
SPEEDAIRE -

Multipurpose Air Hoses, 200 PSI, 3/4 Inch

SPEEDAIRE multi-purpose air hoses are designed to transfer compressed air and high-pressure fluids. They have a transfer tube, ideal for carrying a wide range of chemicals, fuels, gases and compressed air. These tubes are covered in an EPDM cover which provides excellent resistance to heat, cold, weather and ozone. They are ideal for use in industrial, construction and agricultural applications. Choose from a wide range of these multipurpose air hoses, available in 150 and 500 feet lengths on Raptor Supplies.

StyleModelLengthTemp. RangeColorCover MaterialInside Dia.Max. PressureReinforcementCoupling MaterialPrice (ex. VAT)
A20031501150 ft.-20°F to +190°FBlackEPDM3/4"200 psiSynthetic YarnBrass€751.95
B20031502500 ft.-20°F to +190°FBlackEPDM3/4"200 psi--€1,749.23
SPEEDAIRE -

Nitrile Oil Resistant Air Hoses

Speedaire air hose assemblies with nitrile covers are designed to provide compressed air to pneumatic equipment and tools. They come with a nitrile tube and a nitrile cover that withstand solvents, oils and aromatics. These air hose assemblies are provided with fittings that are positioned on both ends of the hose for attaching the hose to pneumatic tools and equipment. Choose from a range of these air hose assemblies, available in 25 and 50 inch lengths.

StyleModelLengthTemp. RangeTube MaterialColorCover MaterialInside Dia.Max. PressureMaterial PropertiesPrice (ex. VAT)
A2002706325 ft.-20°F to +190°FNitrile Oil ResistantRedNitrile1/4"250 psiOil Resistant€64.28
B2002706450 ft.-20°F to +190°FNitrile Oil ResistantRedNitrile1/4"250 psiOil Resistant€97.52
SPEEDAIRE -

Multipurpose Air Hose Bulk

Speedaire multipurpose air hoses feature a nitrile tube and cover to resist oils, solvents and aromatics. These hoses are used to carry compressed air to pneumatic tools and equipment in construction & low-pressure spray applications. They can be cut to the desired length, and compatible hose fittings can be added to the ends of the hoses to connect them to tools and equipment. These hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use.

StyleModelInside Dia.Temp. RangeTube MaterialColorLengthCover MaterialMax. PressureReinforcementPrice (ex. VAT)
A10A2511/2"-20°F to +190°FNitrileYellow500 ft.Chemivic300 psiSynthetic Yarn€1,208.38
A10A2171/4"-20°F to +190°FNitrileYellow500 ft.Chemivic300 psiSynthetic Yarn€642.93
A10A2213/4"-20°F to +190°FNitrileYellow500 ft.Chemivic300 psiSynthetic Yarn€1,796.33
A10A2193/8"-20°F to +190°FNitrileYellow500 ft.Chemivic300 psiSynthetic Yarn€959.99
SPEEDAIRE -

Multipurpose Air Hoses, 200 PSI, 1 Inch

SPEEDAIRE multi-purpose air hoses are are ideal for use in industrial, construction and agricultural facilities to transfer high-pressure fluids and compressed air. They feature a transfer tube that is ideal for carrying a wide range of fuels, chemicals, gases and compressed air. These tubes are covered in an EPDM cover, providing excellent resistance to heat and cold. as well as ozone. The brass coupling provides secure and easy connection Choose from a wide range of multipurpose air hoses, available in 150 and 450 feet lengths on Raptor Supplies.

StyleModelTube MaterialLengthTemp. RangeColorCover MaterialInside Dia.Max. PressureReinforcementPrice (ex. VAT)
A20031506Nitrile450 ft.-20°F to +190°FBlackEPDM1"200 psi-€1,562.15
B20031505Nitrile Oil Resistant150 ft.-20°F to +190°FBlackEPDM1"200 psiSynthetic Yarn€570.39

We are here to help!

Looking for a part not listed here?