SPEEDAIRE Pneumatic Condensate Separators

Integrated with a centrifugal airflow pattern to remove bulky pollutants from the compressed air stream. Feature an auto-drain facility for automatic drainage of dirt and condensate particles. Deliver air flow rates up to 1950 cfm

Filter

SPEEDAIRE -

Manual Metal w/Sight Glass Pneumatic Condensate Separators

Speedaire condensate separators offer a centrifugal airflow pattern that separates bulk pollutants from the compressed air stream. These separators come with an auto drain that automatically dispense dirt and condensate.

StyleModelNpt SizeMax. FlowMax. PressureMax. Temp.Housing MaterialPrice (ex. VAT)
A4ZL131 1/2"750 CFM250 psi175°FMetal With Sight Glass€788.07
A4ZL152"750 CFM250 psi175°FMetal With Sight Glass€743.26
SPEEDAIRE -

Pneumatic Condensate Separators

SPEEDAIRE pneumatic condensate separators are used to remove particles and contaminants from the air stream. These separators feature an auto drain to automatically discharge condensate and dirt. They are secured in an aluminium housing. Choose from a wide range of these condensate separators, available in 4, 4.8, 7.2 and 10 inch diameters on Raptor Supplies.

StyleModelMax. FlowNpt SizeMax. PressureMax. Temp.Housing MaterialPrice (ex. VAT)
A4GNL322.5 CFM1/4"235 psi176°FAluminum€153.44
B4GNL490 CFM1/2"235 psi176°FAluminum€185.58
C4GNL5150 CFM3/4"235 psi176°FAluminum€293.74
D4GNL6262.5 CFM1"235 psi176°FAluminum€285.52
E4GNL7525 CFM1 1/2"235 psi176°FAluminum€382.02
F4GNL81050 CFM2"235 psi176°FAluminum€642.20
G4GNL91950 CFM3"235 psi176°FAluminum€1,104.93

We are here to help!

Looking for a part not listed here?