SPEEDAIRE Gas Air Compressor Combination Units

Filter

SPEEDAIRE -

Gas Air Compressor Combo Units

Speedaire gas / air compressor generator combo units are suitable for supplying high-pressure compressed air to pneumatic tools, thereby ideal for filling tires, air tanks & gas cylinders. These air compressors comprise 1600- / 3500- / 4500-watt rated generator, single- / two-stage oil splash-lubricated compressor pump and Honda / Subaru engine with electric or recoil start facility (excluding cables & battery) capable of delivering compressed air of pressures up to 175 psi and provide reduced downtime operations. All these compressor generator combo units include 1/4 inch outlet, with a quick-coupler socket, that locks & seals the joints and maintain the preset internal pressures. The 20 & 30 gallon tank models include a 20 A twist-lock receptacle to prevent the ingress of water and two 120 V, 20 A GFCI duplex receptacle for allowing multiple plug-in connections at a time. Raptor Supplies, a trusted Speedaire distributor, offers a wide range of these gas air compressor combo units in widths ranging from 17.75 to 24.50 inches & operating speeds between 1265 and 3000 rpm.

StyleModelTank SizeSound LevelFree Air Cfm @ Max. PressureMax. PressureTank TypeStarter TypeFuel Tank CapacityFree Air Cfm @ 90 PsiPrice (ex. VAT)
AAG2-SH13-08GE8 gal.80.4 dBA15.7 CFM175 psi--1.7 gal.17 CFM€4,424.36
BAG2-PH13-08G18 gal.80.4 dBA15.7 CFM175 psiTwinRecoil1.7 gal.17 CFM€4,385.61
BAG2-PH13-08G1E8 gal.80.4 dBA15.7 CFM175 psiTwinElectric1.7 gal.17 CFM€4,736.96
CAG1-PH65-08G8 gal.74.8 dBA10.9 CFM125 psiTwinRecoil0.95 gal.11.9 CFM€2,873.55
DAG2-SH08-08G8 gal.80.4 dBA15.7 CFM175 psiTwinRecoil1.7 gal.17 CFM€4,083.59
EAGW-SH22-20G20 gal.85 dBA29 CFM175 psiHorizontalElectric10 gal.30.5 CFM€14,308.32
FAG2-SH13-30GE30 gal.80.4 dBA15.7 CFM175 psiHorizontal-1.7 gal.17 CFM€5,158.45
RFQ
GAG2-SH13-30G30 gal.80.4 dBA15.7 CFM175 psiHorizontalRecoil1.7 gal.17 CFM€4,491.35
RFQ

We are here to help!

Looking for a part not listed here?