SPEEDAIRE Air Hammers

Speedaire air hammers are used for removal of slag after arc welding. They feature operating pressure of 90 psi and an air inlet port of 3/8 inch NPT.

Filter

SPEEDAIRE -

Air Powered Hammers

StyleModelDutyShank SizeStroke LengthBlows Per MinuteCompatible Collar ShapeHandle TypeAir Inlet SizeAir ConsumptionPrice (ex. VAT)
A48MA10Heavy Duty17/25"3"2300 BPMOvalSwan Neck3/8"23.5 CFM€446.25
B45NW68Heavy Duty0.498"3 3/8"1500 BPMRoundPistol Grip3/8"13 CFM€1,033.46
C48MA02Light Duty0.401"1 5/8"5000 BPMRoundPistol Grip1/4"4 CFM€68.56
SPEEDAIRE -

Air Hammers, Medium Duty

Speedaire air-powered hammers are used to strike chisels and punches against surfaces for heavy material removal and demolition work. These air-powered hammers feature pistol-grip design that sets the barrel at a right angle to the grip, so users can manage the pressure applied to the bit and hold the tool fixed in a variety of positions on vertical and horizontal surfaces. They feature a trigger switch that activates the tool. Choose from a range of these air-powered hammers, available in 6.5, 6.75, 9 and 11 inch lengths.

StyleModelDutyStroke LengthBlows Per MinuteOverall LengthMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeCfm @ Full LoadThrottle TypePrice (ex. VAT)
A21AC13Heavy Duty3 1/2"2100 BPM11"1/2"2.8 CFM8 CFMTrigger€512.56
B12V729Medium Duty2 1/8"2800 BPM6 3/4"3/8"2 CFM10 CFMLever€227.19
C21AC12Medium Duty2 5/8"3200 BPM6 3/4"3/8"3.6 CFM7 CFMTrigger€105.39
D21AC11Medium Duty2 5/8"3200 BPM6 3/4"3/8"4 CFM7 CFMTrigger€107.21
E21AC14Medium Duty2 5/8"3200 BPM6 3/4"3/8"4.1 CFM7 CFMTrigger€36.54
F21AC10Medium Duty3 1/2"2000 BPM9"3/8"4 CFM8 CFMTrigger€54.09
SPEEDAIRE -

Air Hammers, Heavy Duty

Speedaire air hammers, also called air chisels, are the pneumatic hand tools designed to carve in stone and cut or break metal objects. They feature a long barrel that permits a longer stroke length and provides more operating power in compariosn to air hammers. These air hammers allow chisels and punches to be changed out for varied blade and tip styles, as long as the bit shank provide compatibility with the hammer. Choose from a range of these air hammers, available in 0.58 and 0.68 inch shank sizes.

StyleModelShank SizeStroke LengthShank ShapeHandle TypeOverall LengthAverage Cfm @ 15 Sec. Run TimeCfm @ Full LoadHammer TypePrice (ex. VAT)
A12V7270.58"3 5/8"HexSwan Neck15 3/4"10.8 CFM20.8 CFMChipping€452.97
B12V72617/25"2"RoundIn Line14"10.2 CFM33.8 CFMChipping€450.47
SPEEDAIRE -

Air Hammer Kit 3.0 Ave Cfm 3.5in Stroke

ModelItemPrice (ex. VAT)
12V728AA4PCP€133.49
SPEEDAIRE -

Chipping Hammer 6 Avg Cfm 1 Inch Stroke

ModelItemPrice (ex. VAT)
21AC16AB6EFX€486.32

We are here to help!

Looking for a part not listed here?