SPEEDAIRE Air Regulators

Speedaire air regulators are designed to control the input pressure in air lines of pneumatic tools. They feature an aluminum / zinc body capable of withstanding pressure up to 450 psi and have a maximum air flow rate of 2000 cfm.

Filter

SPEEDAIRE -

Manifold Air Regulators

Speedaire compressed air regulators are designed to keep track of air pressure exiting the compressor. These air regulators regulate air pressure and manage the flow of compressed air to help pneumatic equipment work appropriately. Choose from a range of these air regulators, available in 6.14, 6.42, 8.13 and 9.84 inch length options.

StyleModelOverall WidthMax. Flow RateOverall LengthOverall DepthCoefficient Of VolumePressure Gauge IncludedMax. Regulated PressureMin. Regulated PressurePrice (ex. VAT)
A3GAD6-1.5 CFM8.13"8 1/8"0.61Yes125 psi5 psi€186.78
A3GAD51 5/8"1.5 CFM8.13"8 1/8"0.61Yes125 psi5 psi€178.89
B3GAD31"-6.14"6 1/8"0.2Yes--€285.12
B3GAD41"1.1 CFM6.14"6 1/8"0.2Yes125 psi5 psi€190.17
A3GAA82 3/4"6 CFM10.67"10 11/16"2.4Yes125 psi5 psi€330.00
C3GAA92 3/4"6 CFM10.67"10 11/16"2.4Yes125 psi5 psi€324.72
D3GAA62 3/16"-9 21/25"9 13/16"1.6Yes--€285.12
A3GAA72 3/16"3 CFM9 21/25"9 13/16"1.6Yes125 psi5 psi€306.24
E3GAD13/4"-6.42"6 7/16"0.43Yes--€253.44
B3GAD23/4"0.55 CFM6.42"6 7/16"0.43Yes125 psi5 psi€250.80
SPEEDAIRE -

Air Regulator, Nonrising

StyleModelBody MaterialMax. Flow RateOverall WidthAdjustment KnobPressure Gauge IncludedAir Inlet GenderAir Outlet GenderPipe SizePrice (ex. VAT)
A4ZM21Aluminum220 CFM3.15"Non RisingNoFemaleFemale-€80.73
B4ZM11Aluminum12 CFM1.65"Non RisingNoFemaleFemale1 1/2"€211.90
C4ZM07Aluminum, Zinc440 CFM1 5/8"Non RisingNoFemaleFemale-€34.15
D4ZM17Aluminum, Zinc144 CFM2"Non RisingNoFemaleFemale-€95.37
E4ZM19Aluminum, Zinc208 CFM2 11/16"Non RisingNoFemaleFemale-€63.77
F4ZM20Aluminum, Zinc220 CFM2 11/16"Non RisingNoFemaleFemale-€120.58
G4ZM22Aluminum, Zinc220 CFM3 1/8"Non RisingNoFemaleFemale-€99.49
H4ZM14Aluminum, Zinc83 CFM2"Non RisingNoFemaleFemale-€76.44
I4ZM13Aluminum, Zinc70 CFM1 5/8"Non RisingNoFemaleFemale-€20.67
J4ZM15Aluminum, Zinc83 CFM2"Non RisingNoFemaleFemale-€41.95
K4ZM18Aluminum, Zinc144 CFM2 11/16"Non RisingNoFemaleFemale-€67.91
L4ZM10Aluminum, Zinc2000 CFM4 1/4"Non RisingNoFemaleFemale-€172.79
M4ZM12Aluminum, Zinc70 CFM6"Non RisingNoFemaleFemale-€940.41
N4ZM16Aluminum, Zinc91 CFM2"Non RisingNoFemaleFemale-€48.79
O4ZM08Aluminum, Zinc15 CFM1 5/8"Non RisingNoFemaleFemale-€29.46
P4ZM23Aluminum, Zinc220 CFM3 1/8"Non RisingNoFemaleFemale-€80.19
Q4ZM09Aluminum, Zinc440 CFM4 1/4"Non RisingNoFemaleFemale-€203.39
R4ZM05Brass14 CFM1 1/2"Non RisingNoFemaleFemale-€38.46
S4ZM06Brass15 CFM1 1/2"Non RisingNoFemaleFemale-€36.91
SPEEDAIRE -

Air Regulators

StyleModelBody MaterialMax. Flow RatePressure Gauge IncludedOverall WidthAir Inlet SizeMax. Operating PressureAdjustment KnobOverall LengthPrice (ex. VAT)
ATT70004G--------€2.65
BTT64409G--------€1.07
CTT134911G--------€1.78
DTT16141G--------€4.99
E1WH33Aluminum, Zinc70 CFMNo2"----€73.26
F39DK93Zinc45 CFMYes4"1/4"200 psiRound4"€168.33

We are here to help!

Looking for a part not listed here?