SPEEDAIRE Refrigerated Compressed Air Dryers

Used to suppress the dew point of compressed air by removing the last trace of moisture. Feature epoxy powder coated finish to ensure excellent abrasion and impact resistance. Can handle pressures up to 250 psi

Filter

SPEEDAIRE -

Compressed Air Dryers

StyleModelPowerOverall HeightOverall WidthFinishInput VoltageDew PointMax. Ambient Temp.Overall DepthPrice (ex. VAT)
A55EY080.67 kW29"14"Powder Coated115V AC50°F113°F17"€3,386.35
A55EY100.99 kW29"14"Powder Coated115V AC50°F113°F17"€4,197.18
B55EY121.13 kW41"18"Powder Coated115V AC50°F113°F17"€6,139.29
B55EY11830 W41"18"Powder Coated115V AC50°F113°F17"€5,513.65
SPEEDAIRE -

Refrigerated Compressed Air Dryers

StyleModelMax. FlowAir Inlet SizeDew PointPowerInput VoltageMax. Inlet Temp.Overall DepthOverall HeightPrice (ex. VAT)
ARNC-001010 CFM1/2"40°F0.35 kW115V AC122°F18"30"€3,618.86
ARNC-001515 CFM1/2"40°F0.35 kW115V AC122°F18"30"€3,690.09
ARNC-002525 CFM1/2"40°F0.42 kW115V AC122°F18"30"€3,775.56
B55EY0925 CFM3/4"50°F0.69 kW--17"29"€3,648.56
ARNC-003535 CFM3/4"40°F0.42 kW115V AC122°F18"30"€5,148.45
ARNC-005050 CFM3/4"40°F0.67 kW115V AC122°F21"38"€5,731.76
CRNC-006060 CFM3/4"38°F0.761 kW115V AC-21"38"€5,968.54
CRNC-007575 CFM3/4"38°F0.865 kW115V AC140°F20"38"€6,781.79
D435Y07100 CFM1"38°F0.65 kW115V AC120°F32"24"€5,086.78
CRNC-0100100 CFM1 1/2"38°F1.035 kW115V AC140°F22"40"€8,185.15
CRNC-0125125 CFM1 1/2"38°F1.293 kW115V AC140°F22"40"€10,023.69
E55EY13125 CFM1"50°F1.97 kW230V AC180°F17"41"€9,290.57
D435Y08125 CFM1"38°F0.68 kW115V AC120°F32"24"€6,162.67
F435Y09500 CFM2"38°F3.18 kW460V AC120°F41"32"€15,643.90
SPEEDAIRE -

Compressed Air Dryer

StyleModelDew PointPowerMax. Ambient Temp.Overall DepthOverall WidthFinishRefrigeration Compressor (hp)Bracket Kit IncludedPrice (ex. VAT)
A3YA5043°F0.24 kW110°F13"13"Powder Coated1/7 hpNot Applicable€1,740.13
B3YA5146°F0.41 kW113°F16"15"Powder Coated1/4 hpYes€2,322.61
C3YA4946°F0.2 kW110°F13"13"Powder Coated1/8 hpNo€1,349.09
B3YA5248°F0.46 kW113°F16"15"Powder Coated1/4 hpNo€2,675.26
D3YA5350°F0.57 kW113°F20"20"Powder Coat1/3 hpNo€3,447.58
SPEEDAIRE -

Compressed Air Dryer, 75 Cfm, 20 hp

ModelItemPrice (ex. VAT)
435Y05CH6JWB€4,229.66

We are here to help!

Looking for a part not listed here?