SPEEDAIRE Portable Air Tanks

Filter

SPEEDAIRE -

Gas Engine Air Compressor Tanks

StyleModelLengthWidthHeightOperating PressureTank Dia.CapacityHpColorPrice (ex. VAT)
A1VW3833"15"18"150 psi14"20 gal.5 1/2 hpGreen€1,012.50
B1VW3939 3/8"18"23"200 psi16"30 gal.13 hpGreen€1,245.68
SPEEDAIRE -

Air Tanks

StyleModelHeightLengthWidthCapacityOperating PressureOutside Dia.Max. Operating PressureTypePrice (ex. VAT)
A2TWC316 1/2"29 1/2"12 1/2"13 gal.140 psi---€539.00
B52YM0818.234"33.766"--135 psi---€855.07
C5Z35921.7"41.1"-30 gal.200 psi--Stationary€763.16
C5Z36027 3/5"48"-60 gal.200 psi--Stationary€1,320.14
D1YAC449 1/2"--80 gal.200 psi--Stationary€1,012.46
E5Z36452 1/5"23"-60 gal.-20"200 psiStationary€1,303.53
F4KP8870 1/2"--120 gal.200 psi--Stationary€2,273.75
RFQ
G6CJL388 1/2"35 23/25"30"240 gal.-30"200 psiStationary€4,377.24
G6CJL4101"36"36"400 gal.-36"200 psiStationary€12,838.11
SPEEDAIRE -

Non Coded Air Tanks

Speedaire air tanks are designed to store compressed air to provide air to equipment and tools for the time being. These portable tanks can be comfortably moved where required, without the extra weight of the compressor. Choose from a range of these air tanks, available in 16 and 25.25 inch lengths.

StyleModelLengthWidthHeightTank Dia.CapacityOperating PressureColorNumber Of PortsPrice (ex. VAT)
A2TWC416"16"8"16"5 gal.125 psiGreen3€393.67
B2TWC125 1/4"8 1/4"8 3/4"6"3 gal.125 psiGreen3€355.81
SPEEDAIRE -

Tank Air 20 G

ModelItemPrice (ex. VAT)
3Z409AD3FZE€855.57
SPEEDAIRE -

Carry Tank Air 5 Gallon

ModelItemPrice (ex. VAT)
2TWC2AC3JGB€184.20
SPEEDAIRE -

Air Tank Portable 11 G 12 Inch Diameter

ModelItemPrice (ex. VAT)
3EUJ9AC8YLJ€329.40

We are here to help!

Looking for a part not listed here?