SPEEDAIRE Oil Removal Filters

Speedaire oil removal filters are used to eliminate oil odour & vapour, as well as trapped moisture, for better airflow in compressors. They are capable of delivering airflow up to 1668 cfm at a maximum pressure of 290 psi.

Filter

SPEEDAIRE -

Standard Oil Removal Filters

Speedaire coalescing filters come with a compact connector for comfortable removal and replacement. They include a service life indicator and are usually employed with a general purpose air line filter, equipped with a 5-micron element that provides them superior life. Choose from a range of these coalescing filters, available in 3.15 and 5.5 inch widths.

StyleModelBowl MaterialMax. FlowDrain TypeFilter RatingBowl SizeDrain SizeDrain Port SizeDrain Port TypePrice (ex. VAT)
A20Z897Aluminum1350 CFMAutomatic---3/8"NPT€2,221.82
A20Z893Aluminum1117 CFMAutomatic---3/8"NPT€1,991.46
B4ZL43Metal With Sight Glass20 CFMManual0.01 µm7 oz.1/4"--€163.60
C4ZL45Metal With Sight Glass35 CFMManual0.01 µm7 oz.1/4"--€165.79
D4ZL53Metal With Sight Glass60 CFMManual0.01 µm7 oz.1/4"--€190.75
E4ZL54Metal With Sight Glass60 CFMManual0.01 µm7 oz.1/4"--€190.37
F4ZL44Polycarbonate With Guard20 CFMManual0.01 µm7 oz.1/4"--€159.84
G4ZL46Polycarbonate With Guard35 CFMManual0.01 µm7 oz.1/4"--€163.85
H4ZL55Polycarbonate With Guard60 CFMManual0.01 µm7 oz.1/4"--€185.66
SPEEDAIRE -

Heavy Duty Coalescing Heavy Duty Oil Removal Filter

StyleModelMax. FlowDrain TypeTypeBowl MaterialFilter RatingBowl SizeDrain SizePipe TypePrice (ex. VAT)
A4ZL1890 CFMManualHeavy DutyMetal With Sight Glass0.01 µm32 oz.1/4"-€346.55
B4ZL19125 CFMManualHeavy DutyMetal With Sight Glass0.01 µm32 oz.1/4"-€324.47
C4ZL20250 CFMManualHeavy DutyMetal With Sight Glass0.01 µm32 oz.1/4"NPT€703.55
C4ZL21300 CFMManualHeavy DutyMetal With Sight Glass-32 oz.1/4"-€700.97
D4ZL22600 CFMAutomaticHeavy DutyMetal With Sight Glass0.01 µm32 oz.--€1,325.03
SPEEDAIRE -

Subcompact Oil Removal Filters

Speedaire coalescing filter elements are manufactured to remove pollutants from transmission oil, lubricating oil, engine oil or hydraulic oil. They come with an adjustable connector for secure removal and replacement. These air filters are used in association with a general purpose air line filter, provided with a 5-micron element that offers them superior life. Choose from a range of these coalescing filter elements, available in 1/4 NPT and 1/8 Inch NPT sizes.

StyleModelMax. FlowBowl MaterialFilter RatingDrain TypeBowl SizeDrain SizePrice (ex. VAT)
A4ZL166 CFMPolycarbonate0.01 µmManual1 oz.1/4"€63.77
B4ZL176.5 CFMPolycarbonate0.01 µmManual1 oz.-€64.38
StyleModelMax. FlowDrain TypeTypeBowl MaterialFilter RatingDrain Port SizePipe TypePrice (ex. VAT)
A35GK6415 CFMAutomaticHeavy DutyAluminum0.01 µm5/8"-€572.23
A35GK8431 CFMAutomaticHeavy DutyAluminum-5/8"-€514.23
A35GK9261 CFMAutomaticHeavy DutyAluminum0.01 µm5/8"-€632.73
A35GL0192 CFMAutomaticHeavy DutyAluminum0.01 µm5/8"-€817.29
A35GL13123 CFMAutomaticHeavy DutyAluminum0.01 µm5/8"-€784.08
A35GL21154 CFMFloatHeavy DutyAluminum0.01 µm5/8"-€872.10
A35GL33185 CFMAutomaticHeavy DutyAluminum0.01 µm5/8"NPT€1,073.11
A35GL49370 CFMAutomaticHeavy DutyAluminum0.01 µm5/8"NPT€1.32
A35GL61526 CFMAutomaticHeavy DutyAluminum0.01 µm5/8"-€1,706.92
A35GL65747 CFMAutomaticHeavy DutyAluminum0.01 µm5/8"-€2,697.17
A35GL851124 CFMFloatHeavy DutyAluminum0.01 µm5/8"-€2,807.29
SPEEDAIRE -

Heavy Duty Filter Oil Removal

StyleModelMax. FlowTypeBowl MaterialDrain TypeFilter RatingDrain Port SizePipe TypePrice (ex. VAT)
A35GK6315 CFMHeavy DutyAluminumAutomatic-5/8"-€568.71
B35GN3330 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€536.14
A35GK8331 CFMHeavy DutyAluminumAutomatic-5/8"-€529.62
C35GK9161 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€630.34
A35GK9992 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€795.96
B35GN48117 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€657.58
A35GL12123 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€867.46
A35GL20154 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€901.14
B35GN60176 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"NPT€858.24
A35GL32185 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"NPT€1,073.11
D35GN64294 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"NPT€975.25
A35GL48370 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"NPT€1.32
A35GL60526 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€1,636.31
A35GL64747 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€2,697.17
A35GL841124 CFMHeavy DutyAluminumAutomatic0.01 µm5/8"-€2,807.29
SPEEDAIRE -

Compact Coalescing Compact Oil Removal Filter

StyleModelBowl MaterialFilter RatingMax. FlowDrain TypeBowl SizeDrain SizePrice (ex. VAT)
A4ZL25Metal With Sight Glass0.01 µm10.5 CFMManual2.2 oz.1/4"€99.71
B4ZL23Metal With Sight Glass0.01 µm10.5 CFMManual2.2 oz.1/4"€98.99
C4ZL26Polycarbonate With Guard0.01 µm10.5 CFMManual2.2 oz.1/4"€99.05
D4ZL24Polycarbonate With Guard0.01 µm10.5 CFMManual2.2 oz.1/4"€110.19
SPEEDAIRE -

Intermediate Coalescing Intermediate Oil Removal Filter

StyleModelBowl MaterialMax. FlowDrain TypeFilter RatingBowl SizeDrain SizePrice (ex. VAT)
A4ZL31-21 CFMManual-3.5 oz.1/4"€135.10
B4ZL33Metal With Sight Glass21 CFMManual0.01 µm3.5 oz.1/4"€243.41
C4ZL35Metal With Sight Glass21 CFMManual0.01 µm3.5 oz.1/4"€241.51
D4ZL34Polycarbonate With Guard21 CFMManual0.01 µm3.5 oz.1/4"€133.74
E4ZL32Polycarbonate With Guard21 CFMManual0.01 µm3.5 oz.1/4"€148.42
F4ZL36Polycarbonate With Guard21 CFMManual0.01 µm3.5 oz.1/4"€157.50
SPEEDAIRE -

Compressed Air Filters, 290 PSI, Aluminium

SPEEDAIRE compressed air filters remove particles, oil, vapours, water and contaminants from the air stream. They feature a threaded post-mounted element for filtration and an auto drain to automatically discharge condensate. The bowl is made from aluminium for protecting the filter elements. Selected filters have a pressure gauge to display the inlet air pressure readings. Choose from a wide range of these compressed air filters, available in airflow ratings of 15, 30, 58, 88, 117, 147, 176, 294, 353, 500 and 712 CFM.

StyleModelMax. FlowBowl MaterialDrain TypeTypePipe TypePrice (ex. VAT)
A4GNW915 CFMAluminumAutomatic--€510.18
B4GNX858 CFMAluminum-Oil Removal-€566.25
C4GNY388 CFMAluminumAutomaticOil Removal-€605.50
D4GNZ2147 CFMAluminumAutomaticOil Removal-€764.07
B4GPA5353 CFMAluminumAutomaticOil RemovalNPT€1,230.32
A4GPA9500 CFMAluminumAutomatic--€1,418.04
B4GPC4712 CFMAluminumAutomaticOil Removal-€1,747.70

We are here to help!

Looking for a part not listed here?