Couplings Collars and Adapters

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Bellows Coupling, 1.625 Inch x 1.375 Inch Bore, 3.125 Inch O.D., 3.816 Inch Length
Item: DK7CQX
Model: BC50-26-22-A
€321.37 /unit
Add To Cart
Bellows Coupling, High Stiffness, 16mm x 14mm Bore, 50.8mm O.D., 61.3mm Length
Item: DK6FYW
Model: MBCK51-16-14-A
€296.98 /unit
Add To Cart
Clamp Double Disc Coupling, 19mm x 18mm Bore, 50.8mm O.D., 64.0mm Length
Item: DK6HYE
Model: MDCDK51-19-18-A
€202.99 /unit
Add To Cart
Coupling, 6 Beam, Set Screw Style, 20mm x 14mm Bore, 38.1mm O.D., 57.2mm Length
Item: DK6KPV
Model: FSMR38-20-14-SS
€322.88 /unit
Add To Cart
GRD. BRUSH, Superior V-2-8GRADE 172E Elastomeric Coupling
Item: BC3NXY
Model: 015212
€290.19 /unit
Add To Cart
Hub, F6 3/4 x 2 1/4 x 1 1/2 Inch
Item: BB4NAY
Model: 675-72-48
€251.35 /unit
See Details
Jaw Coupling Hub, Al090 X 1/8 Size
Item: BB4KNA
Model: AL09018
€7.70 /unit
See Details
This product can only be shipped in multiples of 12
Keyless Rigid Coupling C600 Series 0.787 Shaft Diameter
Item: AH7RKK
Model: C600M-20
€398.73 /unit
Add To Cart
Mountable Shaft Collar, 22 mm Bore Dia, Round, Stainless Steel, 15 mm Collar Wide
Item: CT9JLE
Model: FHD-MCL-22-SS
€78.41 /unit
Add To Cart
Shaft Collar Two Piece Clamp Id 2.563 In
Item: AB9BFJ
Model: SP-41-F
€158.40 /unit
Add To Cart
Single Beam Coupling, 3/8 x 1/2 In Bore
Item: AM9DMC
Model: 68514477053
€198.45 /unit
Add To Cart
Spacer Hub, Bore 1-5/8 Inch, Keyway 3/8 x 3/16 Inch
Item: AK4AFQ
Model: 68514436629
€116.27 /unit
Add To Cart
12...18281829

Couplings Collars and Adapters

Couplings, collars & universal joints are used to transmit power and prevent shocks, vibrations, overloads, backlash errors or misalignments. Raptor Supplies offers a broad range of these connectors from brands like Ruland Manufacturing, Lovejoy, Climax Metal Products and Dayton. The jaw couplings and sleeve or tire couplings are ideal for use with electric motors and need no lubrication. While the motion control couplings deliver excellent rigidity in moderate & high torque applications, the rigid ones provide minimal backlash errors between shafts in continuous-duty jobs.

We are here to help!

Looking for a part not listed here?