RULAND MANUFACTURING FSMR38-20-14-SS Coupling, 6 Beam, Set Screw Style, 20mm x 14mm Bore, 38.1mm O.D., 57.2mm Length

Item: DK6KPV Model: FSMR38-20-14-SS
7 In Stock

Ships within 2 days via

€322.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coupling
Maximum Speed 6,000 RPM

Shipping Info:

Ship weight (kg) 0.3406
Ship height (cm)3.81
Ship length (cm)5.72
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelAxial MotionParallel MisalignmentDifferent Bore SizesCoupling MaterialOverall LengthRated TorqueTorsional StiffnessIncluded ScrewsPrice
RULAND MANUFACTURING FSMR16-5-5-A Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNE 30UU93 FSMR16-5-5-A0.13 mm0.2 mmNoAluminum-1.47 N-m-(2) Set Screw€82.55
RULAND MANUFACTURING FSMR16-5-5-SS Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNF 30UU94 FSMR16-5-5-SS0.13 mm0.2 mmNoStainless Steel---(2) Set Screw€204.98
RULAND MANUFACTURING FSMR16-6-5-A Coupling 6 Beam Set Screw 6mm x 5mm | AF9UNG 30UU95 FSMR16-6-5-A0.13 mm0.2 mmYesAluminum-1.47 N-m-(2) Set Screw€82.55
RULAND MANUFACTURING FSMR16-6-5-SS Coupling 6 Beam Set Screw 6mm x 5mm | AF9UNH 30UU96 FSMR16-6-5-SS0.13 mm0.2 mmYesStainless Steel---(2) Set Screw€230.55
RULAND MANUFACTURING FSMR16-6-6-A Coupling 6 Beam Set Screw 6mm x 6mm | AF9UNJ 30UU97 FSMR16-6-6-A0.13 mm0.2 mmNoAluminum-1.47 N-m-(2) Set Screw€82.55
RULAND MANUFACTURING FSMR16-6-6-SS Coupling 6 Beam Set Screw 6mm x 6mm | AF9UNK 30UU98 FSMR16-6-6-SS0.13 mm0.2 mmNoStainless Steel---(2) Set Screw€204.98
RULAND MANUFACTURING FSMR19-5-5-A Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNL 30UU99 FSMR19-5-5-A0.13 mm0.2 mmNoAluminum---(2) Set Screw€78.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSMR38-20-14-SS Coupling, 6 Beam, Set Screw Style, 20mm x 14mm Bore, 38.1mm O.D., 57.2mm Length
€322.88 /unit