Jaw Coupling Spiders

Filter

Jaw coupling spiders are used to connect two shafts for torque transmission between them. They absorb shocks and vibrations and compensate for misalignment between the two shafts. These jaw...Read more

BOSTON GEAR -

Coupling Bronze Insert

StyleModelCoupling SizeOutside Dia.Maximum SpeedHp Rating @ 50 RpmTorqueHp Rating @ 300 RpmHp Rating @ 690 RpmHp Rating @ 870 RpmPrice (ex. VAT)
AXFCBB12FC121 1/4"1750 RPM4/25 hp-1 hp2 1/5 hp2 4/5 hp€73.26
AXFCBB15FC151 1/2"1750 RPM2/5 hp500 lbs.-in.2 2/5 hp5 1/2 hp6 9/10 hp€77.18
AXFCBB20FC202"1150 RPM79/100 hp1000 lbs.-in.4 4/5 hp10 9/10 hp13 4/5 hp€98.34
AXFCBB25FC252 1/2"870 RPM1 2/5 hp1800 lbs.-in.8 3/5 hp19 7/10 hp24 4/5 hp€123.68
AXFCBB30FC303"690 RPM2 1/2 hp3200 lbs.-in.15 1/5 hp35 hp-€147.93
AXFCBB38FC383 3/4"300 RPM5 3/5 hp7000 lbs.-in.33 3/10 hp--€185.72
AXFCBB45FC454 1/2"100 RPM8 7/10 hp11000 lbs.-in.---€302.72
DAYTON -

Buna N Spider Inserts, For Use W/ Jaw Couplings

Dayton jaw coupling inserts are used for dampening shock & vibrations between coupling hubs to accommodate small amount of misalignment including angular, parallel and axial. The complete assembly requires two jaw hubs and a spider for transmitting higher torque and prevent misalignment between the connecting shafts. These Buna-N inserts provide excellent oil and impact resistance and are capable of withstanding temperatures up to 212 degrees F. Choose from an extensive range of these jaw coupling inserts, available in lengths ranging from 0.433 to 0.866 inches.

StyleModelOutside Dia.TorqueWidthHeightLengthCoupling Weight (lb.)Hp Rating @ 1200 RpmHp Rating @ 1800 RpmPrice (ex. VAT)
A29HZ101 1/16"25.8 lbs.-in.1.063"1.063"0.433"0.012 lbs.49/100 hp73/100 hp€3.39
A29HZ091 23/64"44.1 lbs.-in.1.339"1.339"0.437"0.015 lbs.83/100 hp1 1/4 hp€4.94
A29HZ111 47/64"88.2 lbs.-in.1.732"1.732"0.441"0.029 lbs.1 67/100 hp2 51/100 hp€8.09
A29HZ082 3/32"189 lbs.-in., 315 lbs.-in.2.087"2.087"0.441"0.036 lbs.--€6.89
A29HZ072 17/32"315 lbs.-in., 415 lbs.-in.2 13/25"2 13/25"0.63"0.075 lbs.--€20.96
A29HZ123 19/64"788 lbs.-in.3.287"3.287"0.748"0.138 lbs.15 hp22 1/2 hp€27.51
A29HZ053 47/64"1260 lbs.-in.3.732"3.732"0.866"0.228 lbs.23 99/100 hp35 49/50 hp€38.72
A29HZ064 15/32"1702 lbs.-in.4.469"4.469"0.866"0.29 lbs.32 2/5 hp48 3/5 hp€49.17
StyleModelCoupling SizeOutside Dia.MaterialMaximum SpeedTypeTorqueHp Rating @ 300 RpmHp Rating @ 870 RpmPrice (ex. VAT)
AXFCA12FC121 1/4"Polyurethane3450 RPMSynthetic Rubber125 lbs.-in.14/25 hp1 3/5 hp€77.35
AXFCA15FC151 1/2"Polyurethane3450 RPMPolyurethane250 lbs.-in.1 1/10 hp3 1/10 hp€82.24
AXFCA20FC202"Polyurethane3450 RPMPolyurethane470 lbs.-in.2 1/10 hp5 7/10 hp€100.89
AXFCA25FC252 1/2"Polyurethane3450 RPMPolyurethane845 lbs.-in.3 7/10 hp10 1/10 hp€126.06
AXFCA30FC303"Polyurethane3450 RPMPolyurethane1500 lbs.-in.6 1/2 hp17 9/10 hp€158.58
AXFCA38FC383 3/4"Polyurethane1750 RPMPolyurethane3000 lbs.-in.12 9/10 hp35 3/10 hp€230.74
AXFCA45FC454 1/2"Polyurethane1750 RPMPolyurethane5250 lbs.-in.22 2/5 hp61 hp€340.65
DAYTON -

Hytrel Jaw Coupling Inserts, Tan

Dayton spider inserts are used in conjunction with metal jaw couplings for uniform power transmission while maintaining their structure and position. These hytrel spider inserts offer excellent oil and impact resistance and are capable of withstanding temperatures ranging from -60 to 70 degrees F. The complete assembly comprises two jaw hubs and a spider for transmitting higher torque and preventing misalignment (angular & parallel) between the connecting shafts. Choose from an array of these jaw coupling spiders, available in lengths ranging between 0.433 & 0.866 inches.

StyleModelOutside Dia.TorqueWidthHeightLengthCoupling Weight (lb.)Hp Rating @ 1200 RpmHp Rating @ 1800 RpmPrice (ex. VAT)
A29HZ161 23/64"114 lbs.-in.1.339"1.339"0.437"0.015 lbs.2 17/100 hp3 1/4 hp€16.46
A29HZ171 47/64"227 lbs.-in.1.732"1.732"0.441"0.029 lbs.4 8/25 hp6 12/25 hp€24.92
A29HZ182 3/32"145 lbs.-in., 189 lbs.-in.2.087"2.087"0.441"0.036 lbs.--€36.18
A29HZ152 17/32"315 lbs.-in., 415 lbs.-in.2 13/25"2 13/25"0.63"0.075 lbs.--€71.48
A29HZ143 19/64"2268 lbs.-in.3.287"3.287"0.748"0.138 lbs.43 9/50 hp64 77/100 hp€101.86
A29HZ133 47/64"3708 lbs.-in.1.063"1.063"0.433"0.228 lbs.70 3/5 hp105 9/10 hp€110.33
A29HZ194 15/32"4680 lbs.-in.4.469"4.469"0.866"0.29 lbs.89 1/10 hp133 33/50 hp€116.60
RULAND MANUFACTURING -

Curved Jaw Coupling Spiders, Polyurethane

Ruland Manufacturing curved jaw coupling spiders are designed to dampen shocks and accommodate misalignment (angular, parallel & axial) between coupling hubs. The spider couplings fit between two coupling hubs for a secure connection. They are made from polyurethane, do not require lubrication and can hold up against dirt, sand, grease, oil & moisture. These coupling inserts are used with coupling hubs and can handle torque ratings up to 8000 RPM. Choose from a wide range of coupling spiders, available in 4 and 6 arm options on Raptor Supplies.

StyleModelMaterialOutside Dia.ColorMax. Parallel MisalignmentTorqueWidthMax. Axial MisalignmentTorsional Stiffness (deg./in.-lbs.)Price (ex. VAT)
AJD32/51-98RPolyurethane2"------€70.37
BJD21/33-85BPolyurethane1.312"------€48.62
CJD32/51-92YPolyurethane2"------€72.80
DJD21/33-98RPolyurethane1.312"------€33.44
EJD21/33-92YPolyurethane1.312"------€32.82
FJD36/57-92YUrethane-Yellow0.005"285 lbs.-in.3/4"0.05"0.004 deg./lbs.-in.€96.72
FJD26/41-92YUrethane-Yellow0.006"97 lbs.-in.0.542"0.05"0.012 deg./lbs.-in.€45.82
GJD12/19-98RUrethane-Red0.003"15 lbs.-in.1/4"0.02"0.114 deg./lbs.-in.€27.55
HJD10/15-85BUrethane-Blue0.005"2.4 lbs.-in.0.197"0.02"0.45 deg./lbs.-in.€27.17
IJD10/15-92YUrethane-Yellow0.004"5 lbs.-in.0.197"0.02"0.27 deg./lbs.-in.€21.65
HJD16/25-85BUrethane-Blue0.006"15 lbs.-in.0.333"0.03"0.108 deg./lbs.-in.€40.48
HJD12/19-85BUrethane-Blue0.005"5 lbs.-in.1/4"0.02"0.406 deg./lbs.-in.€35.94
JJD26/41-98RUrethane-Red0.004"165 lbs.-in.0.542"0.05"0.006 deg./lbs.-in.€45.74
IJD16/25-92YUrethane-Yellow0.005"29 lbs.-in.0.333"0.03"0.067 deg./lbs.-in.€30.06
GJD10/15-98RUrethane-Red0.002"8 lbs.-in.0.197"0.02"0.121 deg./lbs.-in.€21.83
JJD36/57-98RUrethane-Red0.004"410 lbs.-in.3/4"0.05"0.003 deg./lbs.-in.€95.67
GJD16/25-98RUrethane-Red0.003"150 lbs.-in.0.333"0.03"0.024 deg./lbs.-in.€30.36
IJD12/19-92YUrethane-Yellow0.004"18 lbs.-in.1/4"0.02"0.257 deg./lbs.-in.€27.47
LOVEJOY -

GS Series Elastomeric Spiders

StyleModelOutside Dia.Angular MisalignmentColorStyleNormal Temp. RangeTorqueAxial MisalignmentMax. Temp. Range (f)Price (ex. VAT)
A68514472250--------€134.56
B685144672491.18"0.9°RedSolid-30°F to +194°F221.3 lbs.-in.-0.019" to +0.039"-40°F to +248°F€17.77
C685144672481.18"YellowSolid Center Type-40°F to +194°F132.8 lbs.-in.0.019" to 0.039"-50°F to +248°F€19.97
D685144722421.18"0.8°GreenSolid-20°F to +230°F283.2 lbs.-in.-0.019" to +0.039"-30°F to +248°F€48.35
B685144672511.57"0.9°RedSolid-30°F to +194°F300.9 lbs.-in.-0.019" to +0.047"-40°F to +248°F€32.16
C685144672501.57"YellowSolid Center Type-40°F to +194°F177 lbs.-in. 0.019" to 0.047"-50°F to +248°F€32.16
C685144722441.57"0.8°GreenSolid Center Type-20°F to +230°F371.7 lbs.-in. 0.019" to 0.047"-30°F to +248°F€81.69
E685144672522 4/25"YellowSolid-40°F to +194°F619.5 lbs.-in.-0.019" to +0.055"-50°F to +248°F€37.83
D685144722452 4/25"0.8°GreenSolid-20°F to +230°F1327 lbs.-in.-0.019" to +0.055"-30°F to +248°F€90.39
B685144672532 4/25"0.9°RedSolid-30°F to +194°F531 lbs.-in.-0.019" to +0.055"-40°F to +248°F€37.83
D685144722462 14/25"0.8°GreenSolid-20°F to +230°F1770 lbs.-in.-0.027" to +0.059"-30°F to +248°F€105.97
B685144672552 14/25"0.9°RedSolid-30°F to +194°F2832 lbs.-in.-0.027" to +0.059"-40°F to +248°F€42.06
F685144672542 14/25"YellowSolid-40°F to +194°F1681 lbs.-in.-0.027" to +0.059"-50°F to +248°F€42.06
B685144672573.15"0.9°RedSolid-30°F to +194°F5752 lbs.-in.-0.027" to +0.07"-40°F to +248°F€60.97
D685144722473.15"0.8°GreenSolid-20°F to +230°F7168 lbs.-in.-0.027" to +0.07"-30°F to +248°F€147.15
F685144672563.15"YellowSolid-40°F to +194°F1681 lbs.-in.-0.027" to +0.07"-50°F to +248°F€60.97
E685144672583.74"YellowSolid-40°F to +194°F4690 lbs.-in.-0.039" to +0.078"-50°F to +248°F€84.10
C685144672593.74"0.9°RedSolid Center Type-30°F to +194°F7965 lbs.-in.0.039" to 0.078"-40°F to +248°F€84.10
D685144722483.74"0.8°GreenSolid-20°F to +230°F9912 lbs.-in.-0.039" to +0.078"-30°F to +248°F€212.00
C685144722514 18/25"0.9°RedSolid Center Type-30°F to +194°F12124 lbs.-in.0.039" to 0.086"-40°F to +248°F€134.56
C685144722524 18/25"0.8°GreenSolid Center Type-20°F to +230°F14602 lbs.-in.0.039" to 0.086"-30°F to +248°F€339.99
B685144672614.13"0.9°RedSolid-30°F to +194°F9292 lbs.-in.-0.039" to +0.082"-40°F to +248°F€105.12
C685144722494.13"0.8°GreenSolid Center Type-20°F to +230°F11593 lbs.-in.0.039" to 0.082"-30°F to +248°F€264.90
E685144672604.13"YellowSolid-40°F to +194°F5487 lbs.-in.-0.039" to +0.082"-50°F to +248°F€105.12
LOVEJOY -

Snap Wrap, Flexible Spiders

Lovejoy snap wrap spider couplings provide shaft-to-shaft connection for power transmission and accommodating parallel & angular misalignment in industrial machinery, electric motors & compressors. These jaw couplings feature radially removable elastomeric cushions for ease-of-maintenance and no metal to metal contact for wear minimisation. SOX (NBR) rubber / urethane construction provides resistance against oil, sand, dirt, grease & moisture while ensuring fail-safe operation, even upon elastomeric cushion failure. These snap wrap spidersare capable of delivering torque up to 3510 inch-lb and the collar configuration of these snap wrap spiders can achieve the same speed as standard couplings since the collar is attached to one hub. Raptor Supplies, a trusted distributor of Lovejoy snap wrap spiders, also offers coupling spacers, jaw couplings, sleeve gear couplings, gaskets, hydraulic tanks and related accessories.

StyleModelMaterialColorTypeStyleCubic InchesMax. Parallel MisalignmentNormal Temp. RangeTorquePrice (ex. VAT)
A68514411495SOX RubberBlackSWSnap Wrap Without Ring29.218 cu. in.3/20"-40°F to +212°F318 lbs.-in.€45.48
A68514412275SOX RubberBlackSWSnap Wrap Without Ring136.845 cu. in.3/20"-40°F to +212°F1728 lbs.-in.€77.25
A68514411071SOX RubberBlackSWSnap Wrap Without Ring16.777 cu. in.3/20"-40°F to +212°F144 lbs.-in.€27.80
A68514424673SOX RubberBlackSWSnap Wrap With Ring138.992 cu. in.3/20"-40°F to +212°F1728 lbs.-in.€184.59
A68514411725SOX RubberBlackSWSnap Wrap Without Ring57.961 cu. in.3/20"-40°F to +212°F792 lbs.-in.€80.51
A68514424669SOX RubberBlackSWSnap Wrap With Ring16.777 cu. in.3/20"-40°F to +212°F144 lbs.-in.€45.00
A68514424671SOX RubberBlackSWSnap Wrap With Ring57.961 cu. in.3/20"-40°F to +212°F792 lbs.-in.€75.68
B68514424672SOX RubberBlackSWSnap Wrap With Ring94.819 cu. in.0.15"-40°F to +212°F1240 lbs.-in.€123.21
A68514424670SOX RubberBlackSWSnap Wrap With Ring29.218 cu. in.0.15"-40°F to +212°F318 lbs.-in.€61.80
B68514412002SOX RubberBlackSWSnap Wrap Without Ring94.819 cu. in.0.15"-40°F to +212°F1240 lbs.-in.€65.33
C68514426093UrethaneBlueSWSolid Ring21.824 cu. in.3/20"-30°F to +160°F3510 lbs.-in.€167.96
C68514441170UrethaneBlueSWSolid Ring5.787 cu. in.3/20"-30°F to +160°F477 lbs.-in.€105.12
C68514428284UrethaneBlueSWSolid Ring17.82 cu. in.0.15"-30°F to +160°F2592 lbs.-in.€160.90
C68514412413UrethaneBlueSWSolid26.042 cu. in.0.15"-30°F to +160°F3510 lbs.-in.€184.56
MARTIN SPROCKET -

Spiders, Buna-N

StyleModelMPNPrice (ex. VAT)
ASRL035SRL035€3.85
RFQ
ASRL050SRL050€5.94
ASRL070SRL070€8.62
ASRL075SRL075€14.87
BSRL090/095SRL090/095€19.34
BSRL099/100SRL099/100€37.33
BSRL110SRL110€43.26
BSRL150SRL150€74.63
BSRL190SRL190€98.65
BSRL225SRL225€123.11
StyleModelJaw TypePrice (ex. VAT)
AV905-H523-€1,293.60
RFQ
A53958-€21.69
AD35-2-€725.41
AL050NP-€96.56
AG2500N-€217.05
AG300N-€20.23
AG1500NH-€164.25
AG300NH-€25.59
AL035NP-€73.55
AD26-2-€556.09
RFQ
AL099NP-€255.47
A63557-€14.51
AL070NP-€141.66
ACJ243292NBL-€39.95
ACJ425580--
RFQ
ACJ243298-€39.95
ACJ9010095--
RFQ
AD50-2-€2,115.91
ACJ557098--
RFQ
ACJ486098-€34.62
ACJ243280--
RFQ
ACJ384580--
RFQ
AD31-2-€722.56
AD55-2-€2,738.85
AG1000N-€191.40
StyleModelOutside Dia.TypeCubic InchesRing DepthRing HeightTorqueMin. BoreOverall LengthPrice (ex. VAT)
A68514471706-LS1.894 cu. in.2 3/4"0.83"---€66.75
A68514471714-GS88.209 cu. in.10"2.97"37500 lbs.-in.1 1/4"10.69"€925.90
A685144717093 3/4"LS13.714 cu. in.4.69"1.71"3620 lbs.-in.0.63"5 11/25"€160.64
A685144717083 8/25"LS8.41 cu. in.4"1.45"2180 lbs.-in.0.63"5"€122.23
A685144717104 1/2"LS16.082 cu. in.5 1/2"1.71"5830 lbs.-in.3/4"5.82"€244.53
LOVEJOY -

L Type Spiders, Solid Centers

StyleModelMaterialAngular MisalignmentOutside Dia.ColorTypeMax. Parallel MisalignmentChemical ResistanceNormal Temp. RangePrice (ex. VAT)
A68514412401Hytrel0.5°-TanL0.15"Excellent-60°F to +250°F€211.58
A68514411717Hytrel0.5°3.31"TanL0.15"Excellent-60°F to +250°F€111.26
A68514412265Hytrel0.5°4 1/2"TanL0.15"Excellent-60°F to +250°F€180.18
A68514411993Hytrel0.5°3 3/4"TanL0.15"Excellent-60°F to +250°F€152.88
A68514425307Hytrel0.5°1.07"TanL0.15"Excellent-60°F to +250°F€14.92
B68514410391SOX Rubber2 3/25"BlackL0.15"Good-40°F to +212°F€6.63
B68514412409SOX Rubber-BlackL3/20"Good-40°F to +212°F€66.12
B68514411724SOX Rubber3.31"BlackL0.15"Good-40°F to +212°F€32.29
B68514410621SOX Rubber1 3/4"BlackL3/20"Good-40°F to +212°F€11.27
B68514410118SOX Rubber-BlackL0.15"Good-40°F to +212°F€3.15
B68514410622SOX Rubber2 3/25"BlackL0.15"Good-40°F to +212°F€11.27
B68514410194SOX Rubber1.07"BlackL0.15"Good-40°F to +212°F€5.39
B68514411070SOX Rubber2 3/25"BlackL0.15"Good-40°F to +212°F€13.65
B68514412274SOX Rubber4 1/2"BlackL0.15"Good-40°F to +212°F€54.08
B68514411494SOX Rubber-BlackL0.15"Good-40°F to +212°F€27.06
B68514410406SOX Rubber-BlackL3/20"Good-40°F to +212°F€6.58
B68514410199SOX Rubber2 3/25"BlackL3/20"Good-40°F to +212°F€4.62
B68514410119SOX Rubber2 3/25"BlackL3/20"Good-40°F to +212°F€3.31
B68514412001SOX Rubber3 3/4"BlackL3/20"Good-40°F to +212°F€75.53
B68514410197SOX Rubber2 3/25"BlackL3/20"Good-40°F to +212°F€4.62
C68514410395Urethane-BlueL0.15"Very Good-30°F to +160°F€12.41
C68514437786Urethane1.07"BlueL0.15"Very Good-30°F to +160°F€17.86
LOVEJOY -

L Type Spiders, Open Center

StyleModelMaterialParallel MisalignmentAngular MisalignmentOutside Dia.ColorTypeChemical ResistanceNormal Temp. RangePrice (ex. VAT)
A68514434517Bronze0.01"0.5°-BronzeLExcellent-40°F to +450°F€608.12
B68514410198Bronze0.01"0.5°1.07"BronzeLExcellent-40°F to +450°F€26.28
B68514412004Bronze0.01"0.5°3 3/4"BronzeLExcellent-40°F to +450°F€322.32
B68514410409Bronze0.01"0.5°-BronzeLExcellent-40°F to +450°F€30.48
B68514411073Bronze0.01"0.5°2 3/25"BronzeLExcellent-40°F to +450°F€47.06
B68514411727Bronze0.01"0.5°3.31"BronzeLExcellent-40°F to +450°F€100.22
B68514412277Bronze0.01"0.5°4 1/2"BronzeLExcellent-40°F to +450°F€483.54
B68514411497Bronze0.01"0.5°-BronzeLExcellent-40°F to +450°F€83.46
B68514410624Bronze0.01"0.5°1 3/4"BronzeLExcellent-40°F to +450°F€44.81
A68514425767Bronze0.01"0.5°6.19"BronzeLExcellent-40°F to +450°F€1,471.67
C68514438099Hytrel0.015"0.5°4 1/2"TanLExcellent-60°F to +250°F€171.56
D68514411486Hytrel0.015"0.5°-TanLExcellent-60°F to +250°F€105.07
D68514425310Hytrel0.015"0.5°2 3/25"TanLExcellent-60°F to +250°F€42.06
D68514425309Hytrel0.015"0.5°1 3/4"TanLExcellent-60°F to +250°F€31.53
D68514425308Hytrel0.015"0.5°-TanLExcellent-60°F to +250°F€21.98
D68514412400Hytrel0.015"0.5°-TanLExcellent-60°F to +250°F€211.58
E68514438098Hytrel0.015"0.5°3 3/4"TanLExcellent-60°F to +250°F€145.48
D68514438097Hytrel0.015"0.5°3.31"TanLExcellent-60°F to +250°F€121.10
F68514437880SOX Rubber0.015"3 3/4"BlackLGood-40°F to +212°F€48.35
G68514412612SOX Rubber0.015"6.19"BlackLGood-40°F to +212°F€110.39
H68514410393SOX Rubber0.015"-BlackLGood-40°F to +212°F€5.80
F68514437881SOX Rubber0.015"4 1/2"BlackLGood-40°F to +212°F€58.86
F68514412406SOX Rubber0.015"-BlackLGood-40°F to +212°F€66.36
F68514410968SOX Rubber0.015"2 3/25"BlackLGood-40°F to +212°F€14.55
F68514410620SOX Rubber0.015"1 3/4"BlackLGood-40°F to +212°F€10.59
LOVEJOY -

CJ Series Spiders

StyleModelOutside Dia.ColorStyleNormal Temp. RangeDistance Between Spider And Hub Face (dimension Cl)Set Screw Style Coupling Location SizeAngular DisplacementMax. Radial Displacement (Δ Kr)Price (ex. VAT)
A68514472260--------€105.97
A68514461454--------€115.63
B685144620671.18"RedOpen-40°F to +212°F0.06"1/5"1.2°0.007"€7.72
A685144614601.18"BlueOpen Center-40°F to +212°F0.06"1/5"0.03"0.007"-
RFQ
C685144614461.18"YellowOpen-40°F to +212°F0.06"1/5"1.2°0.007"€8.23
C685144614471.57"YellowOpen-40°F to +212°F2/25"0.39"1.2°0.008"€9.34
A685144620681.57"RedOpen Center-40°F to +212°F2/25"0.39"0.03"0.008"€10.73
D685144614611.57"BlueOpen-40°F to +212°F2/25"0.39"1.2°0.008"€11.27
A685144722561.57"GreenOpen Center-30°F to +230°F2/25"0.39"0.03"0.008"€25.21
D685144614622 4/25"BlueOpen-40°F to +212°F2/25"0.39"0.9°0.009"€12.62
C685144614482 4/25"YellowOpen-40°F to +212°F2/25"0.39"0.9°0.009"€13.25
A685144722572 4/25"GreenOpen Center-30°F to +230°F2/25"0.39"1/25"0.009"€30.90
B685144620692 4/25"RedOpen-40°F to +212°F2/25"0.39"0.9°0.009"€12.43
B685144620702 14/25"RedOpen-40°F to +212°F0.1"0.59"0.9°0.01"€15.56
C685144614492 14/25"YellowOpen-40°F to +212°F0.1"0.59"0.9°0.01"€16.29
E685144722582 14/25"GreenOpen-30°F to +230°F0.1"0.59"0.9°0.01"€41.93
D685144614632 14/25"BlueOpen-40°F to +212°F0.1"0.59"0.9°0.01"€14.78
C685144614503.15"YellowOpen-40°F to +212°F3/25"0.59"0.011"€27.13
E685144722593.15"GreenOpen-30°F to +230°F3/25"0.59"0.011"€77.25
B685144620713.15"RedOpen-40°F to +212°F3/25"0.59"0.011"€32.01
C685144614513.74"YellowOpen-40°F to +212°F3/25"0.79"0.012"€44.15
D685144614653.74"BlueOpen-40°F to +212°F3/25"0.79"0.012"€42.06
B685144620723.74"RedOpen-40°F to +212°F3/25"0.79"0.012"€63.72
C685144614534 18/25"YellowOpen-40°F to +212°F4/25"0.79"1.1°0.014"€70.66
E685144722624 18/25"GreenOpen-30°F to +230°F4/25"0.79"1.1°0.014"€161.88
BOSTON GEAR -

Coupling Rubber Insert

StyleModelCoupling SizeOutside Dia.MaterialMaximum SpeedTypeTorqueHp Rating @ 300 RpmHp Rating @ 870 RpmPrice (ex. VAT)
AXFCR12FC121 1/4"Rubber3450 RPMOil Resistant65 lbs.-in.3/10 hp9/10 hp€67.85
AXFCR15FC151 1/2"Rubber3450 RPMSynthetic Rubber125 lbs.-in.3/5 hp1 7/10 hp€71.45
AXFCR20FC202"Synthetic Rubber3450 RPMSynthetic Rubber250 lbs.-in.1 1/5 hp3 1/2 hp€91.25
AXFCR25FC252 1/2"Rubber3450 RPMSynthetic Rubber450 lbs.-in.2 1/10 hp6 1/5 hp€114.75
AXFCR30FC303"Synthetic Rubber3450 RPMSynthetic Rubber800 lbs.-in.3 4/5 hp11 hp€137.24
AXFCR38FC383 3/4"Synthetic Rubber1750 RPMSynthetic Rubber1600 lbs.-in.7 3/5 hp22 1/10 hp€171.73
AXFCR45FC454 1/2"Rubber1750 RPMSynthetic Rubber2800 lbs.-in.13 3/10 hp38 7/10 hp€280.46
TB WOODS -

L-Jaw Solid Center Spiders

StyleModelOutside Dia.MaterialCoupling SizeChemical ResistanceTorqueElement DurometerSizeOperating Temp. RangePrice (ex. VAT)
AL035N0.609"Buna N-Poor1028 mm80AL035-40°F to +212°F€2.91
BL070H1 9/25"HytrelL070Excellent114 lbs.-in.55DL070-60°F to +250°F€27.80
CL070NH1 9/25"--Poor1028 mm80AL070-40°F to +212°F€5.80
DL070U1 9/25"UrethaneL070Good65 lbs.-in.90AL070-30°F to +160°F€15.23
CL070N1 9/25"Black, Buna NL070Poor43 lbs.-in.80AL070-40°F to +212°F€8.43
AL050N1.065"Black, Buna NL050Poor26 lbs.-in.80AL050-40°F to +212°F€5.27
EL050U1.065"UrethaneL050Good39 lbs.-in.90AL050-30°F to +160°F€20.59
BL050H1.065"Hytrel-Excellent1028 mm55DL050-60°F to +250°F€13.75
FL075U1.735"UrethaneL075Good135 lbs.-in.90AL075-30°F to +160°F€18.69
GL075H1.735"HytrelL075Excellent227 lbs.-in.55DL075-60°F to +250°F€38.66
HL075N1.735"Black, Buna NL075Poor90 lbs.-in.80AL075-40°F to +212°F€12.67
IL075NH1.735"Buna N-Poor1028 mm80AL075-40°F to +212°F€9.87
HL090N2.1"Black, Buna NL090, L095Poor144, 19480AL090-40°F to +212°F€17.37
FL090U2.1"UrethaneL090, L095Good216 lbs.-in., 291 lbs.-in.90AL090-30°F to +160°F€25.48
GL090H2.1"HytrelL090, L095Excellent401 lbs.-in., 561 lbs.-in.55DL090-60°F to +250°F€63.10
IL090NH2.1"Buna N-Poor1028 mm80AL090-40°F to +212°F€12.78
GL099H2.53"HytrelL099, L100Excellent792 lbs.-in., 1134 lbs.-in.55DL099-60°F to +250°F€112.73
HL099N2.53"Black, Buna NL099, L100Poor318 lbs.-in., 417 lbs.-in.80AL099-40°F to +212°F€43.18
IL099NH2.53"Buna N-Poor1028 mm80AL099-40°F to +212°F€26.91
FL099U2.53"UrethaneL099, L100Good477 lbs.-in., 626 lbs.-in.90AL099-30°F to +160°F€78.84
GL110H3.3"HytrelL110Excellent2268 lbs.-in.55DL110-60°F to +250°F€150.18
IL110NH3.3"Buna N-Poor1028 mm80AL110-40°F to +212°F€30.96
HL110N3.3"Black, Buna NL110Poor792 lbs.-in.80AL110-40°F to +212°F€41.99
FL110U3.3"UrethaneL110Good1188 lbs.-in.90AL110-30°F to +160°F€127.02
JL150H3.725"HytrelL150Excellent3708 lbs.-in.55DL150-60°F to +250°F€167.77
SUNG IL MACHINERY -

SJC Series Coupling Spiders

StyleModelMPNPrice (ex. VAT)
ASJC-14-BL-SLEEVESJC-14-BL-SLEEVE€9.45
BSJC-14-GR-SLEEVESJC-14-GR-SLEEVE€9.45
CSJC-14-RD-SLEEVESJC-14-RD-SLEEVE€9.45
DSJC-20-BL-SLEEVESJC-20-BL-SLEEVE€11.25
ESJC-20-GR-SLEEVESJC-20-GR-SLEEVE€11.25
FSJC-20-RD-SLEEVESJC-20-RD-SLEEVE€11.25
GSJC-25-BL-SLEEVESJC-25-BL-SLEEVE€11.25
HSJC-25-GR-SLEEVESJC-25-GR-SLEEVE€11.25
ISJC-25-RD-SLEEVESJC-25-RD-SLEEVE€11.25
JSJC-30-BL-SLEEVESJC-30-BL-SLEEVE€11.25
KSJC-30-GR-SLEEVESJC-30-GR-SLEEVE€11.25
LSJC-30-RD-SLEEVESJC-30-RD-SLEEVE€11.25
MSJC-40-BL-SLEEVESJC-40-BL-SLEEVE€14.85
NSJC-40-GR-SLEEVESJC-40-GR-SLEEVE€14.85
OSJC-40-RD-SLEEVESJC-40-RD-SLEEVE€14.85
PSJC-55-BL-SLEEVESJC-55-BL-SLEEVE€16.65
QSJC-55-GR-SLEEVESJC-55-GR-SLEEVE€16.65
RSJC-55-RD-SLEEVESJC-55-RD-SLEEVE€16.65
SSJC-65-BL-SLEEVESJC-65-BL-SLEEVE€22.50
TSJC-65-GR-SLEEVESJC-65-GR-SLEEVE€22.50
USJC-65-RD-SLEEVESJC-65-RD-SLEEVE€22.50
VSJC-80-BL-SLEEVESJC-80-BL-SLEEVE€33.30
WSJC-80-GR-SLEEVESJC-80-GR-SLEEVE€33.30
XSJC-80-RD-SLEEVESJC-80-RD-SLEEVE€33.30
YSJC-100-BL-SLEEVESJC-100-BL-SLEEVE€33.30
SURE MOTION -

Jaw/ Spider Drive Coupling Spiders

StyleModelMPNPrice (ex. VAT)
ADC-JS14-80ADC-JS14-80A€13.05
BDC-JS14-92ADC-JS14-92A€13.05
CDC-JS14-98ADC-JS14-98A€13.05
DDC-JS20-80ADC-JS20-80A€18.90
EDC-JS20-92ADC-JS20-92A€18.90
FDC-JS20-98ADC-JS20-98A€18.90
GDC-JS30-80ADC-JS30-80A€21.60
HDC-JS30-92ADC-JS30-92A€21.60
IDC-JS30-98ADC-JS30-98A€21.60
JDC-JS40-80ADC-JS40-80A€23.40
KDC-JS40-92ADC-JS40-92A€23.40
LDC-JS40-98ADC-JS40-98A€23.40
MDC-JS55-80ADC-JS55-80A€26.10
NDC-JS55-92ADC-JS55-92A€26.10
ODC-JS55-98ADC-JS55-98A€26.10
PDC-JS65-80ADC-JS65-80A€33.30
QDC-JS65-92ADC-JS65-92A€33.30
RDC-JS65-98ADC-JS65-98A€33.30
MARTIN SPROCKET -

Spiders, Urethane

StyleModelMPNPrice (ex. VAT)
ASUL050SUL050€15.47
RFQ
ASUL070SUL070€18.16
BSUL075SUL075€22.60
BSUL090/095SUL090/095€29.21
BSUL099/100SUL099/100€75.18
BSUL110SUL110€123.55
BSUL150SUL150€146.44
BSUL190SUL190€157.88
BSUL225SUL225€201.35
MARTIN SPROCKET -

Spiders, Hytrel

StyleModelMPNPrice (ex. VAT)
ASHL050SHL050€22.02
ASHL070SHL070€27.58
ASHL075SHL075€41.66
BSHL090/095SHL090/095€55.17
BSHL099/100SHL099/100€120.48
BSHL110SHL110€134.55
BSHL150SHL150€161.54
BSHL190SHL190€190.35
BSHL225SHL225€223.77
MARTIN SPROCKET -

Spiders, Bronze

StyleModelMPNPrice (ex. VAT)
ASBL035SBL035€23.19
ASBL050SBL050€37.28
ASBL070SBL070€45.34
ASBL075SBL075€64.69
ASBL090/095SBL090/095€80.65
ASBL099/100SBL099/100€108.34
ASBL110SBL110€131.21
ASBL150SBL150€334.81
BSBL225SBL225€651.23
DAYTON -

Jaw Coupling Insert 1 182 Inch-lb 1.875 HP

ModelItemPrice (ex. VAT)
817J70-
RFQ
12

Jaw Coupling Spiders

Jaw coupling spiders are used for torque transmission between two shafts and protecting components from damage by dampening vibrations & shocks. Raptor Supplies offers a wide range of reliable jaw coupling spiders from brands such as Boston Gear, Dayton, Lovejoy, Lisle and TB Wood's. Lovejoy L type spiders are designed to accommodate angular and parallel shaft misalignment. These spiders feature urethane, hytrel, bronze or SOX (NBR) rubber construction ensuring excellent abrasion resistance and protection against dirt, oil, sand, grease & moisture. They prevent metal to metal contact, ensuring in less internal wear and deliver torque up to 704 Nm. TB Wood’s urethane jaw coupling inserts are designed for adjusting a maximum of 0.015 inch parallel and 1 degree angular misalignments. These inserts provide 1.5 times higher torque than Buna N inserts, but with reduced vibration damping. They are capable of being operated at temperatures ranging between -30 and 160 degrees F. These jaw coupling spiders are available in heights ranging from 0.44 to 5 inches on Raptor Supplies.

Frequently Asked Questions

How to select the right jaw coupling spider for my application?

The selection of a jaw coupling spider depends on the torque capacity, shaft size, operating temperature and chemical compatibility of the material with the fluids or gases being transferred.

How do I install a jaw coupling spider?

  • Ensure that the shafts are properly aligned and clean.
  • Place the spider between two coupling hubs and align jaws of hubs with the teeth of the spider.
  • Tighten the screws or bolts on the hubs to secure the spider.
  • Finally, check for proper alignment and ensure that the spider is not overstretched or damaged.

How do I maintain a jaw coupling spider?

  • Regularly inspect it for signs of wear, damage or stretching.
  • Clean the spider and coupling hubs to prevent the buildup of debris or contaminants.

We are here to help!

Looking for a part not listed here?