Authorized Distributor ofDAYTON

DAYTON

Dayton's product line includes heavy duty V-belts, gear belts, farm duty motors, washdown motors, AC / DC gearmotors, speed reducers & gear drives, transformers, ventilators, steel cables, web slings, shaft collars, relays, air circulars, shutters, blowers and drum pumps. Dayton gearmotors are used to adjust torque & speed and are ideal for use in peristaltic pumps, CNC machines and automotive applications. Dayton V-belt, one of the company's best-selling products, conforms to Rubber Manufacturers' Association (RMA) standards and is extensively used as a transmission belt. Dayton air curtain blowers are designed to produce a wall of continuously flowing air that provides a thermal barrier against outside air and prevents heated or cooled air from escaping through open doorways. High traffic areas can leave their doors open, keeping flying insects out & eliminating the hassle caused by automatic / manual doors opening and closing. They reduce humidity and loss of cold air. The brand also offers OEM blowers ideal for replacing worn-out motors on HVAC devices. The Dayton 1TDP6 blower feature cast aluminium end shields for heat dissipation and a dynamically balanced design for smooth and quiet operation. The motor on these blowers facilitate auto thermal protection to prevent overloads or phase failure.

Read more

Request a Quote

Product Categories

DAYTON OEM Specialty Blowers

OEM Specialty BlowersIdeal for cooling greenhouses and ventilation of small buildings, electrical enclosures and wood & corn stoves. Feature sleeve / ball bearing motors integrated with cast-aluminium end shields for more heat dissipation. Can be mounted in any position and operate with minimal vibration or noise(69 Products)

DAYTON General Purpose AC Motors

General Purpose AC MotorsIncludes NEMA Premium rated Dayton motors ideal for applications in conveyors, pumps, fans and compressors. Available in steel and cast-iron frames and different voltage specifications and rpm ratings(920 Products)

DAYTON DC Gearmotors

DC GearmotorsUsed for adjusting the torque and speed to any desirable figure in different automotive applications such as power seats and windshield wiper motors. Offered in different mounting positions and shaft orientations(156 Products)

DAYTON Parts

PartsIncludes high-quality and durable Dayton motors parts and fan parts such as impellers, gaskets, shaft and bearing kits, capacitors, O-rings, blower wheels, swivel casters and drive gears(2389 Products)

DAYTON 3.3 Inch Diameter Motors

3.3 Inch Diameter MotorsShaded-pole / permanent-split capacitor motors featuring ball / sleeve bearings to reduce frictional losses. Available in current configurations ranging from 0.21 to 2.7 A and suitable for air-moving applications in fans, pumps or compressors(88 Products)

DAYTON Class 2 Transformers

Class 2 Transformers(10 Products)

DAYTON AC Gearmotors

AC GearmotorsDayton gearmotors designed for use in peristaltic pumps, food service equipment and CNC machines. Offered with die-cast zinc / aluminium / alloy gearcases and hardened steel gears(304 Products)

DAYTON Water Tanks

Water Tanks(4 Products)

DAYTON Speed Reducers and Gear Drives

Speed Reducers and Gear DrivesUsed for lowering the rotational speed of input shaft and increasing the power transmitted to output shaft. Offered in different horsepower variants with a maximum input rotational speed of 1800 rpm(288 Products)

DAYTON Combination Starters

Combination Starters(43 Products)

DAYTON Jaw Coupling Spiders

Jaw Coupling Spiders(26 Products)

DAYTON Stackers

Stackers(21 Products)

DAYTON Electric Hoists

Electric Hoists(49 Products)

DAYTON C-Frame Motors

C-Frame Motors(25 Products)

DAYTON Scissor Lift Carts

Scissor Lift Carts(18 Products)

DAYTON Drill Presses

Drill Presses(30 Products)

DAYTON Drum Switches

Drum Switches(9 Products)

DAYTON Plastic Fan Blades

Plastic Fan Blades(28 Products)

DAYTON Backward Incline Blowers

Backward Incline BlowersDayton backward incline blowers are used in laboratory or restaurant exhaust systems, as well as industrial ventilation systems. They feature heavy-duty construction for enhanced service life and are integrated with non overloading, dynamically balanced wheels providing Class 1 clockwise rotation.(134 Products)

DAYTON Tubeaxial Fan Blades

Tubeaxial Fan Blades(12 Products)

DAYTON Aluminum Fan Blades

Aluminum Fan Blades(30 Products)

DAYTON Belt Drive Motors

Belt Drive Motors(31 Products)

DAYTON Shop Vacuum Cleaners

Shop Vacuum Cleaners(28 Products)

DAYTON Band Saws

Band SawsEquipped with adjustable ball bearing blade guides to ensure cuts with maximum accuracy and castor wheels for easy transportation inside and outside the workshop. Available in both horizontal & vertical variants(19 Products)

DAYTON DC Speed Controls

DC Speed Controls(9 Products)

DAYTON Pallet Jacks

Pallet Jacks(40 Products)

DAYTON Shutters

Shutters(120 Products)

DAYTON Manual Winches

Manual Winches(5 Products)

DAYTON Capacitors

Capacitors(360 Products)

About Dayton

Dayton's product line includes heavy duty V-belts, gear belts, farm duty motors, washdown motors, AC / DC gearmotors, speed reducers & gear drives, transformers, ventilators, steel cables, web slings, shaft collars, relays, air circulars, shutters, blowers and drum pumps. Dayton gearmotors are used to adjust torque & speed and are ideal for use in peristaltic pumps, CNC machines and automotive applications. Dayton V-belt, one of the company's best-selling products, conforms to Rubber Manufacturers' Association (RMA) standards and is extensively used as a transmission belt. Dayton air curtain blowers are designed to produce a wall of continuously flowing air that provides a thermal barrier against outside air and prevents heated or cooled air from escaping through open doorways. High traffic areas can leave their doors open, keeping flying insects out & eliminating the hassle caused by automatic / manual doors opening and closing. They reduce humidity and loss of cold air. The brand also offers OEM blowers ideal for replacing worn-out motors on HVAC devices. The Dayton 1TDP6 blower feature cast aluminium end shields for heat dissipation and a dynamically balanced design for smooth and quiet operation. The motor on these blowers facilitate auto thermal protection to prevent overloads or phase failure.

Frequently Asked Questions

Does Dayton supply motors come with nameplates?

All Dayton motors are provided with full fact nameplates having easy to read wiring diagrams. This reduces installation time and prevents miswiring.

How to choose the correct Dayton motor?

General purpose motors are used for mechanical loads (eg: air movement) and hard to start applications such as conveyors, belt driven equipment, machine tools & reciprocating pumps. These motors have a rugged design and heavy duty ball bearings for handling large radial & axial loads. Specific purpose motors are intended for washdown / hazardous locations / pump duty. HVAC motors are designed for air movement and other light to medium duty applications, such as fans, centrifugal pumps, small tools & office equipment.

Does Dayton offer cleaning and janitorial supplies?

Yes, Dayton provides cleaning & janitorial supplies to keep commercial and industrial facilities clean and well maintained. They clean, degrease, sanitise and disinfect walls, floors & other surfaces. Cleaning supplies from Dayton include mops, brooms & floor cleaning machines that clean, scrub, strip, buff, polish or vacuum floors and carpets.

Can I use a run capacitor in place of a start capacitor?

It may be possible to use a run capacitor as a start capacitor, however, the available values are much lower than those for dedicated start capacitors. To ensure that the run capacitor matches the original start capacitor specification, it must have the same capacitance rating and voltage rating.

How do I select the right Dayton blower for my application?

Selecting the appropriate Dayton blower depends on the required airflow, static pressure, application environment and industry standards or regulations.

How do you set up Dayton water tanks?

The top end of Dayton water tanks has an inlet / outlet for connecting the piping system to the water pump on the other end. The water tanks can be stored horizontally or vertically.

What are the available sizes of Dayton floor scrubbers?

These floor scrubbers are available in 17 and 20 inch sizes.