BALDOR / DODGE 015212 GRD. BRUSH, Superior V-2-8GRADE 172E Elastomeric Coupling | BC3NXY

BALDOR / DODGE 015212 30HTLM-2012 GRD. BRUSH, Superior V-2-8GRADE 172E Elastomeric Coupling

Item: BC3NXY Model: 015212Cross Ref: 30HTLM-2012
7 In Stock

Ships within 2 days via

€290.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coupling
Bushing Type Taper Lock

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelBushing TypeTypePrice
BALDOR / DODGE 015238 Elastomeric Coupling, Size 10, Rating 7500 Rpm | BC2ZVX 015238-Tire€158.60
BALDOR / DODGE 015805 Elastomeric Coupling, Size 20, Rating 6600 Rpm | BC3EKH 015805-Tire€213.82
BALDOR / DODGE 015818 Elastomeric Coupling, Size 60, Rating 3800 Rpm | BC3JMM 015818-Tire€985.83
BALDOR / DODGE 015801 Elastomeric Coupling, Size 3, Rating 7500 Rpm | BC3JVE 015801-Tire€89.28
BALDOR / DODGE 015234 Elastomeric Coupling, Size 2, Rating 7500 Rpm | BC3JYF 015234-Tire€66.97
BALDOR / DODGE 015813 Elastomeric Coupling, Size 10, Rating 7500 Rpm | BC3KZG 015813-Tire€216.17
BALDOR / DODGE 015819 Elastomeric Coupling, Size 70, Rating 3600 Rpm | BC3KZH 015819-Tire€1,597.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015212 30HTLM-2012 GRD. BRUSH, Superior V-2-8GRADE 172E Elastomeric Coupling
€290.19 /unit