Jaw Coupling Hubs

Filter

Jaw couplings are flexible couplings that connect two shafts at their ends to transmit power. They consist of jaw coupling hubs and spiders for handling diverse temperature ranges, speed of...Read more

StyleModelMPNPrice (ex. VAT)
Aa-ea-e€249.48
Aa-fa-f€388.08
Aa-ja-j€498.96
Aa-jaa-ja€41.58
Aa-ma-m€1,316.70
Aa-na-n€1,957.73
Aa-sdsa-sds€83.16
Aa-sfa-sf€173.25
Aa-sha-sh€62.37
Aa-ska-sk€110.88
LINN GEAR -

Type S Weld-In Hubs

StyleModelMPNPrice (ex. VAT)
As16-4s16-4€65.14
As16-6s16-6€65.14
As20-6s20-6€71.38
As20-8s20-8€71.38
As25-6s25-6€131.67
As25-8s25-8€131.67
As25-10s25-10€131.67
As25-16s25-16€131.67
As30-10s30-10€180.18
As30-16s30-16€180.18
As35s35€408.87
LOVEJOY -

H Type Coupling Hubs, Rough Stock Bore

StyleModelCoupling SizeOutside Dia.Max. SpeedLength Through BoreNominal TorqueMax. BoreMin. BoreHub LengthPrice (ex. VAT)
A68514448070H3067-------€2,963.83
B68514450883H3567110"2100 RPM5"46632 lbs.-in.5"2 5/8"7.38"€4,437.11
B68514447878H3667120"1900 RPM5.63"64812 lbs.-in.5 5/8"30"8 1/4"-
RFQ
B68514455473H406713 1/4"1800 RPM6 1/4"88224 lbs.-in.6 1/4"3 1/4"9.13"€6,466.79
B68514455477H456714 1/2"1500 RPM7"119700 lbs.-in.7"3 1/2"10 3/25"€7,513.48
LOVEJOY -

SS Type Hubs With Keyway, Inch Bores

Lovejoy jaw type couplings are designed for light-, medium- and heavy-duty electrical motor and internal combustion power transmission applications. These SS type couplings feature fail-safe stainless-steel construction that continues to perform even if the elastomer fails. They come with passivated finished bores to offer added rust protection and can accommodate both angular and parallel shaft misalignments. These units are interchangeable with L and AL line of hubs and are available in overall lengths ranging from 2 to 4.2 inches on Raptor Supplies.

StyleModelKeyway SizeOutside Dia.Min. BoreHub LengthMax. BoreDimension GLength Through BoreHub MaterialPrice (ex. VAT)
A685144700201/4" x 1/8"2.54"0.437"2.09"1 3/8"0.71"1.38"Stainless Steel€224.21
A685144700151/4" x 1/8"2.11"1/4"1 13/25"1"-1"Stainless Steel€130.34
A685144700161/4" x 1/8"2.11"1/4"1 13/25"-13/25"-Stainless Steel€190.46
A685144700251/4" x 1/8"3 8/25"5/8"2 14/25"1 5/8"22/25"-Stainless Steel€302.52
A685144700231/4" x 1/8"3 8/25"5/8"2 14/25"1 5/8"22/25"1 17/25"Stainless Steel€256.30
A685144700191/4" x 1/8"2.54"0.437"2.09"1 3/8"0.71"-Stainless Steel€224.21
A685144700071/8" x 1/16"1 9/25"1/4"1 8/25"7/8"1/2"0.82"Stainless Steel€153.55
A685144700111/8" x 1/16"1 9/25"1/4"1.34"1"13/25"0.82"Stainless Steel€196.06
A685144700273/8" x 3/16"3 8/25"5/8"2 14/25"1 5/8"22/25"1 17/25"Stainless Steel€302.52
A685144700083/16" x 3/32"1 9/25"1/4"1 8/25"7/8"1/2"0.82"Stainless Steel€153.55
A685144700143/16" x 3/32"2.54"1/4"1 13/25"1"-1"Stainless Steel€136.86
A685144700123/16" x 3/32"2.11"1/4"1 13/25"1"13/25"-Stainless Steel€190.46
A685144700183/16" x 3/32"2.54"0.437"2.09"1 3/8"-1.38"Stainless Steel€153.48
A685144700173/16" x 3/32"2.54"0.437"2.09"1 3/8"0.71"1.38"Stainless Steel€224.21
A685144700093/16" x 3/32"1 9/25"1/4"1 8/25"7/8"1/2"0.82"Stainless Steel€153.55
A685144700133/16" x 3/32"2.11"1/4"1 13/25"1"13/25"-Stainless Steel€130.34
A685144700225/16" x 5/32"2.54"5/8"2.46"1 7/8"0.71"1 3/4"Stainless Steel€224.21
A685144700265/16" x 5/32"3 8/25"5/8"2.63"1 7/8"22/25"1 3/4"Stainless Steel€302.52
StyleModelKeyway SizeOutside Dia.Length Through BoreMax. BoreMin. BoreDimension GHub MaterialKeywayPrice (ex. VAT)
A685144765816 mm x 2.8 mm53.59 mm25.4 mm28 mm11 mm13.2 mmStainless SteelKeyway€203.93
RFQ
A6851447659910 mm x 3.3 mm114.3 mm49.28 mm56.26 mm19 mm25.4 mmStainless SteelKeyway€1,159.92
LOVEJOY -

SS Type Hubs Without Keyway, Inch Bores

Lovejoy SS style jaw coupling hubs are designed for power transmission and accommodating shaft misalignment in gearboxes, electric pumps, motors, blowers and compressors. They transfer misalignments and shocks to the central part of the coupling assembly for wear minimisation on the shaft assembly. These SS hubs feature finished bores to ensure rust protection and are capable of performing even in case of elastomer failure.

StyleModelOutside Dia.Max. BoreDimension GHub LengthKeyway SizeHub MaterialKeywayColorPrice (ex. VAT)
A685144700061 9/25"7/8"1/2"1 8/25"No KeywayStainless SteelWithout KeywayMetallic€105.12
A685144764062.11"1"13/25"1 13/25"No KeywayStainless SteelWithout KeywayMetallic€214.12
LOVEJOY -

SS Type Hubs With Rough Stock Bore

Lovejoy SS type jaw coupling hubs are designed for power transmission and accommodating shaft misalignment for gearboxes, electric pumps, motors, blowers and compressors. They transfer shocks and misalignments to the central part of the coupling assembly for wear minimisation on the shaft assembly. These hubs have no metal to metal contact to eliminate the need for maintenance and provide resistance to dirt, sand, oil, moisture and grease. They are made of stainless steel for fail safe operation even upon elastomer failure. Variants are available in bore diameters of 1/4 & 5/8 inches on Raptor Supplies.

StyleModelOutside Dia.Length Through BoreMax. BoreMin. BoreDimension GHub LengthHub MaterialKeywayPrice (ex. VAT)
A685144700011 9/25"0.82"7/8"1/4"1/2"1 8/25"Stainless SteelWithout Keyway€57.41
A685144700043 8/25"1 17/25"1 5/8"5/8"22/25"2 14/25"Stainless SteelWithout Keyway€191.31
LOVEJOY -

C Type Hubs With Rough Stock Bore

Lovejoy C-type couplings are ideal for transmitting power to industrial equipment such as pumps, gearboxes, compressors, blowers, mixers and conveyors. These jaw-type couplings feature cast-iron construction to handle higher torque rates and accommodate both angular and parallel shaft misalignments. They provide a standard shaft-to-shaft connection for medium-duty applications and ensure a fail-safe performance that continues to perform even if the elastomer fails. Choose from a wide range of these Lovejoy C-type couplings, available in 7/8, 1-1/2, 1-1/4 & 1-3/4 inch bore diameters on Raptor Supplies.

StyleModelOutside Dia.Max. SpeedNumber Of JawsLength Through BoreNominal TorqueMin. BoreDimension GHub LengthPrice (ex. VAT)
A685144401255.15"4800 RPM32 3/4"2988 lbs.-in.7/8"1 1/2"4 1/4"€286.82
A685144401266.18"4200 RPM33 3/25"4716 lbs.-in.7/8"1.63"4 3/4"€346.50
A685144260677 1/2"3500 RPM33 3/25"7560 lbs.-in.1 1/4"1.63"4 3/4"€382.28
A685144410368 1/2"3200 RPM33 3/4"9182 lbs.-in.1 1/4"1.63"5.38"€506.88
A685144410389 3/25"2300 RPM54 1/4"18900 lbs.-in.1 3/4"1 22/25"6.13"€845.74
A685144410379 3/25"2300 RPM33 3/4"11340 lbs.-in.1 1/2"1 22/25"5.63"€724.11
LOVEJOY -

AL Type Hubs Without Keyway, Metric Bores

Lovejoy AL Type jaw coupling hubs without keyway are used to link two rotating shafts for torque transmission from one shaft to the other. These jaw coupling hubs are made of aluminium for light weight and corrosion resistance. They come equipped with a SOX (NBR) rubber elastomer spider capable of being operated at temperatures ranging from -40 to 100 degrees C.

StyleModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorquePrice (ex. VAT)
A68514448973No Keyway38.86 mmAluminum11000 RPM353.85 mm20.57 mm10.17 N-m€16.97
A68514456137No Keyway38.86 mmAluminum11000 RPM353.85 mm20.57 mm10.17 N-m€16.17
MARTIN SPROCKET -

Universal Series Jaw Couplings

StyleModelMPNPrice (ex. VAT)
AML035 1/4ML035 1/4€6.01
AML035 1/8ML035 1/8€6.01
AML035 3/8ML035 3/8€6.01
BML035 5/16ML035 5/16€6.01
CML050 1/2ML050 1/2€9.15
AML050 1/4ML050 1/4€9.15
AML050 3/8ML050 3/8€9.15
CML050 5/8ML050 5/8€9.15
AML050 5/16ML050 5/16€9.15
CML050 7/16ML050 7/16€9.15
CML050 9/16ML050 9/16€9.15
CML070 1/2ML070 1/2€15.16
AML070 1/4ML070 1/4€15.16
DML070 3/4ML070 3/4€15.16
AML070 3/8ML070 3/8€15.16
DML070 5/8ML070 5/8€15.16
AML070 5/16ML070 5/16€15.16
CML070 7/16ML070 7/16€15.16
DML070 9/16ML070 9/16€15.16
DML070 11/16ML070 11/16€15.16
EML070BLK 1/4ML070BLK 1/4€15.16
CML075 1/2ML075 1/2€18.30
BML075 1/4ML075 1/4€18.30
DML075 3/4ML075 3/4€18.30
AML075 3/8ML075 3/8€18.30
MARTIN SPROCKET -

Universal Series Jaw Couplings, Stainless Steel

StyleModelMPNPrice (ex. VAT)
AML075SS 1/2ML075SS 1/2€136.98
BML075SS 1/4ML075SS 1/4€136.98
CML075SS 3/4ML075SS 3/4€136.98
DML075SS 5/8ML075SS 5/8€136.98
EML075SS 7/8ML075SS 7/8€136.98
FML075SSBLK 1/4ML075SSBLK 1/4€130.12
GML090SSBLK 1/4ML090SSBLK 1/4€134.54
HML095SS 1ML095SS 1€156.78
AML095SS 1 1/8ML095SS 1 1/8€156.78
IML095SS 1/2ML095SS 1/2€156.78
JML095SS 1/4ML095SS 1/4€156.78
KML095SS 3/4ML095SS 3/4€156.78
LML095SS 5/8ML095SS 5/8€156.78
MML095SS 7/8ML095SS 7/8€156.78
NML095SSBLK 7/16ML095SSBLK 7/16€148.93
HML100SS 1ML100SS 1€184.58
AML100SS 1 1/8ML100SS 1 1/8€184.58
HML100SS 1 3/8ML100SS 1 3/8€184.58
OML100SS 3/4ML100SS 3/4€184.58
PML100SS 7/8ML100SS 7/8€184.58
QML100SSBLK 1/2ML100SSBLK 1/2€175.37
RML110SS 1ML110SS 1€300.28
SML110SS 1 3/8ML110SS 1 3/8€300.28
TML110SS 1 5/8ML110SS 1 5/8€300.28
UML110SSBLK 5/8ML110SSBLK 5/8€285.26
StyleModelOutside Dia.Coupling SizeLength Through BoreMax. BoreMin. BoreHub LengthDimension CdVolumePrice (ex. VAT)
A6851445567595.25 mmRRSC15044.45 mm48 mm16 mm66.8 mm112.78 mm36.98438 cu. in.-
RFQ
A68514455679114.3 mmRRSC19049.28 mm54 mm19 mm71.63 mm127 mm57.105 cu. in.€253.44
A68514455683127 mm-55.37 mm67 mm19 mm77.72 mm142.75 mm76.5 cu. in.-
RFQ
LINN GEAR -

Weld-In Hubs Without Shoulder

StyleModelMPNPrice (ex. VAT)
Asa-esa-e€249.48
Asa-fsa-f€388.08
Asa-jsa-j€498.96
Asa-jasa-ja€41.58
Asa-msa-m€1,316.70
Asa-nsa-n€1,957.73
Asa-psa-p€2,962.58
Bsa-ssa-s€6,271.65
Asa-sdssa-sds€83.16
Asa-sfsa-sf€173.25
Asa-shsa-sh€62.37
Asa-sksa-sk€110.88
Asa-wsa-w€4,712.40
TB WOODS -

L-Jaw Hub Couplings

StyleModelMax. SpeedKeyway SizeMax. Parallel MisalignmentHub MaterialBore Dia.Outside Dia.Max. Angular MisalignmentSet Screw Thread SizePrice (ex. VAT)
AL2761144200 RPM1/4" x 1/8"0.015"Cast Iron1 1/4"6.19"-7/16"-14€317.01
AL27624200 RPM1/2" x 1/4"0.015"Cast Iron-6.19"0.015"7/16"-14€317.01
AL2762144200 RPM1/2" x 1/4"-Cast Iron2 1/4"6.19"-7/16"-14€317.01
AL2761184200 RPM1/4" x 1/8"0.015"Cast Iron1 1/8"6.19"-7/16"-14€317.01
AL2762124200 RPM5/8" x 5/16"0.015"Cast Iron2 1/2"6.19"-7/16"-14€317.01
AL2761344200 RPM3/8" x 3/16"0.015"Cast Iron1 3/4"6.19"-7/16"-14€317.01
BL27678NK4200 RPMNo Keyway0.015"Cast Iron7/8"6.19"0.015"7/16"-14€317.01
AL2762784200 RPM3/4" x 3/8"0.015"Cast Iron2 7/8"6.19"-7/16"-14€317.01
AL2762184200 RPM1/2" x 1/4"0.015"Cast Iron2 1/8"6.19"-7/16"-14€317.01
AL2761384200 RPM5/16" x 5/32"0.015"Cast Iron1 3/8"6.19"0.015"7/16"-14€317.01
AL2251784600 RPM1/2" x 1/4"0.015"Cast Iron1 7/8"5"0.015"7/16"-14€174.79
AL22523164600 RPM1/2" x 1/4"0.015"Cast Iron2.188"5"-7/16"-14€174.79
AL225115164600 RPM1/2" x 1/4"0.015"----7/16"-14€174.79
AL22524600 RPM1/2" x 1/4"0.015"Cast Iron-5"-7/16"-14€174.79
AL22545MM4600 RPM14 mm x 3.8 mm19/50"Cast Iron45 mm11 4/5"-7/16"-14€174.79
AL22515/164600 RPM1/4" x 1/8"0.015"Cast Iron0.938"--7/16"-14€174.79
AL22540MM4600 RPM-19/50"Cast Iron40 mm11 4/5"-7/16"-14€174.79
AL2252584600 RPM5/8" x 5/16"0.015"Cast Iron2 5/8"5"-7/16"-14€174.79
AL22560MM4600 RPM18 mm x 4.4 mm19/50"Cast Iron60 mm11 4/5"-7/16"-14€174.79
AL225111164600 RPM3/8" x 3/16"0.015"Cast Iron1.688"5"-7/16"-14€174.79
AL22550MM4600 RPM14 mm x 3.8 mm19/50"Cast Iron50 mm11 4/5"-7/16"-14€174.79
AL22555MM4600 RPM16 mm x 4.3 mm19/50"Cast Iron55 mm11 4/5"-7/16"-14€174.79
AL22548MM4600 RPM14 mm x 3.8 mm19/50"Cast Iron48 mm11 4/5"-7/16"-14€174.79
AL22511164600 RPM1/4" x 1/8"0.015"Cast Iron1.062"5"-7/16"-14€174.79
BL22534NK4600 RPMNo Keyway0.015"Cast Iron3/4"--7/16"-14€164.51
LOVEJOY -

CJ Series Hubs Spline Bore

StyleModelCoupling SizeOutside Dia.Overall Coupling LengthHub MaterialMax. SpeedLength Through BoreMax. BoreColorPrice (ex. VAT)
A6851447650542/553.74"4 24/25"Cast Iron6000 RPM1.97"2.13"Gray€335.61
B68514476266CJ38/453.15"4.49"Powder Metal7100 RPM1.77"1 3/4"Metallic€260.51
StyleModelCoupling SizeOutside Dia.Overall Coupling LengthHub MaterialMax. SpeedLength Through BoreNominal TorqueMax. BorePrice (ex. VAT)
A68514472347CJ110255.02 mm294.89 mmNodular Iron2240 RPM119.89 mm4799 N-m125 mm-
RFQ
A68514476594CJ110255.02 mm294.89 mmNodular Iron2240 RPM119.89 mm4799 N-m125 mm€1,271.16
LOVEJOY -

GS Series Aluminum Hubs, Inch Bores

StyleModelOutside Dia.Overall Coupling LengthMax. SpeedCoupling SizeMax. BoreDimension GDimension HdDistance Between Spider And Hub Face (dimension Cl)Price (ex. VAT)
A685144765141.57"2 3/5"9550 RPM-0.938"0.63"1.57"2/25"€299.83
B685144763181.57"2 3/5"9550 RPMGS19/24B0.938"0.63"1.57"2/25"-
RFQ
B685144765131.57"2 3/5"9550 RPMGS19/24B0.938"0.63"1.57"2/25"€299.83
B685144765231.57"2 3/5"9550 RPMGS19/24B0.938"0.63"1.57"2/25"€299.83
B685144761752 14/25"3.54"5850 RPMGS28/38B1 1/2"0.79"2 14/25"0.1"-
RFQ
B685144765383.15"4.49"4750 RPMGS38/45B1 3/4"0.94"3.15"3/25"€466.43
B685144765393.15"4.49"4750 RPM-1 3/4"0.94"3.15"3/25"€466.43
StyleModelCoupling SizeOutside Dia.Hub MaterialLength Through BoreMax. BoreMin. BoreHub LengthDimension CdPrice (ex. VAT)
A68514477511RRS225127 mmCast Iron55.37 mm67 mm19 mm77.72 mm142.75 mm€251.74
A68514455676RRSC15095.25 mmSintered Iron44.45 mm48 mm16 mm66.8 mm112.78 mm-
RFQ
A68514455677RRSC15095.25 mmSintered Iron44.45 mm48 mm16 mm66.8 mm112.78 mm-
RFQ
A68514455678RRSC15095.25 mmSintered Iron44.45 mm48 mm16 mm66.8 mm112.78 mm-
RFQ
A68514455680RRSC190114.3 mmCast Iron49.28 mm54 mm19 mm71.63 mm127 mm-
RFQ
A68514455681RRSC190114.3 mmCast Iron49.28 mm54 mm19 mm71.63 mm127 mm-
RFQ
A68514455682RRSC190114.3 mmCast Iron49.28 mm54 mm19 mm71.63 mm127 mm€241.36
StyleModelCoupling SizeOutside Dia.Overall Coupling LengthMax. SpeedLength Through BoreNominal TorqueMax. BoreMin. BorePrice (ex. VAT)
A68514476182CJ282 14/25"3.54"8500 RPM1.38"840 lbs.-in.1 1/2"0.87"€978.12
A68514476183CJ282 14/25"3.54"8500 RPM1.38"840 lbs.-in.1 1/2"0.87"€978.12
A68514476386CJ554 18/25"4 14/25"4750 RPM3.54"3625 lbs.-in.2 3/4"0.47"€2,090.88
StyleModelOutside Dia.Coupling SizeLength Through BoreMax. BoreMin. BoreDimension HdDimension CdVolumePrice (ex. VAT)
A685144557705 4/25"RRC2262 21/25"2 1/8"7/8"4 3/25"5 1/2"48.2073 cu. in.-
RFQ
A685144557716.18"RRC2762.47"2 7/8"7/8"50"6 1/2"61.75 cu. in.-
RFQ
A685144520307 1/2"RRC2802.47"3 3/8"1 1/4"5 1/2"7.81"74.7175 cu. in.€932.92
A685144557728 1/2"-2.87"4 1/8"1 1/4"6 1/2"8 22/25"121.2575 cu. in.-
RFQ
A685144557739 3/25"RRC2952 3/4"4 1/8"1 1/2"6 1/2"9 14/25"116.1875 cu. in.-
RFQ
A685144557749 3/25"RRC29552 3/4"4 1/8"1 3/4"6 1/2"9 14/25"116.1875 cu. in.€1,638.32
TB WOODS -

Rigid Hubs

StyleModelMPNPrice (ex. VAT)
AG1FREBRBG1FREBRB€209.99
RFQ
AG1FRSBRBG1FRSBRB€209.99
RFQ
AG2CRRBG2CRRB€118.69
RFQ
AG2FREBRBG2FREBRB€359.13
RFQ
AG2FRSBRBG2FRSBRB€359.13
RFQ
AG3FREBRBG3FREBRB€566.07
AG3FRSBRBG3FRSBRB€566.07
AG4CRRBG4CRRB€556.93
RFQ
AG4FREBRBG4FREBRB€1,190.19
AG4FRSBRBG4FRSBRB€1,190.19
AG5CRRBG5CRRB€960.24
AG5FREBRBG5FREBRB€1,864.75
AG5FRSBRBG5FRSBRB€1,864.75
AG15CRRBG15CRRB€89.77
RFQ
AG15FREBRBG15FREBRB€319.56
RFQ
AG15FRSBRBG15FRSBRB€319.56
RFQ
AG25CRRBG25CRRB€174.99
RFQ
AG25FREBRBG25FREBRB€441.29
AG25FRSBRBG25FRSBRB€441.29
RFQ
AG35CRRBG35CRRB€421.50
RFQ
AG35FREBRBG35FREBRB€945.63
AG35FRSBRBG35FRSBRB€882.59
AG45CRRBG45CRRB€729.22
AG45FREBRBG45FREBRB€1,467.35
AG45FRSBRBG45FRSBRB€1,467.35
12...910

Jaw Coupling Hubs

Jaw couplings are a type of flexible couplings designed to link two rotating shafts that are not properly aligned for transferring the rotational power or torque from one shaft to another. The jaw couplings are suitable for diverse industrial applications due to their versatile & robust construction and good speed capability, chemical resistance & dampening capability. Jaw couplings are easy to install, as they consist of only two jaw coupling hubs and a spider. These jaw coupling hubs are attached to the shafts and the spider flexes between the hubs for accommodating the misalignment & shocks. Shaft misalignments are mostly radial, parallel or angular and cause complications to transferring rotational power from one shaft to the other in the form of loads, vibrations, stresses and other forces, which change as per the type of misalignment.
The jaw coupling hubs are popular due to their fail-safe design that ensures interlocking of the coupling & continued operation (up to a certain extent) even after the elastomeric spider fails, wears out or gets loosened. Unlike gear, grid or chain couplings, jaw coupling hubs are also maintenance-free as they do not require periodic application of grease or additional maintenance (provided that the spider remains intact). These jaw coupling hubs are made of cast iron, powder metal, sintered iron, sintered carbon steel, steel or zinc alloy to ensure high compression strength and durability. They are also offered in aluminium or stainless steel construction for lightweight and resistance to corrosion in food & pharmaceutical environments.
Lovejoy jaw coupling hubs are available in two broad types: straight jaw coupling hubs and curved jaw coupling hubs. Straight jaw hubs are made from a diverse range of materials and feature straight jaws for adjusting to various styles of spiders. They are used with open centre spiders, snap wrap spiders with retainer rings; closed centre spiders having Nitrile Butadiene (Buna N), urethane, Hytrel or bronze construction. Curved jaw coupling hubs (Lovejoy CJ Series) on the other hand, feature a curved jaw profile that concentrates the torque to the central region of the spider's limbs, thereby improving the efficiency of the elastomer material and reduces rotational backlash. They are mostly used with open centre elastomeric spiders to accommodate shafts having little separation.
Choose from a wide range of these jaw coupling hubs, available in both unbored and bored variants on Raptor Supplies. The bored variants are offered in bore sizes ranging from 1/8 to 4 inches.

Uses

Jaw coupling hubs are ideal for linking two shafts when used in conjunction with elastomeric inserts or spiders to form couplings. These jaw coupling hubs are used in a wide range of motion control (servo) applications, such as conveyors, escalators, motor vehicles, forestry, agricultural & mining equipment in robotics, automobile, aeronautics and space industries.

Features

  • Jaw coupling hubs in conjunction with spiders form jaw couplings and are used to transmit rotational power from one shaft to another.
  • They are equipped with an optional bore or a hole at the centre of the hub for ease of mounting on the shafts. Users can identify the bore size or bore diameter of a hub for selecting a correct sized jaw coupling hub for their use.
  • These hub bores may also have keyway slots to fit a key and prevent slipping of the hub on the rotating shaft. Keyway size indicates the height and width of the keyway slot to fit in the right sized key.
  • The jaw coupling hubs have an effective length through the bore to help them slide-fit on the shaft & the optional key.
  • These hubs handle the torque from the driving shaft and pass it onto a driven shaft while handling shocks, vibrations & angular misalignment. Torque refers to the applied force causing rotational motion. In imperial units, torque is expressed as inch-pounds (in.-lbs.) whereas, in metrics, it is expressed as Newton-meters (Nm).
  • They have diverse types of designs, constructions and bore tolerances for handling a wide range of rotational speeds (maximum speed).
  • These jaw coupling hubs feature fail-safe mechanism for continuing the operation up to a certain time, in case the shock-absorbing spider inserts wear down or fail to interlock.
  • They provide highly reliable service without any metal to metal contact to prevent regular wear & tear.
  • These jaw coupling hubs are resistant to oil, dirt, moisture & grease for ensuring long term operation.

Working Mechanism

A jaw coupling is made of three parts: two metallic hubs (jaw coupling hub) and an elastomer insert / element or spider. The spider has many lobes to fit the jaws of hubs alternatively for a tight press fit. Once the machinery starts running & the driving shaft starts rotating, the hub jaws attached to the driving shaft push towards the driven hub jaws and thereby towards the stationary shaft.
The jaws being locked together leads to torque transfer and rotation of the stationary shaft. The jaw coupling torque is then transmitted through the elastomer / spider lobes compressed between the hub jaws. These elastomeric spider legs act as coupling absorbers and help in cushioning the force between the driving & driven jaws. They absorb the vibration and shock from torque transfer and consequently protect the surrounding components from getting damaged.

Standards and Approvals

  • Lovejoy jaw coupling hubs meet the ANSI/AGMA 9002-B04 or 9112-A04 and ISO 9001:2008 industry standards for superior performance of the hubs.

Frequently Asked Questions

How to install a jaw coupling hub?

Users can install jaw coupling hubs by following these steps:
  • The customers should first buy a spider according to the selected hub (preferably from the same corresponding series) having the same specifications & parameters.
  • After purchase, they should ensure that each component is free from contaminants, defects or cracks and match the shaft diameter to the bore size of the hubs.
  • Before starting the coupling installation, users should ensure that the machinery is disconnected from all power sources. They should also not install it on unstable or moving equipment.
  • The hubs having key slots should be fitted with the keys and slid fit into shafts for preventing slipping during shaft rotation. The keyless hubs can be attached directly to shafts using set screws.
  • The users should insert a spider into a hub while ensuring that the spider opening is large enough to fit both the shaft & the optional key. Selected jaw coupling hubs can be overhung slightly or be moved back on the shafts for adjusting according to misalignments in shaft separation.
  • Then, the second hub is brought near the first hub while keeping the guidelines in mind, such as the gap between hub faces.
  • Users should check the set screw tightness & alignment before testing to prevent possible misalignment.
  • Now the coupling is ready for operation, users should remove any material or tool away from the shaft and coupler. The equipment is ready to start up and test.

What is the difference between rigid and flexible jaw coupling?

Rigid couplings offer a rigid connection between two shafts that are firmly connected. They transfer torque smoothly throughout the system. These rigid couplings can't handle misalignment and shocks. Flexible couplings like jaw coupling hubs provide flexible connections and hence, can withstand shocks & misalignment up to a certain extent. However, there is a chance of some losses during torque transfer while using flexible jaw coupling.

What are some common mistakes the users make while selecting a jaw coupling hub?

Some common mistakes users make while selecting jaw coupling hubs are:
  • Failing to check maximum bore capacity: Users should always check the shaft size of the driving equipment before purchasing a jaw coupling.
  • Using same size couplings everywhere: Using the one-size-fits-all approach may seem like a good idea to prevent downtime. But an oversized or undersized jaw coupling may cause malfunctioning in motors and failed couplings.
  • Ignoring heat and chemical compatibility: Since the jaw couplings require purchasing of both hubs and spiders, the customers should take note that both the coupling hub & spider materials are compatible with the required environments.
  • Overlooking space restrictions: Users should make sure that the selected couplings according to required torque applications can fit the provided space. High torque applications require either a large diameter coupling to handle high torque or coupling with different designs & high torque density.

How to choose the right jaw coupling hub?

Customers can choose the right jaw coupling hubs for their needs according to the following points:
  • Determining the usage.
  • Choosing the material considering the intended application environment.
  • Selecting the coupling on the basis of torque, speed, bore size and other factors.
  • Jaw coupling hub types are based on usage and their ability to handle the degree of movement or rotation. For example, curved jaw coupling hubs (Lovejoy CJ Series) transfer high torque and can handle some degree of rotation (backlash) due to their curved jaw design.

What is the difference between keyway and keyless jaw coupling hubs?

Selected models of jaw coupling hubs feature a cutout slot in the mating part (hub) of the couplings, known as keyways. These slots or keyways fit in the keys or a separate mechanical attachment on the shafts or other mated tools. The use of "Keys" leads to improved torque & prevents slipping. It also results in reduced losses due to vibrations & backlash (degree of free movement between two rotating, mating parts).
However, some applications do not require keys, as keyless jaw coupling hubs use only set screw holding power to transfer torque. Keyless hubs are ideal for applications that cause no damages or injuries even if the shafts slip. Keyed jaw coupling hubs concentrate the stresses around the key or key slot, causing maintenance issues and efficiency losses. Keyless hubs distribute the load & hence require less maintenance.

We are here to help!

Looking for a part not listed here?