Flexible Rubber Couplings

Filter

StyleModelOverall LengthBore Dia.Outside Dia.Max. HpAngular MisalignmentMax. Parallel MisalignmentMax. RpmMaterialPrice (ex. VAT)
A2X4972 1/2"1/2"1 1/8"1/2 hp1/8"1725 RPMBuna N, Steel€15.26
A2X4993 1/2"1/2"1 1/8"1/2 hp1/8"1725 RPMBuna N, Steel€18.03
A2X4983"1/2"1 1/8"1/2 hp1/8"1725 RPMBuna N, Steel€16.78

Flexible Rubber Couplings

Flexible rubber couplings are designed to join or align two shafts to create a fixed or permanent connection. They are extensively used in engines and in many other industrial applications to transmit power. Raptor Supplies offers a wide variety of flexible shaft couplings from Dayton. These couplings can deliver power outputs up to 1/2 hp and have a maximum rotational speed of 1725 rpm. They feature a flexible Buna-N rubber construction with knurled steel hubs on each end and have a maximum angular and parallel misalignment rating of 7 degrees and 1/8 inches, respectively. Choose from a wide range of these flexible rubber couplings in different sizes on Raptor Supplies.

We are here to help!

Looking for a part not listed here?