Grid Coupling

Filter

StyleModelCoupling SizeOutside Dia.Dimension FdMax. Angular Misalignment AtMax. Angular Misalignment During Operation (x-y)Max. BoreNominal TorqueSet Screw Style Coupling Location Size (dimension Sl)Price (ex. VAT)
A697904062831020101.6 mm85.85 mm0.002"0.009"35 mm48 N-m12.7 mm€167.81
RFQ
A697904062861030111.25 mm93.73 mm0.003"0.011"41 mm136 N-m7.87 mm€307.04
StyleModelCoupling SizeKeyway SizeDimension FdDimension HdMax. BoreWidthHeightTypePrice (ex. VAT)
A6979040650710301/4" x 1/8"3.69"2.34"1.63"3.69"3.69"Grid Coupling€229.40
A6979040651110303/8" x 3/16"3.69"2.34"1.63"3.69"3.69"Grid Coupling€178.99
RFQ
A6979040650610303/16" x 3/32"3.69"2.34"1.63"3.69"3.69"-€229.40
A6979040651410401/4" x 1/8"4 11/25"3.09"2.13"4 11/25"--€221.49
A6979040652010501/4" x 1/8"4.94"3 11/25"2.38"4.94"4.94"Grid Coupling€245.02
A6979040653510603/8" x 3/16"5.69"4.06"2 22/25"5.69"-Grid Coupling€280.90
RFQ
StyleModelKeyway SizeCoupling SizeOverall LengthDimension FdDimension FlDimension G1Dimension HdDimension L (horizontal Style Cover)Price (ex. VAT)
A697904055001/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€489.48
A697904055011/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€489.48
A697904061271/2" x 1/4"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€643.88
A697904061281/2" x 1/4"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€652.69
A697904054951/2" x 1/4"10706 3/25"4 22/25"1/2"0.118"3 11/25"3 4/5"€344.16
A697904054911/2" x 1/4"10605 3/25"4.38"1/2"0.118"3"3 17/25"€264.33
A697904054961/2" x 1/4"10706 3/25"4 22/25"1/2"0.118"3 11/25"3 4/5"€359.23
A697904054891/2" x 1/4"10605 3/25"4.38"1/2"0.118"3"3 17/25"€264.33
A697904055021/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€489.48
A697904061511/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€506.46
A697904061541/2" x 1/4"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€643.88
A697904054841/2" x 1/4"10504 22/25"3 22/25"0.47"0.118"2.63"3.18"€202.10
A697904061261/2" x 1/4"10807 3/25"5"1/2"0.118"4.13"4.55"€498.82
A697904061081/4" x 1/8"10504 22/25"3 22/25"0.47"0.118"2.63"3.18"€202.10
A697904054721/4" x 1/8"10404 3/25"3 1/4"0.38"0.118"2 1/4"2 3/4"€166.54
A697904061481/4" x 1/8"10807 3/25"5"1/2"0.118"4.13"4.55"€369.60
A697904061451/4" x 1/8"10706 3/25"4 22/25"1/2"0.118"3 11/25"3 4/5"€344.16
A697904054731/4" x 1/8"10404 3/25"3 1/4"0.38"0.118"2 1/4"2 3/4"€166.54
A697904054681/4" x 1/8"10303 22/25"2 22/25"0.38"0.118"1.94"2.69"€132.09
A697904054791/4" x 1/8"10504 22/25"3 22/25"0.47"0.118"2.63"3.18"€202.10
A697904061121/4" x 1/8"10605 3/25"4.38"1/2"0.118"3"3 17/25"€264.33
A697904054631/4" x 1/8"10203 22/25"2 1/2"0.38"0.118"1 14/25"2.62"€99.95
A697904055073/4" x 3/8"10807 3/25"5"1/2"0.118"4.13"4.55"€489.48
A697904055143/4" x 3/8"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€645.34
A697904055123/4" x 3/8"10907 22/25"5 22/25"1/2"0.118"4.87"4 4/5"€645.34
StyleModelCoupling SizeKeyway SizeOverall LengthDimension FdDimension FlDimension HdDimension L (horizontal Style Cover)Dimension L (vertical Style Cover)Price (ex. VAT)
A6979040578210205 mm x 2.3 mm98.5 mm63.5 mm9.65 mm39.7 mm66.55 mm24.38 mm€90.63
A69790405796103010 mm x 3.3 mm98.5 mm73 mm9.65 mm49.2 mm68.33 mm25.4 mm€132.09
A69790405821107016 mm x 4.3 mm155.5 mm123.8 mm12.7 mm87.3 mm96.52 mm33.78 mm€272.32
TB WOODS -

G-Flex Grids

StyleModelCoupling SizeGapMax. BoreTypeRated TorquePrice (ex. VAT)
A1020G10200.13"1 1/8"Grid-€111.08
A1030G10300.13"1 3/8"Grid-€135.78
A1040G10400.13"1 5/8"Grid2204 lbs.-in.€160.46
A1050G10500.13"1 7/8"Grid-€199.57
A1060G10600.13"2 1/8"Grid-€269.63
A1070G10700.13"2 1/2"Grid-€372.35
A1080G10800.13"3"Grid-€480.42
A1090G10900.13"3 1/2"--€646.01
A1100G11000.19"-Grid-€796.31
A1110G11100.19"4 1/2"--€1,012.30
A1120G11201/4"5"--€1,523.14
A1130G11301/4"6"Grid-€2,045.78
A1140G11401/4"7 1/4"Grid-€2,757.80
StyleModelCoupling SizeOutside Dia.DepthHeightWidthPrice (ex. VAT)
A69790405244102057.15 mm42.926 mm57.15 mm57.15 mm€114.76
A69790405245103066.8 mm44.45 mm66.802 mm66.802 mm€144.36
A69790405246104074.68 mm45.974 mm74.676 mm74.676 mm€166.54
A69790405247105090.42 mm55.626 mm90.424 mm90.424 mm€207.21
A697904052481060103.63 mm57.15 mm103.632 mm103.632 mm€270.16
A697904052491070114.3 mm60.452 mm114.3 mm114.3 mm€370.05
A697904052501080141.22 mm81.026 mm141.224 mm141.224 mm€499.57
A697904052511090160.27 mm87.376 mm160.274 mm160.274 mm€673.49
A697904052521100188.21 mm111.252 mm188.214 mm188.214 mm€858.54
A697904052531110206.25 mm117.602 mm206.248 mm206.248 mm€1,102.77
A697904052541120233.43 mm136.652 mm233.426 mm233.426 mm€1,657.84
A697904052551130271.53 mm139.7 mm271.526 mm271.526 mm€2,290.66
A697904052561140309.63 mm146.05 mm309.626 mm309.626 mm€3,430.42
A697904052571150362.97 mm167.64 mm362.966 mm362.966 mm€5,691.91
A697904052581160408.94 mm178.054 mm408.94 mm408.94 mm€5,947.02
A697904052591170458.98 mm188.214 mm458.978 mm458.978 mm€10,630.90

We are here to help!

Looking for a part not listed here?