RULAND MANUFACTURING SP-41-F Shaft Collar Two Piece Clamp Id 2.563 In | AB9BFJ 2AUH1

RULAND MANUFACTURING SP-41-F Shaft Collar Two Piece Clamp Id 2.563 In

Item: AB9BFJ Model: SP-41-FCross Ref: 2AUH1
7 In Stock

Ships within 2 days via

€158.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shaft Collar
Bore Dia. 2.562"
Cap Screw Thread Size 3/8"-24
Clearance Dia. 4.187"
Collar Style Clamp
Dimension Type Standard
Finish Black Oxide
Grade Grade 1215
Inside Dia. 2.562"
Material Lead Free Steel
Number Of Pieces 2
Operating Temp. Range -40°F to +350°F
Outside Dia. 3 7/8"
Screw Material Alloy Steel
Type Two Piece Clamp
Width 7/8"
Withstand Temp. 350°F

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelCollar MaterialBore Dia.Outside Dia.Clearance DiameterCollar Outside DiameterMaximum Operating TemperatureFor Shaft DiameterCollar WidthPrice
RULAND MANUFACTURING SP-30-A Shaft Collar Two Piece Clamp Id 1.875 In | AA8ZQN 1BBE3 SP-30-AAluminum--3.16"2 7/8"225°F1 7/8"11/16"€86.42
RULAND MANUFACTURING SP-30-F Shaft Collar Two Piece Clamp Id 1.875 In | AA9AAB 1BEZ4 SP-30-FCarbon Steel--3.16"2 7/8"350°F1 7/8"11/16"€65.99
RULAND MANUFACTURING SP-30-SS Shaft Collar Two Piece Clamp Id 1.875 In | AA9BZX 1CEZ9 SP-30-SSStainless Steel--3.16"2 7/8"350°F1 7/8"11/16"€243.37
RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In | AB8XJE 2ACK2 SP-42-FCarbon Steel--4.15"3 7/8"350°F2 5/8"7/8"€146.61
RULAND MANUFACTURING SP-43-SS Shaft Collar Two Piece Clamp Id 2.688 In | AB8XJJ 2ACL2 SP-43-SSStainless Steel--4.27"4"350°F2 11/16"7/8"€464.28
RULAND MANUFACTURING SP-44-A Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJM 2ACL5 SP-44-AAluminum--4.27"4"225°F2 3/4"7/8"€182.82
RULAND MANUFACTURING SP-44-F Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJQ 2ACL8 SP-44-FCarbon Steel--4.27"4"350°F2 3/4"7/8"€152.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-41-F Shaft Collar Two Piece Clamp Id 2.563 In
€158.40 /unit