CLIMAX METAL PRODUCTS C600M-20 Keyless Rigid Coupling C600 Series 0.787 Shaft Diameter | AH7RKK 38AV10

CLIMAX METAL PRODUCTS C600M-20 Keyless Rigid Coupling C600 Series 0.787 Shaft Diameter

Item: AH7RKK Model: C600M-20Cross Ref: 38AV10
7 In Stock

Ships within 2 days via

€398.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Keyless Rigid Coupling
Material Steel
Standards CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4
Ship length (cm)6
Ship width (cm)6
HS code8483608000
Country of OriginIT

Product Variants

ProductModelMPNPrice
CLIMAX METAL PRODUCTS C600E-062 Keyless Rigid Coupling C600 Series 0.625 Shaft Diameter | AH7RHZ 38AU76 C600E-062C600E-062€363.30
CLIMAX METAL PRODUCTS C600E-068 Keyless Rigid Coupling C600 Series 0.688 Shaft Diameter | AH7RJA 38AU77 C600E-068C600E-068€398.20
CLIMAX METAL PRODUCTS C600E-075 Keyless Rigid Coupling C600 Series 0.75 Shaft Diameter | AH7RJB 38AU78 C600E-075C600E-075€427.92
CLIMAX METAL PRODUCTS C600E-081 Keyless Rigid Coupling C600 Series 0.813 Shaft Diameter | AH7RJC 38AU79 C600E-081C600E-081€433.86
CLIMAX METAL PRODUCTS C600E-087 Keyless Rigid Coupling C600 Series 0.875 Shaft Diameter | AH7RJD 38AU80 C600E-087C600E-087€416.58
CLIMAX METAL PRODUCTS C600E-093 Keyless Rigid Coupling C600 Series 0.938 Shaft Diameter | AH7RJE 38AU81 C600E-093C600E-093€411.85
CLIMAX METAL PRODUCTS C600E-100 Keyless RIgid Coupling C600 Series 1 Shaft Diameter | AH7RJF 38AU82 C600E-100C600E-100€483.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C600M-20 Keyless Rigid Coupling C600 Series 0.787 Shaft Diameter
€398.73 /unit