LOVEJOY 68514477053 Single Beam Coupling, 3/8 x 1/2 In Bore | AM9DMC 77053

LOVEJOY 68514477053 Single Beam Coupling, 3/8 x 1/2 In Bore

Item: AM9DMC Model: 68514477053
In Stock

Get it by Monday, Sep 29

€198.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Motion Control Coupling
Bore A 3/8" x 1/2"
Bore B 3/8" x 1/2"
Bore Type Bored
Coupling Size ASB6
Coupling Type Single Beam Coupling
Finish Anodized
Hub Material Aluminum
Keyway Without Keyway
Nominal Torque 15 lbs.-in.
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)4.45
Ship length (cm)4.45
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessCoupling SizeNominal TorqueMax. Bore Dia.Min. BoreMoment Of InertiaCoupling Weight (lb.)Price
LOVEJOY 68514477041 Motion Control Coupling, 2 Inch Lbs Torque, 0.5 Inch Dia., 0.00 Lbs Inch Sq. Inertia | CM7YTL 685144770410.752"318.6 lbs.-in./radASB32 lbs.-in.0.197"0.118"0 lbs.-sq. in.0.2 oz.-
RFQ
LOVEJOY 68514477042 Motion Control Coupling, 2 Inch Lbs Torque, 0.5 Inch Dia., 0.00 Lbs Inch Sq. Inertia | CM7YTM 685144770420.752"318.6 lbs.-in./radASB32 lbs.-in.0.197"0.118"0 lbs.-sq. in.0.2 oz.-
RFQ
LOVEJOY 68514477044 Motion Control Coupling, 3.40 Inch Lbs Torque, 0.626 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YTP 685144770440.799"557.6 lbs.-in./radASB3.53.4 lbs.-in.1/4"0.157"0.001 lbs.-sq. in.0.3 oz.-
RFQ
LOVEJOY 68514477045 Motion Control Coupling, 3.40 Inch Lbs Torque, 0.626 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YTQ 685144770450.799"557.6 lbs.-in./radASB3.53.4 lbs.-in.1/4"0.157"0.001 lbs.-sq. in.0.3 oz.-
RFQ
LOVEJOY 68514477047 Motion Control Coupling, 5 Inch Lbs Torque, 0.752 Inch Dia., 0.0020 Lbs Inch Sq. Inertia | CM7YTT 685144770470.902"442.5 lbs.-in./radASB45 lbs.-in.0.315"0.157"0.002 lbs.-sq. in.0.5 oz.€155.02
LOVEJOY 68514477048 Motion Control Coupling, 5 Inch Lbs Torque, 0.752 Inch Dia., 0.0020 Lbs Inch Sq. Inertia | CM7YTU 685144770480.902"442.5 lbs.-in./radASB45 lbs.-in.0.315"0.157"0.002 lbs.-sq. in.0.5 oz.€155.02
LOVEJOY 68514477050 Motion Control Coupling, 10 Inch Lbs Torque, 1 Inch Dia., 0.0110 Lbs Inch Sq. Inertia | CM7YTW 685144770501.252"920.4 lbs.-in./radASB510 lbs.-in.0.433"0.236"0.011 lbs.-sq. in.1.4 oz.€179.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514477053 Single Beam Coupling, 3/8 x 1/2 In Bore
€198.45 /unit