LOVEJOY 68514436629 Spacer Hub, Bore 1-5/8 Inch, Keyway 3/8 x 3/16 Inch | AK4AFQ 36629 / 8SCH 1-5/8

LOVEJOY 68514436629 8SCH SPCR HUB 1-5/8 3/8X3/16K Spacer Hub, Bore 1-5/8 Inch, Keyway 3/8 x 3/16 Inch

Item: AK4AFQ Model: 68514436629Cross Ref: 8SCH SPCR HUB 1-5/8 3/8X3/16K
In Stock

Get it by Monday, Sep 29

€116.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item SC Type Hub
Bore Size 1 5/8"
Bore Type Finished Bore
Color Gray
Coupling Type S Flex
Dimension L 1 18/25"
Dimension Sl 0.66"
Hp Rating @ 100 Rpm 1 4/5 hp
Hp Rating @ 1200 Rpm 22 hp
Hp Rating @ 1800 Rpm 32 hp
Hp Rating @ 3600 Rpm 65 hp
Hub 8SCH
Keyway Size 3/8" x 3/16"
Material Cast Iron
Max. Bore 1 7/8"
Max. Speed 4500 RPM
Nominal Torque (with Epdm Sleeve) 1135 lbs.-in.
Outside Dia. 3 1/4"
Thread Size 3/8"-16
Torsional Stiffness 4335 lbs.-in./rad

Shipping Info:

Ship weight (kg) 1.3005
Ship height (cm)4.37
Ship length (cm)8.26
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelOutside Dia.Torsional StiffnessMax. SpeedHp Rating @ 100 RpmHp Rating @ 1800 RpmHp Rating @ 3600 RpmHp Rating @ 1200 RpmDimension LPrice
LOVEJOY 68514436592 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron | AK3ZCW 36592 / 5SCH 7/8 685144365922"916 lbs.-in./rad7600 RPM2/5 hp6 9/10 hp13 7/10 hp4 3/5 hp1.09"€74.43
LOVEJOY 68514436601 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron | AK4ACT 36601 / 6SCH 7/8 685144366012 1/2"1718 lbs.-in./rad6000 RPM7/10 hp12 9/10 hp25 7/10 hp8 3/5 hp1.22"€83.73
LOVEJOY 68514436602 Spacer Hub, Bore 1 Inch, Keyway 1/4 x 1/8 Inch, Cast Iron | AK4ACW 36602 / 6SCH 1 685144366022 1/2"1718 lbs.-in./rad6000 RPM7/10 hp12 9/10 hp25 7/10 hp8 3/5 hp1.22"€83.73
LOVEJOY 68514436603 Spacer Hub, Bore 1-1/8 Inch, Keyway 1/4 x 1/8 Inch, Cast Iron | AK4ADA 36603 / 6SCH 1-1/8 685144366032 1/2"1718 lbs.-in./rad-7/10 hp12 9/10 hp25 7/10 hp8 3/5 hp1.22"€83.73
LOVEJOY 68514436604 Spacer Hub, Bore 1-1/4 Inch, Keyway 1/4 x 1/8 Inch, Cast Iron | AK4ADE 36604 / 6SCH 1-1/4 685144366042 1/2"1718 lbs.-in./rad6000 RPM7/10 hp12 9/10 hp25 7/10 hp8 3/5 hp1.22"€83.73
LOVEJOY 68514436605 Spacer Hub, Bore 1-3/8 Inch, Keyway 5/16 Inch, Cast Iron | AK4ADJ 36605 / 6SCH 1-3/8 685144366052 1/2"1718 lbs.-in./rad6000 RPM7/10 hp12 9/10 hp25 7/10 hp8 3/5 hp1.22"€83.73
LOVEJOY 68514436612 Spacer Hub, Bore 7/8 Inch, Keyway 3/16 x 3/32 Inch, Cast Iron | AK4ADT 36612 / 7SCH 7/8 685144366122.81"2769 lbs.-in./rad5250 RPM1 1/5 hp21 hp41 hp14 hp1.47"€93.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436629 8SCH SPCR HUB 1-5/8 3/8X3/16K Spacer Hub, Bore 1-5/8 Inch, Keyway 3/8 x 3/16 Inch
€116.27 /unit