Coupling Inserts

Filter

Flex coupling inserts are used in industrial applications for efficient power transmission while maintaining integrity and functionality of the equipment. Raptor Supplies offers a wide range...Read more

LOVEJOY -

RRC Type Spacer Assembly

Lovejoy jaw type couplings are used for power transmission in industrial equipment such as pumps, gearboxes, compressors, blowers, mixers, and conveyors. These RRC type couplings feature a centre drop out design to provide proper shaft separation. They have natural rubber centre cushions to absorb thrust loads for reduced wear on bearings. Choose from a wide range of Lovejoy RRC type spacer coupling assemblies, available in a length ranging from 5 to 7 inches, on Raptor Supplies.

StyleModelCoupling SizeLength Through BoreMax. BoreMin. BoreOverall LengthDepthNominal TorqueHeightPrice (ex. VAT)
A68514455720--4 1/8"1 1/4"7"---€1,053.27
A68514455751--4 1/8"1 3/4"5"---€1,094.51
A68514455711RRC2262 21/25"2 1/8"7/8"7"7"337.6 lbs.-in.5 1/2"€853.30
A68514455709RRC2262 21/25"2 1/8"7/8"3 1/2"3 1/2"337.6 lbs.-in.5 1/2"-
RFQ
A68514455710RRC2262 21/25"2 1/8"7/8"5"5"337.6 lbs.-in.5 1/2"-
RFQ
A68514455713RRC276-------€905.80
A68514455714RRC2762.47"2 7/8"7/8"7"7"532.84 lbs.-in.6 1/2"-
RFQ
A68514455712RRC2762.47"2 7/8"7/8"-3 1/2"532.84 lbs.-in.6 1/2"-
RFQ
A68514455716RRC2802.47"3 3/8"1 1/4"5"5"854.17 lbs.-in.7.81"-
RFQ
A68514455715RRC2802.47"3 3/8"1 1/4"3 1/2"3 1/2"854.17 lbs.-in.7.81"€1,069.44
A68514455717RRC2802.47"3 3/8"1 1/4"7"7"854.17 lbs.-in.7.81"-
RFQ
A68514455719RRC2852.87"4 1/8"1 1/4"5"5"1037.43 lbs.-in.8 22/25"-
RFQ
A68514455718RRC2852.87"4 1/8"1 1/4"3 1/2"3 1/2"1037.43 lbs.-in.8 22/25"-
RFQ
A68514455723RRC2952 3/4"4 1/8"1 1/2"7"7"1281.25 lbs.-in.9 14/25"-
RFQ
A68514455722RRC2952 3/4"4 1/8"1 1/2"5"5"1281.25 lbs.-in.9 14/25"-
RFQ
A68514455721RRC2952 3/4"4 1/8"1 1/2"4"4"1281.25 lbs.-in.9 14/25"-
RFQ
A68514455724RRC29552 3/4"4 1/8"1 3/4"4"4"2135.42 lbs.-in.9 14/25"-
RFQ
A68514455752RRC29552 3/4"4 1/8"1 3/4"7"7"2135.42 lbs.-in.9 14/25"-
RFQ
TB WOODS -

Dura-Flex Elements

StyleModelMax. SpeedCoupling SizeRated TorqueOutside Dia.Element TypeHp Rating @ 1750 RpmHp Rating @ 1200 RpmSizePrice (ex. VAT)
AWES801800 RPM80"39500 lbs.-in.11 4/5"Tire Coupling Element1097 hp-WE80€1,753.77
BWE802000 RPM-39500 lbs.-in.16"Tire Coupling Element1097 hp727 hpWE80€1,653.16
AWES702600 RPM70"22125 lbs.-in.11 4/5"Tire Coupling Element615 hp407 hpWE70€1,273.59
AWES602800 RPMWE6012500 lbs.-in.12.53"Spacer Center Element347 2/25 hp238 hpWE60-
RFQ
AWES503100 RPM50"7650 lbs.-in.11.34"Tire Coupling Element212 21/50 hp145 33/50 hpWE50-
RFQ
BWE703600 RPM70"22125 lbs.-in.11 4/5"Tire Coupling Element615 hp407 hpWE70€866.54
AWES403600 RPMWE405500 lbs.-in.9.71"Spacer Center Element152 18/25 hp104 18/25 hpWE40€1,079.32
BWE603800 RPMWE6012500 lbs.-in.12.53"Standard Center Element347 2/25 hp238 hpWE60€1,085.62
AWES304200 RPMWE303650 lbs.-in.8.41"Spacer Center Element101 7/20 hp69 1/2 hpWE30€985.53
BWE504200 RPMWE507650 lbs.-in.11.34"Standard Center Element212 21/50 hp145 33/50 hpWE50€914.77
AWES204800 RPMWE202300 lbs.-in.7 9/25"Spacer Center Element63 43/50 hp43 79/100 hpWE20€757.98
BWE405000 RPMWE40--Standard Center Element152 18/25 hp104 18/25 hpWE40€779.27
BWE305800 RPMWE303650 lbs.-in.8.41"Standard Center Element101 7/20 hp69 1/2 hpWE30€705.36
BWE206600 RPMWE202300 lbs.-in.7 9/25"Standard Center Element63 43/50 hp43 79/100 hpWE20€597.01
AWES37500 RPMWE3365 lbs.-in.4 6/25"Spacer Center Element10 13/100 hp6 19/20 hpWE3€352.07
AWES57500 RPMWE5925 lbs.-in.5 2/5"Spacer Center Element25 17/25 hp17 61/100 hpWE5€549.65
BWE47500 RPMWE4550 lbs.-in.4 13/25"Standard Center Element15 27/100 hp10 47/100 hpWE4€324.30
AWES27500 RPMWE2190 lbs.-in.3.7"Spacer Center Element5 7/25 hp3 31/50 hpWE2€293.08
AWES107500 RPMWE101450 lbs.-in.6 12/25"Spacer Center Element40 13/50 hp27 61/100 hp--
RFQ
BWE107500 RPMWE101450 lbs.-in.6 12/25"Standard Center Element40 13/50 hp27 61/100 hpWE10€482.39
BWE57500 RPMWE5925 lbs.-in.5 2/5"Standard Center Element25 17/25 hp17 61/100 hpWE5€358.14
AWES47500 RPMWE4550 lbs.-in.4 13/25"Spacer Center Element15 27/100 hp10 47/100 hpWE4€422.00
BWE27500 RPMWE2190 lbs.-in.-Standard Center Element5 7/25 hp3 31/50 hpWE2€250.85
BWE37500 RPMWE3365 lbs.-in.4 6/25"Standard Center Element10 13/100 hp6 19/20 hpWE3€288.25
LOVEJOY -

RRS Type Spacer Assembly, Metric Spacing

StyleModelCoupling SizeWidthDepthNominal TorqueHeightVolumeDimension CdHub StylePrice (ex. VAT)
A68514461055--------€249.16
B68514455574-5.62"140 mm2340 lbs.-in.5.62"174.08721 cu. ft.5.62"2€756.86
A68514455577--------€374.17
B68514455281RRS090, RRS0952 1/2"140 mm144 lbs.-in. to 194 lbs.-in.2 1/2"34.44881 cu. ft.2 1/2"1-
RFQ
B68514455563RRS090, RRS0952 1/2"100 mm144 lbs.-in. to 194 lbs.-in.2 1/2"24.60625 cu. ft.2 1/2"1€222.87
B68514455575RRS099, RRS1003 3/25"180 mm318 lbs.-in. to 417 lbs.-in.3 3/25"68.9839 cu. ft.3 3/25"1-
RFQ
B68514455567RRS099, RRS1003 3/25"100 mm318 lbs.-in. to 417 lbs.-in.3 3/25"38.32433 cu. ft.3 3/25"1€264.90
B68514455569RRS099, RRS1003 3/25"140 mm318 lbs.-in. to 417 lbs.-in.3 3/25"53.65416 cu. ft.3 3/25"1€284.84
B68514455570RRS1103.81"100 mm792 lbs.-in.3.81"57.14989 cu. ft.3.81"1€298.13
B68514455576RRS1103.81"180 mm792 lbs.-in.3.81"102.86994 cu. ft.3.81"1€346.90
A68514455571RRS110-------€304.84
B68514455572RRS1504 11/25"140 mm1240 lbs.-in.4 11/25"108.65762 cu. ft.4 11/25"2€367.92
B68514461056RRS1504 11/25"100 mm1240 lbs.-in.4 11/25"77.61244 cu. ft.4 11/25"2-
RFQ
B68514455578RRS1905"180 mm1728 lbs.-in.5"177.16525 cu. ft.5"2€494.06
B68514455573RRS1905"140 mm1728 lbs.-in.5"137.79525 cu. ft.5"2€424.67
B68514461057RRS1905"100 mm1728 lbs.-in.5"98.425 cu. ft.5"2-
RFQ
B68514461058RRS2255.62"100 mm2340 lbs.-in.5.62"124.34778 cu. ft.5.62"2-
RFQ
B68514455579RRS2255.62"180 mm2340 lbs.-in.5.62"223.82632 cu. ft.5.62"2-
RFQ
LOVEJOY -

C Type Cushion Sets

Lovejoy C type cushion sets are suitable for power transmission and accommodating shaft misalignments for gearboxes, electric pumps, motors, blowers and compressors. These cushion sets feature Hytrel, urethane or SOX (NBR) rubber construction to provide resistance against sand, oil, grease, dirt & moisture while offering fail-safe operation even upon elastomeric cushion failure. They provide no metal to metal contact in order to ensure wear minimisation and eliminate maintenance requirements.

StyleModelCoupling SizeDepthHeightVolumeLengthHub LengthCoupling TypeCouplingPrice (ex. VAT)
A68514414805--------€243.96
A68514414856--------€390.20
A68514414716--------€469.40
A68514414774--------€508.69
A68514414859--------€1,069.20
A68514451914--------€2,205.72
B68514414633--------€151.05
A68514414547--------€71.89
A68514414771--------€181.35
A68514414712--------€151.05
A68514427529--------€331.76
A68514414808--------€663.50
A68514414637--------€469.40
C68514414545C2265/8"1.313"1.12836 cu. in.1 3/8"1.313"CJaw-
RFQ
C68514451915C29553/4"2.313"3.03581 cu. in.1 3/4"2.313"CJaw€3,121.33
TB WOODS -

Dura-Flex Speed Rings

StyleModelCoupling SizeMax. SpeedRated TorqueHp Rating @ 100 RpmHp Rating @ 1200 RpmHp Rating @ 1800 RpmHp Rating @ 3600 RpmSizePrice (ex. VAT)
AWE20R20"6600 RPM2300 lbs.-in.3 7/10 hp44 hp66 hp126 hpWE20€396.44
AWE30R30"5800 RPM3650 lbs.-in.5 4/5 hp70 hp104 hp200 hpWE30€464.04
AWE40R40"5000 RPM5500 lbs.-in.8 9/10 hp105 hp157 hp301 hpWE40€614.45
AWE50R50"4200 RPM7650 lbs.-in.12 hp146 hp218 hp419 hpWE50€721.33
AWE60R60"3800 RPM12500 lbs.-in.20 hp238 hp357 hp684 hpWE60€759.41
BWE70R70"3600 RPM22125 lbs.-in.35 hp407 hp615 hp1229 hpWE70€773.22
BWE80R80"2000 RPM39500 lbs.-in.63 hp727 hp1097 hp2195 hpWE80€1,054.60
TB WOODS -

Sure Flex Coupling Sleeves

Sure-Flex Plus couplings use EPDM, neoprene, Hytrel and urethane made flexible elastomer sleeves for transmitting torque and accommodating shaft misalignments. Sure-Flex Plus couplings provide excellent torsional flexibility owing to their 4-way flexing action for absorbing all types of misalignments, shocks, vibrations & end floats. The uniquely designed teeth of these Sure-Flex Plus couplings allow the accommodation of angular misalignments without wear, which can be achieved with callipers or a scale. These sleeve couplings absorb parallel misalignments without wear and noticeable energy loss. The lateral flexibility of these sleeve couplings reduces radial bearing loads associated with the parallel misalignment.
Sure-Flex Plus couplings can be used in applications with limited axial shaft movements. These couplings offer 30% increased torque rating for ensuring minimum required maintenance and have over 3x longer service life than most competitive couplings. Sure-Flex Plus sleeves can be entirely interchanged with existing flanges, thereby delivering performance improvement.

StyleModelCoupling SizeOutside Dia.Max. SpeedHp Rating @ 100 RpmMax. Angular Gap MisalignmentTemp. RatingRated TorqueInsert DesignPrice (ex. VAT)
A12N129.562"2800 RPM15 hp0.175"0°F to +200°F1028 N-mTwo Piece With Retaining Ring€596.92
A12129.562"2800 RPM15 hp0.175"-30°F to +275°F1028 N-mTwo Piece With Retaining Ring-
RFQ
A13N1311.187"2400 RPM23 hp0.195"0°F to +200°F1028 N-mTwo Piece With Retaining Ring€940.83
A131311.187"2400 RPM23 hp0.195"-30°F to +275°F1028 N-mTwo Piece With Retaining Ring-
RFQ
A141413.094"2200 RPM37 hp0.242"-30°F to +275°F1028 N-mTwo Piece With Retaining Ring-
RFQ
A14N1413.094"2200 RPM37 hp0.242"0°F to +200°F1028 N-mTwo Piece With Retaining Ring€1,050.57
StyleModelMPNPrice (ex. VAT)
A6979040527469790405274€73.83
A6979040527569790405275€77.73
A6979040527669790405276€129.64
A6979040527769790405277€167.51
A6979040527869790405278€166.54
A6979040528069790405280€244.95
A6979040535869790405358€1,483.97
MARTIN SPROCKET -

Plate Seals

StyleModelMPNPrice (ex. VAT)
ACSP3CSP3€205.65
ACSP4CSP4€232.62
ACSP5CSP5€272.42
ACSP6CSP6€371.51
ACSP7CSP7€559.42
MARTIN SPROCKET -

Packing Gland Seals

StyleModelMPNPrice (ex. VAT)
APGC3PGC3€808.51
BPGC4PGC4€874.71
APGC5PGC5€1,000.84
APGC6PGC6€1,016.62
BPGC7PGC7€1,135.17
MARTIN SPROCKET -

Coupling Elements

StyleModelMPNPrice (ex. VAT)
AE5E5€170.89
AE6E6€223.18
AE7E7€238.50
AE8E8€320.56
AE9E9€341.34
BE10E10€369.56
AE11E11€427.42
AE12E12€476.98
StyleModelMPNPrice (ex. VAT)
A6851447170768514471707€83.57
A6851447171168514471711€353.29
A6851447171268514471712€466.73
LOVEJOY -

RRS Type Spacer Assembly, Inch Spacing

StyleModelCoupling SizeOutside Dia.WidthDepthNominal TorqueMax. BoreMin. BoreHeightPrice (ex. VAT)
A68514427041-5.62"---2 5/8"3/4"-€694.41
A68514412620-2 1/2"------€210.59
B68514426119RRS090, RRS0952 1/2"2 1/2"5"144 lbs.-in. to 194 lbs.-in.--2 1/2"€234.06
A68514426120RRS090, RRS095-------€227.07
A68514412630RRS099, RRS100-------€239.69
A68514426123RRS099, RRS100-------€264.90
A68514426124RRS099, RRS100-------€271.22
A68514412644RRS110-------€267.01
A68514426129RRS110-------€313.25
B68514426128RRS1103.81"3.81"5"792 lbs.-in.1 5/8"5/8"3.81"€290.11
A68514426770RRS150-------€340.60
A68514427044RRS150-------€367.92
A68514412660RRS150-------€328.96
A68514412676RRS190-------€310.55
B68514427042RRS1905"5"5"1728 lbs.-in.2 1/8"3/4"5"€384.73
B68514427043RRS1905"5"7"1728 lbs.-in.2 1/8"3/4"5"-
RFQ
A68514412685RRS225-------€637.28
B68514427039RRS2255.62"5.62"7"2340 lbs.-in.2 5/8"3/4"5.62"-
RFQ
StyleModelMPNPrice (ex. VAT)
A5350153501€80.01
A5994359943€125.91
A6110761107€448.20
A6110861108€463.99
ADP0523DP0523€359.04
AF1626CF1626C€957.44
AF6353AF6353A€483.99
AF6397DF6397D€1,189.76
AF7355DF7355D€1,189.76
AF9482AF9482A€429.88
ASC8S08750SC8S08750€207.14
ASC9S08750SC9S08750€302.59
ASC1016250SC1016250€401.28
ASC74308750SC74308750€178.70
ASC74313750SC74313750€178.70
ASC81016250SC81016250€746.24
ASC81021250SC81021250€373.12
ASC91123750SC91123750€485.76
ASC91128750SC91128750€485.76
ASC95016250SC95016250€302.72
ASC8103516250SC8103516250€365.54
LOVEJOY -

H Type Cushion Sets Only

StyleModelCoupling SizeDepthHeightVolumeTemp. RangeLengthCouplingHub LengthPrice (ex. VAT)
A68514415473--------€1,300.44
A68514415365--------€893.51
A68514415386--------€893.51
A68514415419--------€1,004.08
B68514415367H30672"2 1/4"2.8125 cu. ft.-60°F to +250°F5/8"Jaw5/8"-
RFQ
B68514415388H35672 1/4"2 1/2"3.51563 cu. ft.-60°F to +250°F5/8"Jaw5/8"€1,990.48
B68514445223H36672 1/2"3"4.6875 cu. ft.-60°F to +250°F5/8"Jaw5/8"€2,156.34
B68514415459H40672 3/4"3 3/8"5.80078 cu. ft.-60°F to +250°F5/8"Jaw5/8"-
RFQ
B68514415457H40672 3/4"3 3/8"5.80078 cu. ft.-40°F to +212°F5/8"Jaw5/8"€1,220.83
B68514455475H45673"4"7.5 cu. ft.-60°F to +250°F5/8"Jaw5/8"-
RFQ
StyleModelMPNPrice (ex. VAT)
A6979040004269790400042€314.18
A6979040006269790400062€285.40
A6979040008869790400088€323.87
A6979040010769790400107€442.60
A6979040011469790400114€662.88
A6979040011969790400119€760.99
A6979040012369790400123€1,100.06
A6979040012669790400126€1,498.68
A6979040013069790400130€2,043.90
A6979040043069790400430€3,056.87
A6979040088169790400881€5,790.18
MARTIN SPROCKET -

Martin Flex Series Coupling Assemblies

StyleModelMPNPrice (ex. VAT)
AF5JAF5JA€185.61
AF6JAF6JA€215.74
BF7SHF7SH€270.36
CF8SDSF8SDS€331.83
CF9SKF9SK€406.24
DF10SFF10SF€414.27
DF11SFF11SF€474.74
DF12EF12E€529.53
MARTIN SPROCKET -

Flanged Product Drop-Out Seals

StyleModelMPNPrice (ex. VAT)
ACSFP2CSFP2€218.60
BCSFP3CSFP3€218.60
BCSFP4CSFP4€266.19
BCSFP6CSFP6€427.01
BCSFP7CSFP7€643.06
MARTIN SPROCKET -

Coupling Cover Seals

StyleModelMPNPrice (ex. VAT)
A4012SEAL4012SEAL€7.55
A4016SEAL4016SEAL€6.94
RFQ
A5016SEAL5016SEAL€7.76
RFQ
A5018SEAL5018SEAL€9.41
B6018SEAL6018SEAL€12.51
RFQ
B6020SEAL6020SEAL€14.93
B6022SEAL6022SEAL€14.34
RFQ
B8018SEAL8018SEAL€14.34
RFQ
A8020SEAL8020SEAL€15.13
RFQ
A10018SEAL10018SEAL€59.69
RFQ
A10020SEAL10020SEAL€31.83
RFQ
A12018SEAL12018SEAL€70.70
RFQ
A12022SEAL12022SEAL€103.09
RFQ
MARTIN SPROCKET -

Super Pack Seals

StyleModelMPNPrice (ex. VAT)
AMSP3-SDMSP3-SD€972.87
AMSP4-SDMSP4-SD€1,054.85
AMSP5-SDMSP5-SD€1,171.50
AMSP7-SDMSP7-SD€1,733.57
MARTIN SPROCKET -

Waste Pack Seals

StyleModelMPNPrice (ex. VAT)
ACSW3CSW3€298.76
ACSW4CSW4€316.85
ACSW5CSW5€379.97
ACSW6CSW6€355.11
ACSW7CSW7€456.68
MARTIN SPROCKET -

Split Gland Seals

StyleModelMPNPrice (ex. VAT)
ACSS3CSS3€364.23
ACSS4CSS4€406.29
ACSS5CSS5€428.77
ACSS6CSS6€517.41
BCSS7CSS7€470.50

Coupling Inserts

Flex coupling inserts are widely used in compressors, electric motors, pumps, fans and blowers for protection from shock, vibration, misalignment and end float. The high-quality coupling inserts from TB Wood's require no lubrication and are highly flexible, which minimises vibration and prevents the connected equipment from damage. Raptor Supplies is offering these quality inserts in different horsepower variants for your specific applications.

Frequently Asked Questions

Where are Lovejoy LS Series inserts used?

These inserts are designed to accommodate angular and parallel shaft misalignment, ensuring smooth and efficient power transmission in industrial systems.

Are Martin super pack seals easy to install?

Martin super pack seals are designed for effortless installation and maintenance. They are engineered to seamlessly fit with standard coupling components, enabling hassle-free assembly and disassembly. These seals require minimal maintenance to ensure optimal performance. Regular inspection and replacement, as needed, help maintain the seal's integrity and prevent potential leaks or performance problems.

Is a coupling a permanent joint?

A coupling is a mechanical device used for holding two rotating shafts together. It is a permanent joint, unlike a clutch that can be disengaged when the operator requires it to. With the help of couplings, you can join two shafts that are colinear, intersecting or parallel.

We are here to help!

Looking for a part not listed here?